The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
IP500U24
International Power Power Supplies, IP500U Series
Product Description
Power Supply, 24VDC, 20A, 500W,
Specifications
Specifications
Power
500 W
Input Frequency
47-63 Hz
Phase (Input)
1
Nominal Output VDC
24 VDC
Output VDC
24.6 VDC
Output Current
20 A
Number of Outputs
1
Mounting
Panel
Enclosure
No
Encapsulated
No
Input Volts-Autoranging
No
Output Voltage Adj.
No
Overvoltage Protection
No
Overload Protection
Yes
Short Circuit Protection
No
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
No
Remote On/Off Control
No
Efficiency %
80 %
Operating Temperature
131 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
IP500U48
International Power Power Supplies, IP500U Series
Product Description
Power Supply, 48VDC, 10A, 500W,
Specifications
Specifications
Power
500 W
Input Frequency
47-63 Hz
Phase (Input)
1
Nominal Output VDC
48 VDC
Output VDC
48.8 VDC
Output Current
10 A
Number of Outputs
1
Mounting
Panel
Enclosure
No
Encapsulated
No
Input Volts-Autoranging
No
Output Voltage Adj.
No
Overvoltage Protection
No
Overload Protection
Yes
Short Circuit Protection
No
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
No
Remote On/Off Control
No
Efficiency %
80 %
Operating Temperature
131 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
IP500U12
International Power Power Supplies, IP500U Series
Product Description
POWER SUPPLY, 12VDC, 30A, 500W
Specifications
Specifications
Power
500 W
Input Frequency
47-63 Hz
Phase (Input)
1
Nominal Output VDC
12 VDC
Output VDC
12 VDC
Output Current
30 A
Number of Outputs
1
Mounting
Panel
Enclosure
No
Encapsulated
No
Input Volts-Autoranging
No
Output Voltage Adj.
No
Overvoltage Protection
No
Overload Protection
Yes
Short Circuit Protection
No
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
No
Remote On/Off Control
No
Efficiency %
80 %
Operating Temperature
131 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
IP500U75
International Power Power Supplies, IP500U Series
Product Description
POWER SUPPLY, 75VDC, 6.6A, 500W
Specifications
Specifications
Power
500 W
Input Frequency
47-63 Hz
Phase (Input)
1
Nominal Output VDC
75 VDC
Output VDC
74.8 VDC
Output Current
6.6 A
Number of Outputs
1
Mounting
Panel
Enclosure
No
Encapsulated
No
Input Volts-Autoranging
No
Output Voltage Adj.
No
Overvoltage Protection
No
Overload Protection
Yes
Short Circuit Protection
No
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
No
Remote On/Off Control
No
Efficiency %
80 %
Operating Temperature
131 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
500B24HA
Acme Electric Power Supplies, BLACKLINE Series
Product Description
Power Supply, 24VDC, 20A, 1Ph, 480W,
Specifications
Specifications
Power
500 W
Input Frequency
47-63 Hz
Phase (Input)
1
Nominal Output VDC
24 VDC
Output VDC
24 VDC
Output Current
20 A
Number of Outputs
1
Mounting
Panel
Enclosure
No
Encapsulated
No
Input Volts-Autoranging
No
Output Voltage Adj.
No
Overvoltage Protection
No
Overload Protection
No
Short Circuit Protection
No
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
No
Remote On/Off Control
No
Efficiency %
90 %
Availability
Obsolete Item No Longer Available
MFG Item Number
DCT12-0,5
Product Description
DC Power Supply
Specifications
Specifications
Power
6 W
Input Voltage (AC)
230 VAC
Input Frequency
50-60 Hz
Phase (Input)
1
Nominal Output VDC
12 VDC
Output VDC
12 VDC
Output Current
0.5 A
Number of Outputs
1
Mounting
DIN
Enclosure
Yes
Encapsulated
Yes
Input Volts-Autoranging
No
Output Voltage Adj.
No
Overvoltage Protection
No
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
No
Remote On/Off Control
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
DCT12-1
Block Power Supplies, DCT Series
Product Description
DC Power Supply
Specifications
Specifications
Power
12 W
Input Voltage (AC)
230 VAC
Input Frequency
50-60 Hz
Phase (Input)
1
Nominal Output VDC
12 VDC
Output VDC
12 VDC
Output Current
1 A
Number of Outputs
1
Mounting
DIN
Enclosure
Yes
Encapsulated
Yes
Input Volts-Autoranging
No
Output Voltage Adj.
No
Overvoltage Protection
No
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
No
Remote On/Off Control
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
DCT12-2
Block Power Supplies, DCT Series
Product Description
DC Power Supply
Specifications
Specifications
Power
24 W
Input Voltage (AC)
230 VAC
Input Frequency
50-60 Hz
Phase (Input)
1
Nominal Output VDC
12 VDC
Output VDC
12 VDC
Output Current
2 A
Number of Outputs
1
Mounting
DIN
Enclosure
Yes
Encapsulated
Yes
Input Volts-Autoranging
No
Output Voltage Adj.
No
Overvoltage Protection
No
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
No
Remote On/Off Control
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
DCT12-4
Block Power Supplies, DCT Series
Product Description
DC Power Supply
Specifications
Specifications
Power
48 W
Input Voltage (AC)
230 VAC
Input Frequency
50-60 Hz
Phase (Input)
1
Nominal Output VDC
12 VDC
Output VDC
12 VDC
Output Current
4 A
Number of Outputs
1
Mounting
DIN
Enclosure
Yes
Encapsulated
Yes
Input Volts-Autoranging
No
Output Voltage Adj.
No
Overvoltage Protection
No
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
No
Remote On/Off Control
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
DCT24-0,5
Product Description
DC Power Supply
Specifications
Specifications
Power
12 W
Input Voltage (AC)
230 VAC
Input Frequency
50-60 Hz
Phase (Input)
1
Nominal Output VDC
24 VDC
Output VDC
24 VDC
Output Current
0.5 A
Number of Outputs
1
Mounting
DIN
Enclosure
Yes
Encapsulated
Yes
Input Volts-Autoranging
No
Output Voltage Adj.
No
Overvoltage Protection
No
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
No
Remote On/Off Control
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Unregulated
Shopping Options
Nominal Input Voltage (AC)
Power Supplies A power supply is an electrical device that supplies power to an electrical load. The power supply draws current from an input power source like main power lines, batteries, fuels cells, and generators, and delivers the correct voltage, current and frequency to the load.
Power supplies can be standalone, or built into the load they power. Standalone supplies like benchtop units, inverters and converters typically limit main line current to safe levels before delivering power to the load. Built-in units perform similar functions for desktop computers and other consumer electronics devices.
Power supply units can deliver AC or DC power, convert from one signal to the other, regulate current, voltage, and frequency, provide overload protection, and provide an uninterruptible source of power in the event of lost source power.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved