The store will not work correctly when cookies are disabled.
-
28220
Marinco - Actuant Electrical Power Supplies, Charge Pro Series
Product Description
Battery Charger, 2 Output, 20A Max
Specifications
Specifications
Input Voltage (AC) |
90-265 VAC |
Output Voltage (DC) |
14.3 VDC |
Charging Current |
10 A |
Number of Battery Banks |
2 |
IP Rating |
IP68 |
Mounting |
Panel |
Availability
Obsolete Item No Longer Available
-
31410
ProMariner Power Supplies, ProMar1 Series
Product Description
10 Amp - 2 Bank Battery Charger
Specifications
Specifications
Input Voltage (AC) |
120 VAC |
Input Current (Max Amps) |
10 A |
Charging Current |
10 A |
Number of Battery Banks |
2 |
Charging Stages |
1 |
Nominal Input VAC |
120 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
37024005
Mastervolt Power Supplies, Mass Combi Series
Product Description
Mass Combi 24/4000-100 120V-MK-II
Specifications
Specifications
Input Voltage (AC) |
90-135 VAC |
Output Voltage (DC) |
28.5 VDC |
Nominal Output VDC |
24 VDC |
Charging Current |
120 A |
Number of Battery Banks |
2 |
IP Rating |
IP23 |
Mounting |
Panel |
Nominal Input VAC |
120 VAC |
Availability
Obsolete Item No Longer Available
-
40020156
Mastervolt Power Supplies, Mass Series
Product Description
Mass 24/15-2 230V/50-60Hz charger MB
Specifications
Specifications
Input Voltage (AC) |
180-265 VAC |
Output Voltage (DC) |
28.5 VDC |
Nominal Output VDC |
24 VDC |
Charging Current |
15 A |
Number of Battery Banks |
2 |
Charging Stages |
3 |
IP Rating |
IP23 |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
40020506
Mastervolt Power Supplies, Mass Series
Product Description
Mass 24/50-2 230V/50-60Hz charger MB
Specifications
Specifications
Input Voltage (AC) |
180-265 VAC |
Output Voltage (DC) |
28.5 VDC |
Nominal Output VDC |
24 VDC |
Charging Current |
50 A |
Number of Battery Banks |
2 |
Charging Stages |
3 |
IP Rating |
IP23 |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
40020756
Mastervolt Power Supplies, Mass Series
Product Description
Mass 24/75 230V/50-60Hz charger MB
Specifications
Specifications
Input Voltage (AC) |
180-265 VAC |
Output Voltage (DC) |
28.5 VDC |
Nominal Output VDC |
24 VDC |
Charging Current |
75 A |
Number of Battery Banks |
1 |
Charging Stages |
3 |
IP Rating |
IP23 |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
44010350
Mastervolt Power Supplies, ChargeMaster Series
Product Description
ChargeMaster 12/35-3
Specifications
Specifications
Input Voltage (AC) |
90-265 VAC |
Output Voltage (DC) |
14.4 VDC |
Nominal Output VDC |
12 VDC |
Charging Current |
35 A |
Number of Battery Banks |
3 |
Charging Stages |
3 |
IP Rating |
IP23 |
Mounting |
Panel |
Availability
Obsolete Item No Longer Available
-
44010500
Mastervolt Power Supplies, ChargeMaster Series
Product Description
ChargeMaster 12/50-3
Specifications
Specifications
Input Voltage (AC) |
90-265 VAC |
Output Voltage (DC) |
14.4 VDC |
Nominal Output VDC |
12 VDC |
Charging Current |
50 A |
Number of Battery Banks |
3 |
Charging Stages |
3 |
IP Rating |
IP23 |
Mounting |
Panel |
Availability
Obsolete Item No Longer Available
-
44020200
Mastervolt Power Supplies, ChargeMaster Series
Product Description
ChargeMaster 24/20-3
Specifications
Specifications
Input Voltage (AC) |
90-265 VAC |
Output Voltage (DC) |
28.8 VDC |
Nominal Output VDC |
24 VDC |
Charging Current |
20 A |
Number of Battery Banks |
3 |
Charging Stages |
3 |
IP Rating |
IP23 |
Mounting |
Panel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
44020300
Marinco - Actuant Electrical Power Supplies, ChargeMaster Series
Product Description
CHARGEMASTER 24/30-3 BATTERY CHARGER
Specifications
Specifications
Input Voltage (AC) |
90-265 VAC |
Output Voltage (DC) |
28.8 VDC |
Nominal Output VDC |
24 VDC |
Charging Current |
30 A |
Number of Battery Banks |
3 |
Charging Stages |
3 |
IP Rating |
IP23 |
Mounting |
Panel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved