Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 21-30 of 191

Set Ascending Direction
  1. 31410
    31410
    ProMariner Power Supplies, ProMar1 Series
    Item Number
    31410
    MFG Item Number
    31410
    Series
    ProMar1
    Product Description
    10 Amp - 2 Bank Battery Charger
    Specifications
    Specifications
    Input Voltage (AC) 120 VAC
    Input Current (Max Amps) 10 A
    Charging Current 10 A
    Number of Battery Banks 2
    Charging Stages 1
    Nominal Input VAC 120 VAC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 37024005
    37024005
    Mastervolt Power Supplies, Mass Combi Series
    Item Number
    37024005
    MFG Item Number
    37024005
    Series
    Mass Combi
    Product Description
    Mass Combi 24/4000-100 120V-MK-II
    Specifications
    Specifications
    Input Voltage (AC) 90-135 VAC
    Output Voltage (DC) 28.5 VDC
    Nominal Output VDC 24 VDC
    Charging Current 120 A
    Number of Battery Banks 2
    IP Rating IP23
    Mounting Panel
    Nominal Input VAC 120 VAC
    Availability

    Obsolete Item No Longer Available

  3. 40020156
    40020156
    Mastervolt Power Supplies, Mass Series
    Item Number
    40020156
    MFG Item Number
    40020156
    Series
    Mass
    Product Description
    Mass 24/15-2 230V/50-60Hz charger MB
    Specifications
    Specifications
    Input Voltage (AC) 180-265 VAC
    Output Voltage (DC) 28.5 VDC
    Nominal Output VDC 24 VDC
    Charging Current 15 A
    Number of Battery Banks 2
    Charging Stages 3
    IP Rating IP23
    Mounting Panel
    Nominal Input VAC 240 VAC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 40020506
    40020506
    Mastervolt Power Supplies, Mass Series
    Item Number
    40020506
    MFG Item Number
    40020506
    Series
    Mass
    Product Description
    Mass 24/50-2 230V/50-60Hz charger MB
    Specifications
    Specifications
    Input Voltage (AC) 180-265 VAC
    Output Voltage (DC) 28.5 VDC
    Nominal Output VDC 24 VDC
    Charging Current 50 A
    Number of Battery Banks 2
    Charging Stages 3
    IP Rating IP23
    Mounting Panel
    Nominal Input VAC 240 VAC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 40020756
    40020756
    Mastervolt Power Supplies, Mass Series
    Item Number
    40020756
    MFG Item Number
    40020756
    Series
    Mass
    Product Description
    Mass 24/75 230V/50-60Hz charger MB
    Specifications
    Specifications
    Input Voltage (AC) 180-265 VAC
    Output Voltage (DC) 28.5 VDC
    Nominal Output VDC 24 VDC
    Charging Current 75 A
    Number of Battery Banks 1
    Charging Stages 3
    IP Rating IP23
    Mounting Panel
    Nominal Input VAC 240 VAC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 44020200
    44020200
    Mastervolt Power Supplies, ChargeMaster Series
    Item Number
    44020200
    MFG Item Number
    44020200
    Series
    ChargeMaster
    Product Description
    ChargeMaster 24/20-3
    Specifications
    Specifications
    Input Voltage (AC) 90-265 VAC
    Output Voltage (DC) 28.8 VDC
    Nominal Output VDC 24 VDC
    Charging Current 20 A
    Number of Battery Banks 3
    Charging Stages 3
    IP Rating IP23
    Mounting Panel
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 44020300
    44020300
    Marinco - Actuant Electrical Power Supplies, ChargeMaster Series
    Item Number
    44020300
    MFG Item Number
    44020300
    Series
    ChargeMaster
    Product Description
    CHARGEMASTER 24/30-3 BATTERY CHARGER
    Specifications
    Specifications
    Input Voltage (AC) 90-265 VAC
    Output Voltage (DC) 28.8 VDC
    Nominal Output VDC 24 VDC
    Charging Current 30 A
    Number of Battery Banks 3
    Charging Stages 3
    IP Rating IP23
    Mounting Panel