The store will not work correctly when cookies are disabled.
-
Item Number
BCA1000-110-72
MFG Item Number
BCA1000-110-72
Product Description
AC Battery Charger, 13A, 72V,
Specifications
Specifications
Input Voltage (AC) |
90-130 VAC |
Input Current (Max Amps) |
17 A |
Output Voltage (DC) |
81.6 VDC |
Nominal Output VDC |
72 VDC |
Charging Current |
13 A |
Mounting |
Panel |
Nominal Input VAC |
120 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BCA310-110-12
MFG Item Number
BCA310-110-12
Product Description
AC Battery Charger, 20A, 12V,
Specifications
Specifications
Input Voltage (AC) |
105-125 VAC |
Input Current (Max Amps) |
3.7 A |
Output Voltage (DC) |
13.6 VDC |
Nominal Output VDC |
12 VDC |
Charging Current |
20 A |
Mounting |
Panel |
Nominal Input VAC |
120 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BCA310-110-24
MFG Item Number
BCA310-110-24
Product Description
AC Battery Charger, 10A, 24V,
Specifications
Specifications
Input Voltage (AC) |
105-125 VAC |
Input Current (Max Amps) |
3.7 A |
Output Voltage (DC) |
27.2 VDC |
Nominal Output VDC |
24 VDC |
Charging Current |
10 A |
Mounting |
Panel |
Nominal Input VAC |
120 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BCA310-110-32
MFG Item Number
BCA310-110-32
Product Description
AC Battery Charger, 7.5A, 32V,
Specifications
Specifications
Input Voltage (AC) |
105-125 VAC |
Input Current (Max Amps) |
3.7 A |
Output Voltage (DC) |
36.3 VDC |
Nominal Output VDC |
36 VDC |
Charging Current |
7.5 A |
Mounting |
Panel |
Nominal Input VAC |
120 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BCA310-110-72
MFG Item Number
BCA310-110-72
Product Description
AC Battery Charger, 3A, 72V,
Specifications
Specifications
Input Voltage (AC) |
105-125 VAC |
Input Current (Max Amps) |
3.7 A |
Output Voltage (DC) |
81.6 VDC |
Nominal Output VDC |
72 VDC |
Charging Current |
2.5 A |
Mounting |
Panel |
Nominal Input VAC |
120 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BCA610-110-12
MFG Item Number
BCA610-110-12
Product Description
AC Battery Charger, 40A, 12V,
Specifications
Specifications
Input Voltage (AC) |
90-130 VAC |
Input Current (Max Amps) |
9.3 A |
Output Voltage (DC) |
13.6 VDC |
Nominal Output VDC |
12 VDC |
Charging Current |
40 A |
Mounting |
Panel |
Nominal Input VAC |
120 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BCA610-110-24
MFG Item Number
BCA610-110-24
Product Description
AC Battery Charger, 22A, 24V,
Specifications
Specifications
Input Voltage (AC) |
90-130 VAC |
Input Current (Max Amps) |
9.3 A |
Output Voltage (DC) |
27.2 VDC |
Nominal Output VDC |
24 VDC |
Charging Current |
22 A |
Mounting |
Panel |
Nominal Input VAC |
120 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BCA610-110-32
MFG Item Number
BCA610-110-32
Product Description
AC Battery Charger, 17A, 32V,
Specifications
Specifications
Input Voltage (AC) |
90-130 VAC |
Input Current (Max Amps) |
9.3 A |
Output Voltage (DC) |
36.3 VDC |
Nominal Output VDC |
36 VDC |
Charging Current |
16.5 A |
Mounting |
Panel |
Nominal Input VAC |
120 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BCA610-110-48
MFG Item Number
BCA610-110-48
Product Description
AC Battery Charger, 11A, 48V,
Specifications
Specifications
Input Voltage (AC) |
90-130 VAC |
Input Current (Max Amps) |
9.3 A |
Output Voltage (DC) |
54.4 VDC |
Nominal Output VDC |
48 VDC |
Charging Current |
11 A |
Mounting |
Panel |
Nominal Input VAC |
120 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BCA610-110-72
MFG Item Number
BCA610-110-72
Product Description
AC Battery Charger, 7A, 72V,
Specifications
Specifications
Input Voltage (AC) |
90-130 VAC |
Input Current (Max Amps) |
9.3 A |
Output Voltage (DC) |
81.6 VDC |
Nominal Output VDC |
72 VDC |
Charging Current |
7 A |
Mounting |
Panel |
Nominal Input VAC |
120 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved