The store will not work correctly when cookies are disabled.
-
44020800
Mastervolt Power Supplies, ChargeMaster Series
Product Description
ChargeMaster 24/80-3
Specifications
Specifications
Input Voltage (AC) |
90-265 VAC |
Output Voltage (DC) |
28.8 VDC |
Nominal Output VDC |
24 VDC |
Charging Current |
80 A |
Number of Battery Banks |
3 |
Charging Stages |
3 |
IP Rating |
IP23 |
Mounting |
Panel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
52026
ProMariner Power Supplies, ProTournament Series
Product Description
24 Amp - 3 Bank Waterproof Charger
Specifications
Specifications
Input Voltage (AC) |
120 VAC |
Input Current (Max Amps) |
24 A |
Charging Current |
24 A |
Number of Battery Banks |
3 |
Charging Stages |
3 |
Nominal Input VAC |
120 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
52038
ProMariner Power Supplies, ProTournament Series
Product Description
36 Amp - 4 Bank Waterproof Charger
Specifications
Specifications
Input Voltage (AC) |
120 VAC |
Input Current (Max Amps) |
36 A |
Charging Current |
36 A |
Number of Battery Banks |
4 |
Charging Stages |
3 |
Nominal Input VAC |
120 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
63150
ProMariner Power Supplies, ProNauticP Series
Product Description
50 Amp - 3 Bank Battery Charger
Specifications
Specifications
Output Voltage (DC) |
12 VDC |
Nominal Output VDC |
12 VDC |
Charging Current |
50 A |
Number of Battery Banks |
3 |
Charging Stages |
1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
63160
ProMariner Power Supplies, ProNauticP Series
Product Description
60 Amp - 3 Bank Battery Charger
Specifications
Specifications
Output Voltage (DC) |
12 VDC |
Nominal Output VDC |
12 VDC |
Charging Current |
60 A |
Number of Battery Banks |
3 |
Charging Stages |
1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
63180
ProMariner Power Supplies, ProNauticP Series
Product Description
30 Amp - 3 Bank Battery Charger
Specifications
Specifications
Output Voltage (DC) |
24 VDC |
Nominal Output VDC |
24 VDC |
Charging Current |
30 A |
Number of Battery Banks |
3 |
Charging Stages |
1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
ABL8BBU24200
Product Description
POWER SUPPLY
Specifications
Specifications
Input Voltage (DC) |
24-28.8 VDC |
Nominal Input VDC |
24 VDC |
Number of Battery Banks |
1 |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
BATTERY CHARGER
Specifications
Specifications
Input Voltage (AC) |
90-264 VAC |
Input Voltage (DC) |
12-20 VDC |
Nominal Input VDC |
24 VDC |
Output Voltage (DC) |
15 VDC |
Charging Current |
2 A |
Battery Type |
Nickel-Cadmium |
Number of Battery Banks |
1 |
Charging Stages |
3 |
Availability
Obsolete Item No Longer Available
-
Item Number
BCA1000-110-12
MFG Item Number
BCA1000-110-12
Product Description
AC Battery Charger, 60A, 12V,
Specifications
Specifications
Input Voltage (AC) |
90-130 VAC |
Input Current (Max Amps) |
17 A |
Output Voltage (DC) |
13.6 VDC |
Nominal Output VDC |
12 VDC |
Charging Current |
60 A |
Mounting |
Panel |
Nominal Input VAC |
120 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BCA1000-110-32
MFG Item Number
BCA1000-110-32
Product Description
AC Battery Charger, 30A, 32V,
Specifications
Specifications
Input Voltage (AC) |
90-130 VAC |
Input Current (Max Amps) |
17 A |
Output Voltage (DC) |
36.6 VDC |
Nominal Output VDC |
36 VDC |
Charging Current |
30 A |
Mounting |
Panel |
Nominal Input VAC |
120 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved