The store will not work correctly when cookies are disabled.
-
MFG Item Number
SDN8-5-24
Product Description
Power Supply, 5VDC, 8A, DC, 40W,
Specifications
Specifications
Power |
40 W |
Nominal Input Voltage (DC) |
24 VDC |
Input Voltage (DC) |
18-32 VDC |
Input Current |
1.5-2.9 A |
Nominal Output VDC |
6 VDC |
Output VDC |
5 VDC |
Output Current |
8 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Encapsulated |
No |
Efficiency % |
80 % |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Operating Temperature |
-13-158 °F |
Availability
Obsolete Item No Longer Available
-
VCH10-12
Analytic Systems Power Supplies, VCH10 Series
Product Description
10A, 12V Out, 20-80V In,
Specifications
Specifications
Power |
120 W |
Input Voltage (DC) |
20-80 VDC |
Nominal Output VDC |
12 VDC |
Output VDC |
13.6 VDC |
Output Current |
10 A |
Number of Outputs |
1 |
Line Regulation % |
0.5 % |
Load Regulation % |
0.5 % |
Mounting |
Panel |
Encapsulated |
No |
Efficiency % |
91.9 % |
Output Voltage Adj. |
No |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
No |
Power Factor Correction |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Operating Temperature |
-13-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
VCH10-24
Analytic Systems Power Supplies, VCH10 Series
Product Description
10A, 24V Out, 30-80V In,
Specifications
Specifications
Power |
240 W |
Input Voltage (DC) |
30-80 VDC |
Nominal Output VDC |
24 VDC |
Output VDC |
27.2 VDC |
Output Current |
10 A |
Number of Outputs |
1 |
Line Regulation % |
0.5 % |
Load Regulation % |
0.5 % |
Mounting |
Panel |
Encapsulated |
No |
Efficiency % |
95.8 % |
Output Voltage Adj. |
No |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
No |
Power Factor Correction |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Operating Temperature |
-13-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
VCH10-32
Analytic Systems Power Supplies, VCH10 Series
Product Description
10A, 32V Out, 40-80V In,
Specifications
Specifications
Power |
320 W |
Input Voltage (DC) |
40-80 VDC |
Output VDC |
36.3 VDC |
Output Current |
10 A |
Number of Outputs |
1 |
Line Regulation % |
0.5 % |
Load Regulation % |
0.5 % |
Mounting |
Panel |
Encapsulated |
No |
Efficiency % |
96.8 % |
Output Voltage Adj. |
No |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
No |
Power Factor Correction |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Operating Temperature |
-13-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
VCH10-36
Analytic Systems Power Supplies, VCH10 Series
Product Description
10A, 36V Out, 45-80V In,
Specifications
Specifications
Power |
360 W |
Input Voltage (DC) |
45-80 VDC |
Output VDC |
40.8 VDC |
Output Current |
10 A |
Number of Outputs |
1 |
Line Regulation % |
0.5 % |
Load Regulation % |
0.5 % |
Mounting |
Panel |
Encapsulated |
No |
Efficiency % |
97.1 % |
Output Voltage Adj. |
No |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
No |
Power Factor Correction |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Operating Temperature |
-13-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
VCH10-48
Analytic Systems Power Supplies, VCH10 Series
Product Description
10A, 48V Out, 60-80V In,
Specifications
Specifications
Power |
480 W |
Nominal Input Voltage (DC) |
72 VDC |
Input Voltage (DC) |
60-80 VDC |
Nominal Output VDC |
48 VDC |
Output VDC |
54.4 VDC |
Output Current |
10 A |
Number of Outputs |
1 |
Line Regulation % |
0.5 % |
Load Regulation % |
0.5 % |
Mounting |
Panel |
Encapsulated |
No |
Efficiency % |
97.8 % |
Output Voltage Adj. |
No |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
No |
Power Factor Correction |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Operating Temperature |
-13-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VLA106-15151
Product Description
DC-DC CONV, 15V, 100mA
Specifications
Specifications
Power |
1.5 W |
Nominal Input Voltage (DC) |
12 VDC |
Input Voltage (DC) |
12-18 VDC |
Nominal Output VDC |
12 VDC |
Output VDC |
14.25-15.75 VDC |
Output Current |
0.1 A |
Number of Outputs |
1 |
Mounting |
PCB |
Encapsulated |
No |
Efficiency % |
75 % |
Output Voltage Adj. |
No |
Overvoltage Protection |
No |
Overload Protection |
No |
Short Circuit Protection |
No |
Power Factor Correction |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Operating Temperature |
14-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VLA106-24154
Product Description
DC-DC CONV, 15V, 300MA
Specifications
Specifications
Power |
4.5 W |
Nominal Input Voltage (DC) |
24 VDC |
Input Voltage (DC) |
21.6-26.4 VDC |
Nominal Output VDC |
12 VDC |
Output VDC |
14.25-15.75 VDC |
Output Current |
0.3 A |
Number of Outputs |
1 |
Mounting |
PCB |
Encapsulated |
No |
Efficiency % |
75 % |
Output Voltage Adj. |
No |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
No |
Power Factor Correction |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Operating Temperature |
14-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VLA106-24242
Product Description
DC-DC CONV
Specifications
Specifications
Power |
2.4 W |
Nominal Input Voltage (DC) |
24 VDC |
Input Voltage (DC) |
21.6-26.4 VDC |
Nominal Output VDC |
24 VDC |
Output VDC |
22.8-25.2 VDC |
Output Current |
0.1 A |
Number of Outputs |
1 |
Mounting |
PCB |
Encapsulated |
No |
Efficiency % |
72 % |
Output Voltage Adj. |
No |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
No |
Power Factor Correction |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Operating Temperature |
14-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VLA312-2425
Product Description
DC-DC Converter, 24VDC, 1.05A,
Specifications
Specifications
Power |
25.2 W |
Nominal Input Voltage (DC) |
680 VDC |
Input Voltage (DC) |
475-850 VDC |
Nominal Output VDC |
24 VDC |
Output VDC |
22.8-25.2 VDC |
Output Current |
1.05 A |
Number of Outputs |
1 |
Mounting |
PCB |
Encapsulated |
No |
Efficiency % |
77 % |
Output Voltage Adj. |
No |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
No |
Power Factor Correction |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Operating Temperature |
14-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Nominal Input Voltage (DC)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved