The store will not work correctly when cookies are disabled.
-
IHBB512
International Power Power Supplies, OPEN FRAME Series
Product Description
POWER SUPPLY, DUAL, 5/12-15V@3/1.5A
Specifications
Specifications
Power |
15 W |
Input Voltage (AC) |
100-240 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
6 VDC |
Output VDC |
6 VDC |
Number of Outputs |
2 |
Mounting |
Panel |
Enclosure |
No |
Encapsulated |
No |
Input Volts-Autoranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
Yes |
Remote On/Off Control |
No |
Efficiency % |
45 % |
Operating Temperature |
122 °F |
-
IHBCC512
International Power Power Supplies, OPEN FRAME Series
Product Description
POWER SUPPLY, TRIPLE, 5/+12/-12VDC
Specifications
Specifications
Power |
15 W |
Input Voltage (AC) |
100-240 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
6 VDC |
Output VDC |
6 VDC |
Number of Outputs |
3 |
Mounting |
Panel |
Enclosure |
No |
Encapsulated |
No |
Input Volts-Autoranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
Yes |
Remote On/Off Control |
No |
Efficiency % |
45 % |
Operating Temperature |
122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
IHC5-6/OVP
International Power Power Supplies, OPEN FRAME Series
MFG Item Number
IHC5-6/OVP
Product Description
POWER SUPPLY, 5VDC, 6A, 1PH, 30W
Specifications
Specifications
Power |
30 W |
Input Voltage (AC) |
100-240 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
6 VDC |
Output VDC |
6 VDC |
Output Current |
6 A |
Number of Outputs |
1 |
Mounting |
Panel |
Enclosure |
No |
Encapsulated |
No |
Input Volts-Autoranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
Yes |
Remote On/Off Control |
No |
Efficiency % |
45 % |
Operating Temperature |
122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
IHCBB-75W
International Power Power Supplies, OPEN FRAME Series
MFG Item Number
IHCBB-75W
Product Description
POWER SUPPLY, TRIPLE, 5/12/12VDC
Specifications
Specifications
Power |
30 W |
Input Voltage (AC) |
100-240 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
6 VDC |
Output VDC |
6 VDC |
Number of Outputs |
3 |
Mounting |
Panel |
Enclosure |
No |
Encapsulated |
No |
Input Volts-Autoranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
Yes |
Remote On/Off Control |
No |
Efficiency % |
45 % |
Operating Temperature |
122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
IHDBB-105W
International Power Power Supplies, OPEN FRAME Series
MFG Item Number
IHDBB-105W
Product Description
POWER SUPPLY, TRIPLE, 5/+12/-12VDC
Specifications
Specifications
Power |
60 W |
Input Voltage (AC) |
100-240 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
6 VDC |
Output VDC |
6 VDC |
Number of Outputs |
3 |
Mounting |
Panel |
Enclosure |
No |
Encapsulated |
No |
Input Volts-Autoranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
Yes |
Remote On/Off Control |
No |
Efficiency % |
45 % |
Operating Temperature |
122 °F |
-
IHE12-10.2
International Power Power Supplies, OPEN FRAME Series
MFG Item Number
IHE12-10.2
Product Description
POWER SUPPLY, 12VDC, 10.2A, 1PH, 122
Specifications
Specifications
Power |
122.4 W |
Input Voltage (AC) |
100-240 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
12 VDC |
Output VDC |
12 VDC |
Output Current |
10.2 A |
Number of Outputs |
1 |
Mounting |
Panel |
Enclosure |
No |
Encapsulated |
No |
Input Volts-Autoranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
Yes |
Remote On/Off Control |
No |
Efficiency % |
55 % |
Operating Temperature |
122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
IHN5-9/OVP
International Power Power Supplies, OPEN FRAME Series
MFG Item Number
IHN5-9/OVP
Product Description
POWER SUPPLY, 5VDC, 9A, 1PH, 45W
Specifications
Specifications
Power |
45 W |
Input Voltage (AC) |
100-240 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
6 VDC |
Output VDC |
6 VDC |
Output Current |
9 A |
Number of Outputs |
1 |
Mounting |
Panel |
Enclosure |
No |
Encapsulated |
No |
Input Volts-Autoranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
Yes |
Remote On/Off Control |
No |
Efficiency % |
45 % |
Operating Temperature |
122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PSM19A24DAS
RIB,Relay In A Box,Functional Devices Power Supplies
MFG Item Number
PSM19A24DAS
Product Description
Panel Power Supply 4in 120Vac In
Specifications
Specifications
Nominal Input Voltage (AC) |
120 VAC |
Input Voltage (AC) |
120 VAC |
Input Frequency |
50-60 Hz |
Phase (Input) |
1 |
Number of Outputs |
1 |
Mounting |
DIN |
Enclosure |
No |
Encapsulated |
No |
Input Volts-Autoranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
No |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Operating Temperature |
-30-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PSM20A12DAS
RIB,Relay In A Box,Functional Devices Power Supplies
MFG Item Number
PSM20A12DAS
Product Description
Panel Power Supply 4in 24Vac In
Specifications
Specifications
Nominal Input Voltage (AC) |
24 VAC |
Input Voltage (AC) |
24 VAC |
Input Frequency |
50-60 Hz |
Phase (Input) |
1 |
Output Current |
0.3 A |
Number of Outputs |
1 |
Mounting |
DIN |
Enclosure |
No |
Encapsulated |
No |
Input Volts-Autoranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
No |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Operating Temperature |
-30-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PSM24A24DAS
RIB,Relay In A Box,Functional Devices Power Supplies
MFG Item Number
PSM24A24DAS
Product Description
Panel Power Supply 4in or 2.75in
Specifications
Specifications
Nominal Input Voltage (AC) |
24 VAC |
Input Voltage (AC) |
24 VAC |
Input Frequency |
50-60 Hz |
Phase (Input) |
1 |
Number of Outputs |
1 |
Mounting |
DIN |
Enclosure |
No |
Encapsulated |
No |
Input Volts-Autoranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
No |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Operating Temperature |
-30-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Nominal Input Voltage (AC)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved