The store will not work correctly when cookies are disabled.
-
PSMN24DAS
RIB,Relay In A Box,Functional Devices Power Supplies
MFG Item Number
PSMN24DAS
Product Description
Panel Power Supply 2.75in 24Vac
Specifications
Specifications
Nominal Input Voltage (AC) |
24 VAC |
Input Voltage (AC) |
24 VAC |
Input Frequency |
50-60 Hz |
Phase (Input) |
1 |
Number of Outputs |
1 |
Mounting |
DIN |
Enclosure |
No |
Encapsulated |
No |
Input Volts-Autoranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
No |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Operating Temperature |
-30-140 °F |
-
MFG Item Number
SLS24024T
Product Description
POWER SUPPLY, 24VDC, 2.4A, 1PH, 55W
Specifications
Specifications
Power |
57.6 W |
Input Voltage (AC) |
100-240 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
24 VDC |
Output Current |
24 A |
Number of Outputs |
1 |
Mounting |
Panel |
Enclosure |
No |
Encapsulated |
No |
Input Volts-Autoranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
Yes |
Remote On/Off Control |
No |
Efficiency % |
50 % |
Operating Temperature |
32-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SLS24048T
Product Description
POWER SUPPLY, 24VDC, 4.2A, 1PH, LINE
Specifications
Specifications
Power |
115.2 W |
Input Voltage (AC) |
100-240 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
24 VDC |
Output Current |
4.8 A |
Number of Outputs |
1 |
Mounting |
Panel |
Enclosure |
No |
Encapsulated |
No |
Input Volts-Autoranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
Yes |
Remote On/Off Control |
No |
Efficiency % |
50 % |
Operating Temperature |
32-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
IHB155-0.12
International Power Power Supplies, OPEN FRAME Series
MFG Item Number
IHB155-0.12
Product Description
POWER SUPPLY, 135-170V @ 0.12A
Specifications
Specifications
Input Voltage (AC) |
100-240 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Output Current |
0.12 A |
Number of Outputs |
1 |
Mounting |
Panel |
Enclosure |
No |
Encapsulated |
No |
Input Volts-Autoranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
60 % |
Operating Temperature |
122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
IHN28-3.0
International Power Power Supplies, OPEN FRAME Series
Product Description
POWER SUPPLY, 28VDC @ 3A
Specifications
Specifications
Power |
84 W |
Input Voltage (AC) |
100-240 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
24 VDC |
Output Current |
3 A |
Number of Outputs |
1 |
Mounting |
Panel |
Enclosure |
No |
Encapsulated |
No |
Input Volts-Autoranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
Yes |
Remote On/Off Control |
No |
Efficiency % |
60 % |
Operating Temperature |
122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PSMN40A24DS
RIB,Relay In A Box,Functional Devices Power Supplies
MFG Item Number
PSMN40A24DS
Product Description
Panel Power Supply 2.75in 40VA
Specifications
Specifications
Nominal Input Voltage (AC) |
120 VAC |
Input Voltage (AC) |
120 VAC |
Input Frequency |
50-60 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
24 VDC |
Output Current |
1 A |
Number of Outputs |
1 |
Mounting |
DIN |
Enclosure |
No |
Encapsulated |
No |
Input Volts-Autoranging |
No |
Output Voltage Adj. |
No |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
No |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Operating Temperature |
-30-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
IHC15-3.0
International Power Power Supplies, OPEN FRAME Series
MFG Item Number
IHC15-3.0
Product Description
POWER SUPPLY, 15VDC, 3A, 1PH, 45W
Specifications
Specifications
Power |
45 W |
Input Voltage (AC) |
100-240 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
12 VDC |
Output VDC |
12 VDC |
Output Current |
3 A |
Number of Outputs |
1 |
Mounting |
Panel |
Enclosure |
No |
Encapsulated |
No |
Input Volts-Autoranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
Yes |
Remote On/Off Control |
No |
Efficiency % |
55 % |
Operating Temperature |
122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
IHTAA-16W
International Power Power Supplies, OPEN FRAME Series
MFG Item Number
IHTAA-16W
Product Description
POWER SUPPLY, TRIPLE, 5/+12/-12VDC
Specifications
Specifications
Power |
10 W |
Input Voltage (AC) |
100-240 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
6 VDC |
Output VDC |
6 VDC |
Number of Outputs |
3 |
Mounting |
Panel |
Enclosure |
No |
Encapsulated |
No |
Input Volts-Autoranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
45 % |
Operating Temperature |
122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
IHB120-0.2
International Power Power Supplies, OPEN FRAME Series
MFG Item Number
IHB120-0.2
Product Description
POWER SUPPLY
Specifications
Specifications
Input Voltage (AC) |
100-240 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Output Current |
0.2 A |
Number of Outputs |
1 |
Mounting |
Panel |
Enclosure |
No |
Encapsulated |
No |
Input Volts-Autoranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
60 % |
Operating Temperature |
122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
IHBAA-40W
International Power Power Supplies, OPEN FRAME Series
MFG Item Number
IHBAA-40W
Product Description
POWER SUPPLY, TRIPLE, 5/12/12VDC
Specifications
Specifications
Power |
15 W |
Input Voltage (AC) |
100-240 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
6 VDC |
Output VDC |
6 VDC |
Number of Outputs |
3 |
Mounting |
Panel |
Enclosure |
No |
Encapsulated |
No |
Input Volts-Autoranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
Yes |
Remote On/Off Control |
No |
Efficiency % |
45 % |
Operating Temperature |
122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Nominal Input Voltage (AC)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved