-
51.106RAltech SwitchesItem Number51.106RMFG Item Number51.106RProduct DescriptionFtsw.FS1SU1R, std.clr. 1no/1nc, snap,Specifications
Specifications Contacts SPDT Max Current 10 A Operating Voltage 500 VAC Function Maintained Terminal Type Screw Type Housing Material Aluminum IP Rating IP65 Guarded No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
51.107RAltech SwitchesItem Number51.107RMFG Item Number51.107RProduct DescriptionFtsw.FS1SU1S, std.clr. 1no/1nc, snap,Specifications
Specifications Contacts SPDT Max Current 10 A Operating Voltage 500 VAC Function Momentary Terminal Type Screw Type Housing Material Aluminum IP Rating IP65 Guarded No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
51.108RAltech SwitchesItem Number51.108RMFG Item Number51.108RProduct DescriptionFtsw.FS1SU1RS, std.clr. 1no/1nc, snap,Specifications
Specifications Contacts SPDT Max Current 10 A Operating Voltage 500 VAC Function Maintained Terminal Type Screw Type Housing Material Aluminum IP Rating IP65 Guarded No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
51.109RAltech SwitchesItem Number51.109RMFG Item Number51.109RProduct DescriptionFtsw.FS1U2, std.clr. 2no/2nc, slow,Specifications
Specifications Contacts DPDT Max Current 10 A Operating Voltage 500 VAC Function Momentary Terminal Type Screw Type Housing Material Aluminum IP Rating IP65 Guarded No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
51.110RAltech SwitchesItem Number51.110RMFG Item Number51.110RProduct DescriptionFtsw.FS1U1DU1, std.clr. 2x1no/1nc,Specifications
Specifications Contacts SPDT Max Current 10 A Operating Voltage 500 VAC Function Momentary Terminal Type Screw Type Housing Material Aluminum IP Rating IP65 Guarded No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
51.111RAltech SwitchesItem Number51.111RMFG Item Number51.111RProduct DescriptionFtsw.FS1U2S, std.clr. 2no/2nc, slow,Specifications
Specifications Contacts DPDT Max Current 10 A Operating Voltage 500 VAC Function Momentary Terminal Type Screw Type Housing Material Aluminum IP Rating IP65 Guarded No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
51.112RAltech SwitchesItem Number51.112RMFG Item Number51.112RProduct DescriptionFtsw.FS1U1DU1S, std.clr., A/TSpecifications
Specifications Contacts SPDT Max Current 10 A Operating Voltage 500 VAC Function Momentary Terminal Type Screw Type Housing Material Aluminum IP Rating IP65 Guarded No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
51.113RAltech SwitchesItem Number51.113RMFG Item Number51.113RProduct DescriptionFtsw.FS1SU2, std.clr. 2no/2nc, snap,Specifications
Specifications Contacts DPDT Max Current 10 A Operating Voltage 500 VAC Function Momentary Terminal Type Screw Type Housing Material Aluminum IP Rating IP65 Guarded No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
51.114RAltech SwitchesItem Number51.114RMFG Item Number51.114RProduct DescriptionFtsw.FS1SU1DSU1, std.clr. 2x1no/1nc,Specifications
Specifications Contacts SPDT Max Current 10 A Operating Voltage 500 VAC Function Momentary Terminal Type Screw Type Housing Material Aluminum IP Rating IP65 Guarded No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
51.115RAltech SwitchesItem Number51.115RMFG Item Number51.115RProduct DescriptionFtsw.FS1SU2S, std.clr. 2no/2nc, snap,Specifications
Specifications Contacts DPDT Max Current 10 A Operating Voltage 500 VAC Function Momentary Terminal Type Screw Type Housing Material Aluminum IP Rating IP65 Guarded No AvailabilityOrder by 5:00 PM ET and your package will ship the same day.