-
51.062ORAltech SwitchesItem Number51.062ORMFG Item Number51.062ORProduct DescriptionFoot Switch, PCFS-3M+gd.,Specifications
Specifications Contacts 1NO Max Current 10 A Operating Voltage 125 VAC Function Momentary Terminal Type Screw Type Housing Material Steel Guarded Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
51.062RAltech SwitchesItem Number51.062RMFG Item Number51.062RProduct DescriptionFoot Switch, PCFS-3M+gd., black/redSpecifications
Specifications Contacts 1NO Max Current 10 A Operating Voltage 125 VAC Function Momentary Terminal Type Screw Type Housing Material Steel Guarded Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
51.065ORAltech SwitchesItem Number51.065ORMFG Item Number51.065ORProduct DescriptionFoot Switch, PCFS-3M+gd.,Specifications
Specifications Contacts 1NO Max Current 10 A Operating Voltage 125 VAC Function Momentary Terminal Type Screw Type Housing Material Steel Guarded Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
51.065RAltech SwitchesItem Number51.065RMFG Item Number51.065RProduct DescriptionFoot Switch, PCFS-3M+gd., black/redSpecifications
Specifications Contacts 1NO Max Current 10 A Operating Voltage 125 VAC Function Momentary Terminal Type Screw Type Housing Material Steel Guarded Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
51.072ORAltech SwitchesItem Number51.072ORMFG Item Number51.072ORProduct DescriptionFoot Switch, PCFS-3M+gd.,Specifications
Specifications Contacts SPDT Max Current 10 A Operating Voltage 125 VAC Function Momentary Terminal Type Screw Type Housing Material Steel Guarded Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
51.075RAltech SwitchesItem Number51.075RMFG Item Number51.075RProduct DescriptionFoot Switch, PCFS-3M+gd., black/redSpecifications
Specifications Contacts SPDT Max Current 10 A Operating Voltage 125 VAC Function Momentary Terminal Type Screw Type Housing Material Steel Guarded Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
51.101RAltech SwitchesItem Number51.101RMFG Item Number51.101RProduct DescriptionFtsw.FS1U1, std.clr. 1no/1nc, slow.,Specifications
Specifications Contacts SPDT Max Current 10 A Operating Voltage 500 VAC Function Momentary Terminal Type Screw Type Housing Material Aluminum IP Rating IP65 Guarded No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
51.102RAltech SwitchesItem Number51.102RMFG Item Number51.102RProduct DescriptionFtsw.FS1U1R, std.clr. 1no/1nc, slow,Specifications
Specifications Contacts SPDT Max Current 10 A Operating Voltage 500 VAC Function Maintained Terminal Type Screw Type Housing Material Aluminum IP Rating IP65 Guarded No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
51.104RAltech SwitchesItem Number51.104RMFG Item Number51.104RProduct DescriptionFtsw.FS1U1RS, std.clr. 1no/1nc, slow,Specifications
Specifications Contacts SPDT Max Current 10 A Operating Voltage 500 VAC Function Maintained Terminal Type Screw Type Housing Material Aluminum IP Rating IP65 Guarded No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
51.105RAltech SwitchesItem Number51.105RMFG Item Number51.105RProduct DescriptionFtsw.FS1SU1, std.clr. 1no/1nc, snap,Specifications
Specifications Contacts SPDT Max Current 10 A Operating Voltage 500 VAC Function Momentary Terminal Type Screw Type Housing Material Aluminum IP Rating IP65 Guarded No AvailabilityOrder by 5:00 PM ET and your package will ship the same day.