-
AL6H-M14P-WIDEC Switches, A6 SeriesItem NumberAL6H-M14P-WMFG Item NumberAL6H-M14P-WSeriesA6Product DescriptionPushbutton, Mom, Wht, Flush, 24V DirSpecifications
Specifications Nominal Mounting Size 16 mm Contacts SPDT Operation Momentary Lens/Button Shape Rectangle Flush Lens/Button Color White Operator Size (mm) 18 x 24 mm Lamp Type LED Current (A) 3 A Terminal Type Quick Connect Full Shroud No Bezel Plastic Rectangle IP Rating IP65 Depth Behind Panel 1.22 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ALFD2QH210DNUGIDEC Switches, TWND SeriesItem NumberALFD2QH210DNUGMFG Item NumberALFD2QH210DNUGSeriesTWNDProduct DescriptionPushbutton, Mom, Grn, Ext, 120VSpecifications
Specifications Nominal Mounting Size 30 mm Contacts 1NO Operation Momentary Lens/Button Shape Round Extended Lens/Button Color Green Operator Size (mm) 28.5 mm Lamp Type LED Nominal Lamp Voltage 120 VAC Current (A) 10 A Terminal Type Screw Full Shroud Yes Bezel Metal Hex IP Rating IP65 Depth Behind Panel 1.79 " Blister Pack No Rating (A) @ 120/125 VAC 5-10 A Rating (A) @ 220-250 VAC 3-6 A Rating (A) @ 24-30 VDC 5-10 A Rating (A) @ 48 VDC 2-5 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AL6Q-M24-JWIDEC Switches, L6 SeriesItem NumberAL6Q-M24-JWMFG Item NumberAL6Q-M24-JWSeriesL6Product DescriptionPush Button, 16mm SquareSpecifications
Specifications Contacts DPDT Operation Momentary Lens/Button Shape Square Flush Lens/Button Color Cool White Operator Size (mm) 18 mm Lamp Type LED Bezel Plastic Square IP Rating IP40 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AL6Q-M24-RIDEC Switches, A6 SeriesItem NumberAL6Q-M24-RMFG Item NumberAL6Q-M24-RSeriesA6Product DescriptionPushbutton, Mom, Red, Flush, 24V DirSpecifications
Specifications Nominal Mounting Size 16 mm Contacts DPDT Operation Momentary Lens/Button Shape Square Flush Lens/Button Color Red Operator Size (mm) 18 x 18 mm Lamp Type LED Current (A) 3 A Terminal Type Quick Connect Full Shroud No Bezel Plastic Square IP Rating IP40 Depth Behind Panel 1.22 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AL6Q-M24-YIDEC Switches, A6 SeriesItem NumberAL6Q-M24-YMFG Item NumberAL6Q-M24-YSeriesA6Product DescriptionPushbutton, Mom, Ylw, Flush, 24V DirSpecifications
Specifications Nominal Mounting Size 16 mm Contacts DPDT Operation Momentary Lens/Button Shape Square Flush Lens/Button Color Yellow Operator Size (mm) 18 x 18 mm Lamp Type LED Current (A) 3 A Terminal Type Quick Connect Full Shroud No Bezel Plastic Square IP Rating IP40 Depth Behind Panel 1.22 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ZB5AS844Square D Switches, Harmony XB5 SeriesItem NumberZB5AS844MFG Item Number581463SeriesHarmony XB5Product DescriptionHarmony XB5 Red Emergency StopSpecifications
Specifications Nominal Mounting Size 22 mm Lens/Button Shape Mushroom Operator Size (mm) 22 mm AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
XB4BVG3Square D Switches, Harmony XB4 SeriesItem NumberXB4BVG3MFG Item Number420964SeriesHarmony XB4Product DescriptionGreen Complete Pilot Light _22Specifications
Specifications Nominal Mounting Size 22 mm Lens/Button Color Green Operator Size (mm) 22 mm Terminal Type Screw Availability -
MPMP4-11RABB SwitchesItem NumberMPMP4-11RMFG Item NumberMPMP4-11RProduct DescriptionPush-Pull Pushbutton Operator, Red,Specifications
Specifications Operation Push-Pull Lens/Button Shape Mushroom Lens/Button Color Red Operator Size (mm) 60 mm Terminal Type Screw Depth Behind Panel 1.91 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
M22-DL-G-K10-230GCutler Hammer, Div of Eaton Switches, M22 SeriesItem NumberM22-DL-G-K10-230GMFG Item NumberM22-DL-G-K10-230GSeriesM22Product DescriptionPushbutton, Mom, Grn, Flush, 120V DiSpecifications
Specifications Nominal Mounting Size 22 mm Contacts 1NO Operation Momentary Lens/Button Shape Round Flush Lens/Button Color Green Operator Size (mm) 30 mm Lamp Type LED Current (A) 10 A Terminal Type Fingersafe Screw Full Shroud No Bezel Plastic Round Depth Behind Panel 1.77 " Rating (A) @ 120/125 VAC 4 A Rating (A) @ 220-250 VAC 4 A Rating (A) @ 24-30 VDC 3 A Rating (A) @ 48 VDC 1.7 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AYLW49902D-R-240VIDEC Switches, TW SeriesItem NumberAYLW49902D-R-240VMFG Item NumberAYLW49902D-R-240VSeriesTWProduct DescriptionE-Stop Push Pull IlluminatedSpecifications
Specifications Nominal Mounting Size 22 mm Contacts 2NC Operation Momentary Lens/Button Shape Mushroom Lens/Button Color Red Lamp Type LED Nominal Lamp Voltage 240 VAC Bezel Plastic Round IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.