-
MP3-10RABB SwitchesItem NumberMP3-10RMFG Item NumberMP3-10RProduct DescriptionPushbutton Operator, Mom, Red, Ext,Specifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Lens/Button Shape Round Extended Lens/Button Color Red Operator Size (mm) 22 mm Bezel Plastic Round AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MPET3-10RABB SwitchesItem NumberMPET3-10RMFG Item NumberMPET3-10RProduct DescriptionPLTR Pushbutton Operator, Red, 30mmSpecifications
Specifications Nominal Mounting Size 22 mm Operation Push Lock-Twist Release Lens/Button Shape Mushroom Lens/Button Color Red Operator Size (mm) 30 mm Full Shroud No Depth Behind Panel 1.91 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
HW1B-M120-BIDEC Switches, HW SeriesItem NumberHW1B-M120-BMFG Item NumberHW1B-M120-BSeriesHWProduct DescriptionPushbutton, Mom, Blk, Flush, 2NO,Specifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Contacts 2NO Current (A) 10 A Lens/Button Shape Round Flush Lens/Button Color Black Bezel Plastic Round IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
M22-PVS-K01Cutler Hammer, Div of Eaton Switches, M22 SeriesItem NumberM22-PVS-K01MFG Item NumberM22-PVS-K01SeriesM22Product DescriptionPLKR Pushbutton, Red, 38mm Mush, 1NCSpecifications
Specifications Nominal Mounting Size 22 mm Operation Push Lock-Key Reset Contacts 1NC Max Voltage 500 VAC Current (A) 10 A Lens/Button Shape Mushroom Lens/Button Color Red Operator Size (mm) 35 mm Terminal Type Fingersafe Screw Depth Behind Panel 1.77 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CE4T-10R-11ABB Switches, COMPACT SeriesItem NumberCE4T-10R-11MFG Item NumberCE4T-10R-11SeriesCOMPACTProduct DescriptionPLTR Pushbutton, 40mm Mush, Red, 1/1Specifications
Specifications Nominal Mounting Size 22 mm Operation Push Lock-Twist Release Contacts 1NO, 1NC Current (A) 10 A Lens/Button Shape Mushroom Lens/Button Color Red Operator Size (mm) 40 mm Terminal Type Fingersafe Screw Depth Behind Panel 1.67 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
XW1E-BV411M-RIDEC Switches, XW SeriesItem NumberXW1E-BV411M-RMFG Item NumberXW1E-BV411M-RSeriesXWProduct DescriptionPLTR/Push-Pull Pushbutton, Red, 40mmSpecifications
Specifications Nominal Mounting Size 22 mm Contacts 1NO, 1NC Current (A) 5 A Lens/Button Shape Mushroom Lens/Button Color Red Operator Size (mm) 40 mm Bezel Plastic Round Full Shroud No Terminal Type Fingersafe Screw IP Rating IP65 Depth Behind Panel 1.92 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
HW1B-M4F01-SIDEC Switches, NH-HMQ-H1 SeriesItem NumberHW1B-M4F01-SMFG Item NumberHW1B-M4F01-SSeriesNH-HMQ-H1Product DescriptionPUSHBUTTON, MOM, BLU, 40mm MUSH, 1NCSpecifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Contacts 1NC Current (A) 10 A Lens/Button Shape Mushroom Lens/Button Color Blue Operator Size (mm) 40 mm Bezel Plastic Round Full Shroud No Terminal Type Fingersafe Screw IP Rating IP65 Depth Behind Panel 1.98 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
HW1B-M1F10-GIDEC Switches, NH-HMQ-H1 SeriesItem NumberHW1B-M1F10-GMFG Item NumberHW1B-M1F10-GSeriesNH-HMQ-H1Product DescriptionPushbutton, Mom, Grn, Flush, 1NO,Specifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Contacts 1NO Current (A) 10 A Lens/Button Shape Round Flush Lens/Button Color Green Bezel Plastic Round Full Shroud No Terminal Type Fingersafe Screw IP Rating IP65 Depth Behind Panel 1.98 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
HW1B-M2F01-RIDEC Switches, NH-HMQ-H1 SeriesItem NumberHW1B-M2F01-RMFG Item NumberHW1B-M2F01-RSeriesNH-HMQ-H1Product DescriptionPushbutton, Mom, Red, Ext, 1NC,Specifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Contacts 1NC Current (A) 10 A Lens/Button Shape Round Extended Lens/Button Color Red Bezel Plastic Round Full Shroud No Terminal Type Fingersafe Screw IP Rating IP65 Depth Behind Panel 1.98 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MPM1-10BABB SwitchesItem NumberMPM1-10BMFG Item NumberMPM1-10BProduct DescriptionPushbutton Operator, Mom, Blk, 40mmSpecifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Lens/Button Shape Mushroom Lens/Button Color Black Operator Size (mm) 40 mm Full Shroud No Depth Behind Panel 1.91 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day.