-
HW1B-V4F01-RIDEC Switches, NH-HMQ-H1 SeriesItem NumberHW1B-V4F01-RMFG Item NumberHW1B-V4F01-RSeriesNH-HMQ-H1Product DescriptionPLTR Pushbutton, Red, 40mm Mush, 1NCSpecifications
Specifications Nominal Mounting Size 22 mm Operation Push Lock-Twist Release Contacts 1NC Current (A) 10 A Lens/Button Shape Mushroom Lens/Button Color Red Operator Size (mm) 40 mm Bezel Plastic Round Terminal Type Fingersafe Screw IP Rating IP65 Depth Behind Panel 1.98 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
10250T103Cutler Hammer, Div of Eaton Switches, 10250T SeriesItem Number10250T103MFG Item Number10250T103Series10250TProduct DescriptionPUSHBUTTON, GRN, MOM, FLUSH, OP ONLYSpecifications
Specifications Nominal Mounting Size 30 mm Operation Momentary Lens/Button Shape Round Flush Lens/Button Color Green Bezel Metal Round AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
M22-D-S-K11Cutler Hammer, Div of Eaton Switches, M22 SeriesItem NumberM22-D-S-K11MFG Item NumberM22-D-S-K11SeriesM22Product DescriptionPushbutton, Mom, Blk, Flush, 1/1,Specifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Contacts 1NO, 1NC Max Voltage 500 VAC Current (A) 10 A Lens/Button Shape Round Flush Lens/Button Color Black Operator Size (mm) 30 mm Bezel Plastic Round Full Shroud No Terminal Type Fingersafe Screw Rating (A) @ 120/125 VAC 4 A Depth Behind Panel 1.77 " Rating (A) @ 220-250 VAC 4 A Rating (A) @ 24-30 VDC 3 A Rating (A) @ 48 VDC 1.7 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
HW1B-M1F10-BIDEC Switches, NH-HMQ-H1 SeriesItem NumberHW1B-M1F10-BMFG Item NumberHW1B-M1F10-BSeriesNH-HMQ-H1Product DescriptionPushbutton, Mom, Blk, Flush, 1NO,Specifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Contacts 1NO Current (A) 10 A Lens/Button Shape Round Flush Lens/Button Color Black Bezel Plastic Round Full Shroud No Terminal Type Fingersafe Screw IP Rating IP65 Depth Behind Panel 1.98 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
HW1B-M1F11-RIDEC Switches, NH-HMQ-H1 SeriesItem NumberHW1B-M1F11-RMFG Item NumberHW1B-M1F11-RSeriesNH-HMQ-H1Product DescriptionPushbutton, Mom, Red, Flush, 1/1,Specifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Contacts 1NO, 1NC Current (A) 10 A Lens/Button Shape Round Flush Lens/Button Color Red Bezel Plastic Round Full Shroud No Terminal Type Fingersafe Screw IP Rating IP65 Depth Behind Panel 1.98 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
HW1B-M1F11-GIDEC Switches, NH-HMQ-H1 SeriesItem NumberHW1B-M1F11-GMFG Item NumberHW1B-M1F11-GSeriesNH-HMQ-H1Product DescriptionPushbutton, Mom, Grn, Flush, 1/1,Specifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Contacts 1NO, 1NC Current (A) 10 A Lens/Button Shape Round Flush Lens/Button Color Green Bezel Plastic Round Full Shroud No Terminal Type Fingersafe Screw IP Rating IP65 Depth Behind Panel 1.98 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
HW1B-V4F11-RIDEC Switches, NH-HMQ-H1 SeriesItem NumberHW1B-V4F11-RMFG Item NumberHW1B-V4F11-RSeriesNH-HMQ-H1Product DescriptionPLTR Pushbutton, Red, 40mm Mush, 1/1Specifications
Specifications Nominal Mounting Size 22 mm Operation Push Lock-Twist Release Contacts 1NO, 1NC Current (A) 10 A Lens/Button Shape Mushroom Lens/Button Color Red Operator Size (mm) 40 mm Bezel Plastic Round Terminal Type Fingersafe Screw IP Rating IP65 Depth Behind Panel 1.98 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CE3T-10R-02ABB Switches, COMPACT SeriesItem NumberCE3T-10R-02MFG Item NumberCE3T-10R-02SeriesCOMPACTProduct DescriptionPLTR Pushbutton, 30mm Mush, Red, 2NCSpecifications
Specifications Nominal Mounting Size 22 mm Operation Push Lock-Twist Release Contacts 2NC Current (A) 10 A Lens/Button Shape Mushroom Lens/Button Color Red Operator Size (mm) 30 mm Terminal Type Fingersafe Screw Depth Behind Panel 1.67 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AVW411-RIDEC Switches, TW SeriesItem NumberAVW411-RMFG Item NumberAVW411-RSeriesTWProduct DescriptionPLTR Pushbutton, Red, 40mm Mush, 1/1Specifications
Specifications Nominal Mounting Size 22 mm Operation Push Lock-Twist Release Contacts 1NO, 1NC Current (A) 10 A Lens/Button Shape Mushroom Lens/Button Color Red Operator Size (mm) 40 mm Bezel Metal Round Terminal Type Screw IP Rating IP65 Depth Behind Panel 1.91 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
M22-PVT-K01Cutler Hammer, Div of Eaton Switches, M22 SeriesItem NumberM22-PVT-K01MFG Item NumberM22-PVT-K01SeriesM22Product DescriptionPLTR Pushbutton, Red, 38mm Mush, 1NCSpecifications
Specifications Nominal Mounting Size 22 mm Operation Push Lock-Twist Release Contacts 1NC Max Voltage 500 VAC Current (A) 10 A Lens/Button Shape Mushroom Lens/Button Color Red Operator Size (mm) 35 mm Terminal Type Fingersafe Screw Depth Behind Panel 1.77 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day.