The store will not work correctly when cookies are disabled.
-
54-020-BP
NTE Electronics Switches, TOGGLE Series
Product Description
TOGGLE, OFF-NONE-ON, SPST, 20A, 125VAC
Specifications
Specifications
Mounting Hole Size (in) |
0.5 " |
Actuator Length |
0.69 " |
Actuator Type |
Paddle |
Contacts |
SPST |
Terminal Type |
Spade (1/4 ") |
Rating (A) @ 120/125 VAC |
20 A |
Rating (A) @ 220-250 VAC |
10 A |
HP @ 120 VAC |
1.5 hp |
Illuminated |
No |
Blister Pack |
Yes |
-
54-024-BP
NTE Electronics Switches, TOGGLE Series
Product Description
TOGGLE, ON-NONE-ON, SPDT, 15A, 125VAC
Specifications
Specifications
Mounting Hole Size (in) |
0.5 " |
Actuator Length |
0.69 " |
Actuator Type |
Bat |
Contacts |
SPDT |
Rating (A) @ 120/125 VAC |
15 A |
Rating (A) @ 220-250 VAC |
10 A |
HP @ 120 VAC |
0.75 hp |
HP @ 220-250 VAC |
0.75 hp |
Illuminated |
No |
Blister Pack |
Yes |
-
54-026-BP
NTE Electronics Switches, TOGGLE Series
Product Description
TOGGLE, ON-NONE-OFF, DPST, 15A, 125VAC
Specifications
Specifications
Mounting Hole Size (in) |
0.5 " |
Actuator Length |
0.69 " |
Actuator Type |
Bat |
Contacts |
DPST |
Rating (A) @ 120/125 VAC |
15 A |
Rating (A) @ 220-250 VAC |
10 A |
HP @ 120 VAC |
0.75 hp |
HP @ 220-250 VAC |
0.75 hp |
Illuminated |
No |
Blister Pack |
Yes |
-
54-027-BP
NTE Electronics Switches, TOGGLE Series
Product Description
TOGGLE, ON-NONE-ON, DPDT, 15A, 125VAC
Specifications
Specifications
Mounting Hole Size (in) |
0.5 " |
Actuator Length |
0.69 " |
Actuator Type |
Bat |
Contacts |
DPDT |
Rating (A) @ 120/125 VAC |
15 A |
Rating (A) @ 220-250 VAC |
10 A |
HP @ 120 VAC |
0.75 hp |
HP @ 220-250 VAC |
0.75 hp |
Illuminated |
No |
Blister Pack |
Yes |
-
54-055-BP
NTE Electronics Switches, TOGGLE Series
Product Description
TOGGLE, ON-NONE-OFF, DPST, 16A, 125VAC
Specifications
Specifications
Mounting Hole Size (in) |
0.5 " |
Actuator Length |
0.69 " |
Actuator Type |
Bat |
Contacts |
DPST |
Terminal Type |
Screw |
Rating (A) @ 120/125 VAC |
16 A |
Rating (A) @ 220-250 VAC |
8 A |
HP @ 120 VAC |
1 hp |
HP @ 220-250 VAC |
1 hp |
Illuminated |
No |
Blister Pack |
Yes |
-
54-070-BP
NTE Electronics Switches, TOGGLE Series
Product Description
TOGGLE, ON-NONE-OFF, SPST, 6A, 125VAC
Specifications
Specifications
Mounting Hole Size (in) |
0.5 " |
Actuator Length |
0.69 " |
Actuator Type |
Bat |
Contacts |
SPST |
Terminal Type |
Solder |
Rating (A) @ 120/125 VAC |
6 A |
Rating (A) @ 220-250 VAC |
3 A |
Illuminated |
No |
Blister Pack |
Yes |
-
54-084-BP
NTE Electronics Switches, TOGGLE Series
Product Description
TOGGLE, ON-NONE-ON, DPDT, 6A, 125VAC
Specifications
Specifications
Mounting Hole Size (in) |
0.5 " |
Actuator Length |
0.69 " |
Actuator Type |
Paddle |
Contacts |
DPDT |
Terminal Type |
Solder |
Rating (A) @ 120/125 VAC |
6 A |
Rating (A) @ 220-250 VAC |
3 A |
HP @ 120 VAC |
0.25 hp |
Illuminated |
No |
Blister Pack |
Yes |
-
54-084
NTE Electronics Switches, TOGGLE Series
Product Description
TOGGLE, ON-NONE-ON, DPDT, 6A, 125VAC
Specifications
Specifications
Mounting Hole Size (in) |
0.5 " |
Actuator Length |
0.69 " |
Actuator Type |
Paddle |
Contacts |
DPDT |
Terminal Type |
Solder |
Rating (A) @ 120/125 VAC |
6 A |
Rating (A) @ 220-250 VAC |
3 A |
HP @ 120 VAC |
0.25 hp |
Illuminated |
No |
Blister Pack |
No |
-
54-093-BP
NTE Electronics Switches, TOGGLE Series
Product Description
TOGGLE, ON-NONE-OFF, SPST, 20A,
Specifications
Specifications
Mounting Hole Size (in) |
0.5 " |
Actuator Length |
0.69 " |
Actuator Type |
Bat |
Contacts |
SPST |
Terminal Type |
Screw |
Rating (A) @ 120/125 VAC |
6 A |
Rating (A) @ 220-250 VAC |
3 A |
HP @ 120 VAC |
0.25 hp |
HP @ 220-250 VAC |
0.25 hp |
Illuminated |
No |
Blister Pack |
Yes |
-
54-095-BP
NTE Electronics Switches, TOGGLE Series
Product Description
TOGGLE, ON-OFF-ON, SPDT, 20A, 125-277VAC
Specifications
Specifications
Mounting Hole Size (in) |
0.5 " |
Actuator Length |
0.69 " |
Actuator Type |
Bat |
Contacts |
SPDT |
Terminal Type |
Screw |
Rating (A) @ 120/125 VAC |
6 A |
Rating (A) @ 220-250 VAC |
3 A |
HP @ 120 VAC |
0.25 hp |
HP @ 220-250 VAC |
0.25 hp |
Illuminated |
No |
Blister Pack |
Yes |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved