The store will not work correctly when cookies are disabled.
-
54-143-BP
NTE Electronics Switches, TOGGLE Series
Product Description
TOGGLE, ON-NONE-OFF, SPST, 6A, 125VAC
Specifications
Specifications
Mounting Hole Size (in) |
0.5 " |
Actuator Length |
0.69 " |
Actuator Type |
Bat |
Contacts |
SPST |
Terminal Type |
Screw |
Rating (A) @ 120/125 VAC |
6 A |
Rating (A) @ 220-250 VAC |
3 A |
HP @ 120 VAC |
0.25 hp |
Illuminated |
No |
Blister Pack |
Yes |
-
54-303-BP
NTE Electronics Switches, TOGGLE Series
Product Description
TOGGLE, ON-OFF-ON, SPDT, 6A, 125VAC,
Specifications
Specifications
Mounting Hole Size (in) |
0.255 " |
Actuator Length |
0.41 " |
Actuator Type |
Bat |
Contacts |
SPDT |
Terminal Type |
Solder |
Rating (A) @ 24-30 VDC |
4 A |
Rating (A) @ 120/125 VAC |
6 A |
Rating (A) @ 220-250 VAC |
3 A |
Illuminated |
No |
Blister Pack |
Yes |
-
54-305-BP
NTE Electronics Switches, TOGGLE Series
Product Description
TOGGLE, (ON)-OFF-(ON), SPDT, 6A, 125VAC,
Specifications
Specifications
Mounting Hole Size (in) |
0.255 " |
Actuator Length |
0.41 " |
Actuator Type |
Bat |
Contacts |
SPDT |
Terminal Type |
Solder |
Rating (A) @ 24-30 VDC |
4 A |
Rating (A) @ 120/125 VAC |
6 A |
Rating (A) @ 220-250 VAC |
3 A |
Illuminated |
No |
Blister Pack |
Yes |
-
54-306-BP
NTE Electronics Switches, TOGGLE Series
Product Description
TOGGLE, ON-ON-ON, SP3T, 6A, 125VAC,
Specifications
Specifications
Mounting Hole Size (in) |
0.255 " |
Actuator Length |
0.41 " |
Actuator Type |
Bat |
Contacts |
SP3T |
Terminal Type |
Solder |
Rating (A) @ 24-30 VDC |
4 A |
Rating (A) @ 120/125 VAC |
6 A |
Rating (A) @ 220-250 VAC |
3 A |
Illuminated |
No |
Blister Pack |
Yes |
-
54-312-BP
NTE Electronics Switches, TOGGLE Series
Product Description
TOGGLE, ON-NONE-ON, 4PDT, 6A, 125VAC,
Specifications
Specifications
Mounting Hole Size (in) |
0.255 " |
Actuator Length |
0.41 " |
Actuator Type |
Bat |
Contacts |
4PDT |
Terminal Type |
Solder |
Rating (A) @ 24-30 VDC |
4 A |
Rating (A) @ 120/125 VAC |
6 A |
Rating (A) @ 220-250 VAC |
3 A |
Illuminated |
No |
Blister Pack |
Yes |
-
54-317-BP
NTE Electronics Switches, TOGGLE Series
Product Description
TOGGLE, ON-NONE-ON, SPDT, 6A, 125VAC
Specifications
Specifications
Mounting Hole Size (in) |
0.5 " |
Actuator Length |
0.53 " |
Actuator Type |
Paddle |
Contacts |
SPDT |
Terminal Type |
Solder |
Rating (A) @ 120/125 VAC |
6 A |
Rating (A) @ 220-250 VAC |
4 A |
Illuminated |
No |
Blister Pack |
Yes |
-
54-318-BP
NTE Electronics Switches, TOGGLE Series
Product Description
TOGGLE, ON-OFF-ON, SPDT, 6A, 125VAC
Specifications
Specifications
Mounting Hole Size (in) |
0.5 " |
Actuator Length |
0.53 " |
Actuator Type |
Paddle |
Contacts |
SPDT |
Terminal Type |
Solder |
Rating (A) @ 120/125 VAC |
6 A |
Rating (A) @ 220-250 VAC |
4 A |
Illuminated |
No |
Blister Pack |
Yes |
-
54-320-BP
NTE Electronics Switches, TOGGLE Series
Product Description
TOGGLE, ON-NONE-OFF, DPST, 6A, 125VAC
Specifications
Specifications
Mounting Hole Size (in) |
0.5 " |
Actuator Length |
0.53 " |
Actuator Type |
Paddle |
Contacts |
DPST |
Terminal Type |
Solder |
Rating (A) @ 120/125 VAC |
6 A |
Rating (A) @ 220-250 VAC |
4 A |
Illuminated |
No |
Blister Pack |
Yes |
-
54-328-BP
NTE Electronics Switches, TOGGLE Series
Product Description
TOGGLE, ON-NONE-ON, SPDT, 6A, 125VAC
Specifications
Specifications
Mounting Hole Size (in) |
0.255 " |
Actuator Length |
0.41 " |
Actuator Type |
Flatted |
Contacts |
SPDT |
Terminal Type |
Solder |
Rating (A) @ 24-30 VDC |
4 A |
Rating (A) @ 120/125 VAC |
6 A |
Rating (A) @ 220-250 VAC |
3 A |
Illuminated |
No |
Blister Pack |
Yes |
-
54-329-BP
NTE Electronics Switches, TOGGLE Series
Product Description
TOGGLE, ON-OFF-ON, SPDT, 6A, 125VAC
Specifications
Specifications
Mounting Hole Size (in) |
0.255 " |
Actuator Length |
0.41 " |
Actuator Type |
Flatted |
Contacts |
SPDT |
Terminal Type |
Solder |
Rating (A) @ 24-30 VDC |
4 A |
Rating (A) @ 120/125 VAC |
6 A |
Rating (A) @ 220-250 VAC |
3 A |
Illuminated |
No |
Blister Pack |
Yes |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved