-
TR40VA004Functional Devices Transformers, RIB SeriesItem NumberTR40VA004MFG Item NumberTR40VA004SeriesRIBProduct DescriptionTransformer 40VA,Specifications
Specifications Phase 1 Type Control VA Rating 40 VA Secondary Voltage 24 V Enclosed No Termination Wire Leads Temperature Range (F) -30-140 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
B050MQ15XKMicron Industries Transformers, ImperviTRAN SeriesItem NumberB050MQ15XKMFG Item NumberB050MQ15XKSeriesImperviTRANProduct DescriptionImperviTRAN 50 VA, 1P, 208/277Specifications
Specifications Phase 1 Type Control VA Rating 50 VA Secondary Voltage 120 V Enclosed No Primary Fuseholder Optional Secondary Fuseholder Included Termination Integrally Molded Terminal Blocks Terminal Covers Optional Insulation Class Class A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
9T58K0042GE TransformersItem Number9T58K0042MFG Item Number9T58K0042Product DescriptionTRANSFORMERSpecifications
Specifications Phase 1 Type Control VA Rating 5 VA Enclosed No Mounting Foot AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
B500-2008-1FMicron Industries Transformers, ImperviTRAN SeriesItem NumberB500-2008-1FMFG Item NumberB500-2008-1FSeriesImperviTRANProduct DescriptionImperviTRAN 500 VA, 208/230/460Specifications
Specifications Phase 1 Type Control VA Rating 500 VA Enclosed No Primary Fuseholder Optional Secondary Fuseholder Optional Termination Integrally Molded Terminal Blocks Terminal Covers Optional Insulation Class Class B AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
416-1131-000Jefferson Electric Transformers, Buck-Boost SeriesItem Number416-1131-000MFG Item Number416-1131-000SeriesBuck-BoostProduct DescriptionBuck-Boost Transformer, 500VA, 1Ph,Specifications
Specifications Phase 1 Type Autotransformer VA Rating 500 VA Enclosed Yes Mounting Wall NEMA Rating NEMA 3R Insulation Class Class B Temperature Rise (F) 203 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
3S1FSquare D TransformersItem Number3S1FMFG Item Number591035Product DescriptionDry Sealed Transformer, 1-Phase,Specifications
Specifications Phase 1 Type Dry Sealed VA Rating 3,000 VA Enclosed Yes Mounting Wall NEMA Rating NEMA 3R AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AE02-0350Acme Electric Transformers, AE SeriesItem NumberAE02-0350MFG Item NumberAE020350SeriesAEProduct DescriptionTransformer, 350VA, 1Ph, Open,Specifications
Specifications Phase 1 Type Control VA Rating 350 VA Enclosed No Primary Fuseholder Optional Secondary Fuseholder Optional Insulation Class Class A Temperature Rise (F) 131 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
B200BTZ13RBFMicron Industries Transformers, ImperviTRAN SeriesItem NumberB200BTZ13RBFMFG Item NumberB200BTZ13RBFSeriesImperviTRANProduct DescriptionImperviTRAN 200 VA, 1P,Specifications
Specifications Phase 1 Type Control VA Rating 200 VA Enclosed No Primary Fuseholder Included Secondary Fuseholder Optional Termination Integrally Molded Terminal Blocks Terminal Covers Optional Insulation Class Class B AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
416-1161-000Jefferson Electric Transformers, Buck-Boost SeriesItem Number416-1161-000MFG Item Number416-1161-000SeriesBuck-BoostProduct DescriptionBuck-Boost Transformer, 1.5KVA, 1Ph,Specifications
Specifications Phase 1 Type Autotransformer VA Rating 1,500 VA Enclosed Yes Mounting Wall NEMA Rating NEMA 3R Insulation Class Class H Temperature Rise (F) 275 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
9T58K0042G09GE TransformersItem Number9T58K0042G09MFG Item Number9T58K0042G09Product DescriptionTRANSFORMERSpecifications
Specifications Phase 1 Type Control VA Rating 5 VA Enclosed No Mounting Foot AvailabilityOrder by 5:00 PM ET and your package will ship the same day.