-
9T58K2805GE TransformersItem Number9T58K2805MFG Item Number9T58K2805Product DescriptionTRANSFORMERAvailabilityOrder by 5:00 PM ET and your package will ship the same day.
-
9T58K0047G24GE TransformersItem Number9T58K0047G24MFG Item Number9T58K0047G24Product DescriptionCore And Coil Sm Pwr TransformerSpecifications
Specifications Phase 1 Type Control VA Rating 25 VA Enclosed No Mounting Foot AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
631-1301-300Jefferson Electric TransformersItem Number631-1301-300MFG Item Number631-1301-300Product Description1PH 0.1kVA, 220/230/240x440/460/480AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
-
9T58K2876GE Transformers, Type IP SeriesItem Number9T58K2876MFG Item Number9T58K2876SeriesType IPProduct DescriptionTRANSFORMERSpecifications
Specifications Phase 1 Type Control VA Rating 150 VA Enclosed No Mounting Panel Termination Screw Terminals AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
B250-2005-8FMicron Industries Transformers, ImperviTRAN SeriesItem NumberB250-2005-8FMFG Item NumberB250-2005-8FSeriesImperviTRANProduct DescriptionImperviTRAN 250 VA, 208/230/460Specifications
Specifications Phase 1 Type Control VA Rating 250 VA Enclosed No Primary Fuseholder Optional Secondary Fuseholder Optional Termination Integrally Molded Terminal Blocks Terminal Covers Optional Insulation Class Class B AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
9T58K0045GE TransformersItem Number9T58K0045MFG Item Number9T58K0045Product DescriptionTRANSFORMERSpecifications
Specifications Phase 1 Type Control VA Rating 15 VA Enclosed No Mounting Foot AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
9T58K0049GE TransformersItem Number9T58K0049MFG Item Number9T58K0049Product DescriptionTRANSFORMERSpecifications
Specifications Phase 1 Type Control VA Rating 37.5 VA Enclosed No Mounting Foot AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
9T58K0046GE Transformers, Type IP SeriesItem Number9T58K0046MFG Item Number9T58K0046SeriesType IPProduct DescriptionTRANSFORMERSpecifications
Specifications Phase 1 Type Control VA Rating 200 VA Enclosed No Mounting Panel Termination Screw Terminals Temperature Rise (F) 239 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
TR50VA009Functional Devices Transformers, RIB SeriesItem NumberTR50VA009MFG Item NumberTR50VA009SeriesRIBProduct DescriptionTransformer 50VA, 120/208/240-24Vac,Specifications
Specifications Phase 1 Type Control VA Rating 50 VA Secondary Voltage 24 V Enclosed No Termination Wire Leads Temperature Range (F) -30-140 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
416-1171-000Jefferson Electric Transformers, Buck-Boost SeriesItem Number416-1171-000MFG Item Number416-1171-000SeriesBuck-BoostProduct DescriptionBuck-Boost Transformer, 2KVA, 1Ph,Specifications
Specifications Phase 1 Type Autotransformer VA Rating 2,000 VA Enclosed Yes Mounting Wall NEMA Rating NEMA 3R Insulation Class Class H Temperature Rise (F) 275 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day.