Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 31-40 of 4493

Set Ascending Direction
  1. 9T58K2805
    9T58K2805
    GE Transformers
    Item Number
    9T58K2805
    MFG Item Number
    9T58K2805
    Product Description
    TRANSFORMER
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 9T58K0047G24
    9T58K0047G24
    GE Transformers
    Item Number
    9T58K0047G24
    MFG Item Number
    9T58K0047G24
    Product Description
    Core And Coil Sm Pwr Transformer
    Specifications
    Specifications
    Phase 1
    Type Control
    VA Rating 25 VA
    Enclosed No
    Mounting Foot
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 631-1301-300
    631-1301-300
    Jefferson Electric Transformers
    Item Number
    631-1301-300
    MFG Item Number
    631-1301-300
    Product Description
    1PH 0.1kVA, 220/230/240x440/460/480
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 9T58K2876
    9T58K2876
    GE Transformers, Type IP Series
    Item Number
    9T58K2876
    MFG Item Number
    9T58K2876
    Series
    Type IP
    Product Description
    TRANSFORMER
    Specifications
    Specifications
    Phase 1
    Type Control
    VA Rating 150 VA
    Enclosed No
    Mounting Panel
    Termination Screw Terminals
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. B250-2005-8F
    B250-2005-8F
    Micron Industries Transformers, ImperviTRAN Series
    Item Number
    B250-2005-8F
    MFG Item Number
    B250-2005-8F
    Series
    ImperviTRAN
    Product Description
    ImperviTRAN 250 VA, 208/230/460
    Specifications
    Specifications
    Phase 1
    Type Control
    VA Rating 250 VA
    Enclosed No
    Primary Fuseholder Optional
    Secondary Fuseholder Optional
    Termination Integrally Molded Terminal Blocks
    Terminal Covers Optional
    Insulation Class Class B
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 9T58K0045
    9T58K0045
    GE Transformers
    Item Number
    9T58K0045
    MFG Item Number
    9T58K0045
    Product Description
    TRANSFORMER
    Specifications
    Specifications
    Phase 1
    Type Control
    VA Rating 15 VA
    Enclosed No
    Mounting Foot
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 9T58K0049
    9T58K0049
    GE Transformers
    Item Number
    9T58K0049
    MFG Item Number
    9T58K0049
    Product Description
    TRANSFORMER
    Specifications
    Specifications
    Phase 1
    Type Control
    VA Rating 37.5 VA
    Enclosed No
    Mounting Foot
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 9T58K0046
    9T58K0046
    GE Transformers, Type IP Series
    Item Number
    9T58K0046
    MFG Item Number
    9T58K0046
    Series
    Type IP
    Product Description
    TRANSFORMER
    Specifications
    Specifications
    Phase 1
    Type Control
    VA Rating 200 VA
    Enclosed No
    Mounting Panel
    Termination Screw Terminals
    Temperature Rise (F) 239 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. TR50VA009
    TR50VA009
    Functional Devices Transformers, RIB Series
    Item Number
    TR50VA009
    MFG Item Number
    TR50VA009
    Series
    RIB
    Product Description
    Transformer 50VA, 120/208/240-24Vac,
    Specifications
    Specifications
    Phase 1
    Type Control
    VA Rating 50 VA
    Secondary Voltage 24 V
    Enclosed No
    Termination Wire Leads
    Temperature Range (F) -30-140 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 416-1171-000
    416-1171-000
    Jefferson Electric Transformers, Buck-Boost Series
    Item Number
    416-1171-000
    MFG Item Number
    416-1171-000
    Series
    Buck-Boost
    Product Description
    Buck-Boost Transformer, 2KVA, 1Ph,
    Specifications
    Specifications
    Phase 1
    Type Autotransformer
    VA Rating 2,000 VA
    Enclosed Yes
    Mounting Wall
    NEMA Rating NEMA 3R
    Insulation Class Class H
    Temperature Rise (F) 275 °F