-
416-1131-000Jefferson Electric Transformers, Buck-Boost SeriesItem Number416-1131-000MFG Item Number416-1131-000SeriesBuck-BoostProduct DescriptionBuck-Boost Transformer, 500VA, 1Ph,Specifications
Specifications Phase 1 Type Autotransformer VA Rating 500 VA Enclosed Yes Mounting Wall NEMA Rating NEMA 3R Insulation Class Class B Temperature Rise (F) 203 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
3S1FSquare D TransformersItem Number3S1FMFG Item Number591035Product DescriptionDry Sealed Transformer, 1-Phase,Specifications
Specifications Phase 1 Type Dry Sealed VA Rating 3,000 VA Enclosed Yes Mounting Wall NEMA Rating NEMA 3R AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AE02-0350Acme Electric Transformers, AE SeriesItem NumberAE02-0350MFG Item NumberAE020350SeriesAEProduct DescriptionTransformer, 350VA, 1Ph, Open,Specifications
Specifications Phase 1 Type Control VA Rating 350 VA Enclosed No Primary Fuseholder Optional Secondary Fuseholder Optional Insulation Class Class A Temperature Rise (F) 131 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
T-2-53013-SAcme Electric Transformers, T SeriesItem NumberT-2-53013-SMFG Item NumberT253013SSeriesTProduct DescriptionTransformer, 3KVA, 1Ph, Enclosed,Specifications
Specifications Phase 1 Type Distribution VA Rating 3,000 VA Enclosed Yes Primary Fuseholder Not Available Secondary Fuseholder Not Available Mounting Wall NEMA Rating NEMA 3R Insulation Class Class H Temperature Rise (F) 239 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
B200BTZ13RBFMicron Industries Transformers, ImperviTRAN SeriesItem NumberB200BTZ13RBFMFG Item NumberB200BTZ13RBFSeriesImperviTRANProduct DescriptionImperviTRAN 200 VA, 1P,Specifications
Specifications Phase 1 Type Control VA Rating 200 VA Enclosed No Primary Fuseholder Included Secondary Fuseholder Optional Termination Integrally Molded Terminal Blocks Terminal Covers Optional Insulation Class Class B AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
E350WBSolaHD Transformers, SBE SeriesItem NumberE350WBMFG Item NumberE350WBSeriesSBEProduct DescriptionTRANSFORMER, 350VA, 1-PH, OPENSpecifications
Specifications Phase 1 Type Control VA Rating 350 VA Secondary Voltage 120 V Enclosed No Primary Fuseholder Included Secondary Fuseholder Included Mounting Panel Termination Integrally Molded Terminal Blocks Terminal Covers Yes Insulation Class Class A Temperature Rise (F) 131 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
416-1161-000Jefferson Electric Transformers, Buck-Boost SeriesItem Number416-1161-000MFG Item Number416-1161-000SeriesBuck-BoostProduct DescriptionBuck-Boost Transformer, 1.5KVA, 1Ph,Specifications
Specifications Phase 1 Type Autotransformer VA Rating 1,500 VA Enclosed Yes Mounting Wall NEMA Rating NEMA 3R Insulation Class Class H Temperature Rise (F) 275 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
9T58K0042G09GE TransformersItem Number9T58K0042G09MFG Item Number9T58K0042G09Product DescriptionTRANSFORMERSpecifications
Specifications Phase 1 Type Control VA Rating 5 VA Enclosed No Mounting Foot AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
9T58K2802GE Transformers, Type IP SeriesItem Number9T58K2802MFG Item Number9T58K2802SeriesType IPProduct Description050 KVA 240/480-120/240V Cpt TbSpecifications
Specifications Phase 1 Type Control VA Rating 50 VA Enclosed No Mounting Panel Termination Screw Terminals AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
631-1601-300Jefferson Electric TransformersItem Number631-1601-300MFG Item Number631-1601-300Product Description1PH 0.25kVA,AvailabilityOrder by 5:00 PM ET and your package will ship the same day.