The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
CT-0050-D10
Product Description
Current Transformer, 50:5, Donut
Specifications
Specifications
Current Ratio
50:5
Insulation Level (V)
600 V
Basic Impulse Level (kV)
10 kV
Mounting
Plain Ring
Termination
Wire Leads
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
CT-0050-F10
Product Description
50:5 CT/ 1 IN. WINDOW/ FOOTED
Specifications
Specifications
Current Ratio
50:5
Insulation Level (V)
600 V
Basic Impulse Level (kV)
10 kV
Mounting
Foot Mounted
Termination
8-32 Brass Studs
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
CT-0075-D10
Product Description
75:5 CT/ 1 IN. WINDOW/ DONUT S
Specifications
Specifications
Current Ratio
75:5
Insulation Level (V)
600 V
Basic Impulse Level (kV)
10 kV
Mounting
Plain Ring
Termination
Wire Leads
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
CT-0100-D10
Product Description
100:5 CT/ 1 IN. WINDOW/ DONUT
Specifications
Specifications
Current Ratio
100:5
Insulation Level (V)
600 V
Basic Impulse Level (kV)
10 kV
Mounting
Plain Ring
Termination
Wire Leads
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
CT-0100-F10
Product Description
100:5 CT/ 1 IN. WINDOW/ FOOTED
Specifications
Specifications
Current Ratio
100:5
Insulation Level (V)
600 V
Basic Impulse Level (kV)
10 kV
Mounting
Foot Mounted
Termination
8-32 Brass Studs
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
CT-0150-D10
Product Description
CURRENT TRANSFORMER, 150:5, DONUT
Specifications
Specifications
Current Ratio
150:5
Insulation Level (V)
600 V
Basic Impulse Level (kV)
10 kV
Mounting
Plain Ring
Termination
Wire Leads
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
CT-0150-F10
Product Description
CURRENT TRANSFORMER, 150:5
Specifications
Specifications
Current Ratio
150:5
Insulation Level (V)
600 V
Basic Impulse Level (kV)
10 kV
Mounting
Foot Mounted
Termination
8-32 Brass Studs
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
CT-0150-F20
Product Description
150:5 CT/ 2 IN. WINDOW/ FOOTED
Specifications
Specifications
Current Ratio
150:5
Insulation Level (V)
600 V
Basic Impulse Level (kV)
10 kV
Mounting
Foot Mounted
Termination
8-32 Brass Studs
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
CT-0200-D10
Product Description
200:5 CT/ 1 IN. WINDOW/ DONUT
Specifications
Specifications
Current Ratio
200:5
Insulation Level (V)
600 V
Basic Impulse Level (kV)
10 kV
Mounting
Plain Ring
Termination
Wire Leads
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
CT-0200-D20
Product Description
200:5 CT/ 2 IN. WINDOW/ DONUT
Specifications
Specifications
Current Ratio
200:5
Insulation Level (V)
600 V
Basic Impulse Level (kV)
10 kV
Mounting
Plain Ring
Termination
Wire Leads
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Current Transformers
Manufacturer
Symcom
Shopping Options
Process & Instrumentation Process and instrumentation devices monitor and maintain processes and equipment.
Automated process control achieves consistency, efficiency and safety in industrial process. A variety of equipment contributes to effective production. This equipment includes dedicated controllers, regulators, transducers, transformers, meters and gauges.
Process controllers measure a process variable and make adjustments to keep that variable within a set range or at a desired setpoint. Drum heaters and heat tracing are used to maintain or adjust the temperature of pipes or vessels. Regulators are devices that maintain a designated characteristic. They can be be designed to maintain just about variable required. Panel meters and gauges take and display measurements.
Using process equipment, process control systems and can from controlling the pressure in one vessel to managing entire processing plants.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved