Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

5 Items

Set Ascending Direction
  1. F064307
    F064307
    Gefran Transducers, CT Series
    Item Number
    F064307
    MFG Item Number
    F064307
    Series
    CT
    Product Description
    CT-A-KN2C-XC0124 2130X000X10
    Specifications
    Specifications
    Nominal Supply Voltage 10 VDC
    Accuracy 0.5 %
    Nominal Input Resistance 700 Ohm
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. F005123
    F005123
    Gefran Transducers, CT Series
    Item Number
    F005123
    MFG Item Number
    F005123
    Series
    CT
    Product Description
    Load Cell CT-B-KN2C 2130X000X00
    Specifications
    Specifications
    Nominal Supply Voltage 10 VDC
    Accuracy 0.5 %
    Nominal Input Resistance 700 Ohm
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. F005126
    F005126
    Gefran Transducers, CT Series
    Item Number
    F005126
    MFG Item Number
    F005126
    Series
    CT
    Product Description
    Load Cell CT-B-KN5C 2130X000X00
    Specifications
    Specifications
    Nominal Supply Voltage 10 VDC
    Accuracy 0.5 %
    Nominal Input Resistance 700 Ohm
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. F005128
    F005128
    Gefran Transducers, CT Series
    Item Number
    F005128
    MFG Item Number
    F005128
    Series
    CT
    Product Description
    Load Cell CT-B-KN7.5C 2130X000X00
    Specifications
    Specifications
    Nominal Supply Voltage 10 VDC
    Accuracy 0.5 %
    Nominal Input Resistance 700 Ohm
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. F005129
    F005129
    Gefran Transducers, CT Series
    Item Number
    F005129
    MFG Item Number
    F005129
    Series
    CT
    Product Description
    Load Cell CT-C-KN5C-2130X000X00
    Specifications
    Specifications
    Nominal Supply Voltage 10 VDC
    Accuracy 0.5 %
    Nominal Input Resistance 700 Ohm
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Process & Instrumentation

Process and instrumentation devices monitor and maintain processes and equipment.

Automated process control achieves consistency, efficiency and safety in industrial process. A variety of equipment contributes to effective production. This equipment includes dedicated controllers, regulators, transducers, transformers, meters and gauges.

Process controllers measure a process variable and make adjustments to keep that variable within a set range or at a desired setpoint. Drum heaters and heat tracing are used to maintain or adjust the temperature of pipes or vessels. Regulators are devices that maintain a designated characteristic. They can be be designed to maintain just about variable required. Panel meters and gauges take and display measurements.

Using process equipment, process control systems and can from controlling the pressure in one vessel to managing entire processing plants.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved