The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
2901001PGT811153NN
MFG Item Number
2901001PGT811153NN
Product Description
Sanitary Pressure Transducer, 0-1
Specifications
Specifications
Type
Differential
Pressure Range (Gauge)
0-1 psi
Input
12-30 VDC
Output
4-20 mA
Electrical Connection
1/2 in Conduit
Temperature Range
'-40-260 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
2901002PGT811153NN
MFG Item Number
2901002PGT811153NN
Product Description
Sanitary Pressure Transducer, 0-2
Specifications
Specifications
Type
Differential
Pressure Range (Gauge)
0-2 psi
Input
12-30 VDC
Output
4-20 mA
Electrical Connection
1/2 in Conduit
Temperature Range
'-40-260 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
2901005PGT811153NN
MFG Item Number
2901005PGT811153NN
Product Description
Sanitary Pressure Transducer, 0-5
Specifications
Specifications
Type
Differential
Pressure Range (Gauge)
0-5 psi
Input
12-30 VDC
Output
4-20 mA
Electrical Connection
1/2 in Conduit
Temperature Range
'-40-260 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
2901100PGT611253RN
MFG Item Number
2901100PGT611253RN
Product Description
Sanitary Pressure Transducer, 0-100
Specifications
Specifications
Type
Differential
Pressure Range (Gauge)
0-100 psi
Input
12-30 VDC
Output
4-20 mA
Electrical Connection
1/2 in Conduit
Temperature Range
'-40-260 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
2901150PGT811153NN
MFG Item Number
2901150PGT811153NN
Product Description
Sanitary Pressure Transducer, 0-500
Specifications
Specifications
Type
Differential
Pressure Range (Gauge)
0-150 psi
Input
12-30 VDC
Output
4-20 mA
Electrical Connection
1/2 in Conduit
Temperature Range
'-40-260 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
2901001PGT81115TLN
MFG Item Number
2901001PGT81115TLN
Product Description
Pressure Transducer
Specifications
Specifications
Type
Gauge
Accuracy
0.1 %
Pressure Range (Gauge)
0-1 psi
Input
12-30 VDC
Output
4-20 mA
Electrical Connection
Cable
Electrical Wire Length
15 '
Temperature Range
'-40-260 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
2901001PGT81115TNN
MFG Item Number
2901001PGT81115TNN
Product Description
Sanitary Pressure Transducer, 0-1
Specifications
Specifications
Type
Gauge
Accuracy
0.1 %
Pressure Range (Gauge)
0-1 psi
Input
12-30 VDC
Output
4-20 mA
Electrical Connection
Cable
Electrical Wire Length
15 '
Temperature Range
'-40-260 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
2901001PGT811253NN
MFG Item Number
2901001PGT811253NN
Product Description
Sanitary Pressure Transducer, 0-1
Specifications
Specifications
Type
Gauge
Accuracy
0.2 %
Pressure Range (Gauge)
0-1 psi
Input
12-30 VDC
Output
4-20 mA
Electrical Connection
Cable
Electrical Wire Length
25 '
Temperature Range
'-40-260 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
2901001PGT81125TNN
MFG Item Number
2901001PGT81125TNN
Product Description
Sanitary Pressure Transducer, 0-1
Specifications
Specifications
Type
Gauge
Accuracy
0.1 %
Pressure Range (Gauge)
0-1 psi
Input
12-30 VDC
Output
4-20 mA
Electrical Connection
Cable
Electrical Wire Length
25 '
Temperature Range
'-40-260 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
2901001PGT811303NN
MFG Item Number
2901001PGT811303NN
Product Description
Pressure Transducer
Specifications
Specifications
Type
Gauge
Accuracy
0.2 %
Pressure Range (Gauge)
0-1 psi
Input
12-30 VDC
Output
4-20 mA
Electrical Connection
Cable
Electrical Wire Length
3 '
Temperature Range
'-40-260 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Transducers
Manufacturer
Setra
Product Series
290
Shopping Options
Process & Instrumentation Process and instrumentation devices monitor and maintain processes and equipment.
Automated process control achieves consistency, efficiency and safety in industrial process. A variety of equipment contributes to effective production. This equipment includes dedicated controllers, regulators, transducers, transformers, meters and gauges.
Process controllers measure a process variable and make adjustments to keep that variable within a set range or at a desired setpoint. Drum heaters and heat tracing are used to maintain or adjust the temperature of pipes or vessels. Regulators are devices that maintain a designated characteristic. They can be be designed to maintain just about variable required. Panel meters and gauges take and display measurements.
Using process equipment, process control systems and can from controlling the pressure in one vessel to managing entire processing plants.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved