Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

7 Items

Set Ascending Direction
  1. F014667
    F014667
    Gefran Thermocouples, TC6M Series
    Item Number
    F014667
    MFG Item Number
    F014667
    Series
    TC6M
    Product Description
    TC6M-B-1-K-F-F-I-J-2 000X000X01650XX
    Specifications
    Specifications
    Input Type Probe
    Probe Length 64.96 "
    Probe Max Temperature 1,832 °F
    Output Type Connection Head
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. F014645
    F014645
    Gefran Thermocouples, TC6M Series
    Item Number
    F014645
    MFG Item Number
    F014645
    Series
    TC6M
    Product Description
    Thermocouple TC6M-B-1-K-C-F-I-D-2
    Specifications
    Specifications
    Input Type Probe
    Probe Length 16 "
    Probe Max Temperature 1,832 °F
    Output Type Connection Head
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. F014773
    F014773
    Gefran Thermocouples, TC6M Series
    Item Number
    F014773
    MFG Item Number
    F014773
    Series
    TC6M
    Product Description
    Thermocouple TC6M-D-1-J-C-C-J-D-2
    Specifications
    Specifications
    Input Type Probe
    Probe Length 23 "
    Probe Max Temperature 1,382 °F
    Output Type Connection Head
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. F031035
    F031035
    Gefran Thermocouples, TC6M Series
    Item Number
    F031035
    MFG Item Number
    F031035
    Series
    TC6M
    Product Description
    Thermocouple TC6M-B-1-K-C-F-I-D-2
    Specifications
    Specifications
    Input Type Probe
    Probe Length 21 "
    Probe Max Temperature 1,832 °F
    Output Type Connection Head
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. F031038
    F031038
    Gefran Thermocouples, TC6M Series
    Item Number
    F031038
    MFG Item Number
    F031038
    Series
    TC6M
    Product Description
    Thermocouple TC6M-B-1-K-C-F-I-D-2
    Specifications
    Specifications
    Input Type Probe
    Probe Length 35 "
    Probe Max Temperature 1,832 °F
    Output Type Connection Head
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. F031039
    F031039
    Gefran Thermocouples, TC6M Series
    Item Number
    F031039
    MFG Item Number
    F031039
    Series
    TC6M
    Product Description
    Thermocouple TC6M-B-1-K-C-F-I-D-2
    Specifications
    Specifications
    Input Type Probe
    Probe Length 69 "
    Probe Max Temperature 1,832 °F
    Output Type Connection Head
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. F031040
    F031040
    Gefran Thermocouples, TC6M Series
    Item Number
    F031040
    MFG Item Number
    F031040
    Series
    TC6M
    Product Description
    Thermocouple TC6M-B-3-K-C-F-I-D-2
    Specifications
    Specifications
    Input Type Probe
    Probe Length 35 "
    Probe Max Temperature 1,832 °F
    Output Type Connection Head
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Process & Instrumentation

Process and instrumentation devices monitor and maintain processes and equipment.

Automated process control achieves consistency, efficiency and safety in industrial process. A variety of equipment contributes to effective production. This equipment includes dedicated controllers, regulators, transducers, transformers, meters and gauges.

Process controllers measure a process variable and make adjustments to keep that variable within a set range or at a desired setpoint. Drum heaters and heat tracing are used to maintain or adjust the temperature of pipes or vessels. Regulators are devices that maintain a designated characteristic. They can be be designed to maintain just about variable required. Panel meters and gauges take and display measurements.

Using process equipment, process control systems and can from controlling the pressure in one vessel to managing entire processing plants.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved