The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFD-05
Shimpo Instruments Force Gauges, MFD Series
Product Description
Dual Scale 45 lb (20 kg) Capacity
Specifications
Specifications
Capacity (lbs)
45 lb
Operating Mode(s)
Real Time, Peak-Hold
Capacity (Kg)
20 kg
Resolution (lbs)
0.2 lb
Resolution (Kg)
0.2 kg
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFD-06
Shimpo Instruments Force Gauges, MFD Series
Product Description
Dual Sclae 110 lb (50 kg) capacity
Specifications
Specifications
Capacity (lbs)
110 lb
Operating Mode(s)
Real Time, Peak-Hold
Capacity (Kg)
50 kg
Resolution (lbs)
0.5 lb
Resolution (Kg)
0.5 kg
Availability
Order by 5:00 PM ET and your package will ship the same day.
FG-3005
Shimpo Instruments Force Gauges, FG-3000 Series
Product Description
2.2 lb (1 kg) Capacity Compact,
Specifications
Specifications
Capacity (lbs)
11 lbs
Capacity (N)
50 N
Capacity (Kg)
5 kg
Capacity (oz)
180 oz
Resolution (lbs)
0.01 lbs
Resolution (N)
0.01 N
Resolution (Kg)
0.001 kg
Resolution (oz)
0.1 oz
Data Sampling Rate
1,000 Hz
Display Update Rate
10 Hz
Memory
500 Data
Power
3.6 VDC
Housing Material
Aluminum
Operating Temperature
14-140 °F
Battery Charger
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
FG-3006
Shimpo Instruments Force Gauges, FG-3000 Series
Product Description
11 lb (5 kg) Capacity Compact,
Specifications
Specifications
Capacity (lbs)
22 lbs
Capacity (N)
100 N
Capacity (Kg)
10 kg
Capacity (oz)
350 oz
Resolution (lbs)
0.01 lbs
Resolution (N)
0.1 N
Resolution (Kg)
0.1 kg
Resolution (oz)
0.1 oz
Data Sampling Rate
1,000 Hz
Display Update Rate
10 Hz
Memory
500 Data
Power
3.6 VDC
Housing Material
Aluminum
Operating Temperature
14-140 °F
Battery Charger
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
FG-7002
Shimpo Instruments Force Gauges, FG-7000 Series
Product Description
1.1 lb capacity digital force gauge
Specifications
Specifications
Capacity (lbs)
1.1 lbs
Capacity (N)
5 N
Capacity (Kg)
0.5 kg
Capacity (oz)
18 oz
Resolution (lbs)
0.0001 lbs
Resolution (N)
0.0005 N
Resolution (Kg)
0.00005 kg
Resolution (oz)
0.005 oz
Data Sampling Rate
1,000 Hz
Display Update Rate
10 Hz
Memory
1,000 Data
Power
3.6 VDC
Housing Material
Aluminum
Operating Temperature
14-140 °F
Battery Charger
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
FG-7003
Shimpo Instruments Force Gauges, FG-7000 Series
Product Description
2.2 lb capacity digital force gauge
Specifications
Specifications
Capacity (lbs)
2.2 lbs
Capacity (N)
10 N
Capacity (Kg)
1 kg
Capacity (oz)
35 oz
Resolution (lbs)
0.0005 lbs
Resolution (N)
0.001 N
Resolution (Kg)
0.0001 kg
Resolution (oz)
0.01 oz
Data Sampling Rate
1,000 Hz
Display Update Rate
10 Hz
Memory
1,000 Data
Power
3.6 VDC
Housing Material
Aluminum
Operating Temperature
14-140 °F
Battery Charger
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
FG-7004
Shimpo Instruments Force Gauges, FG-7000 Series
Product Description
4.4 lb capacity digital force gauge
Specifications
Specifications
Capacity (lbs)
4.4 lbs
Capacity (N)
20 N
Capacity (Kg)
2 kg
Capacity (oz)
70 oz
Resolution (lbs)
0.0001 lbs
Resolution (N)
0.005 N
Resolution (Kg)
0.0005 kg
Resolution (oz)
0.01 oz
Data Sampling Rate
1,000 Hz
Display Update Rate
10 Hz
Memory
1,000 Data
Power
3.6 VDC
Housing Material
Aluminum
Operating Temperature
14-140 °F
Battery Charger
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
FG-7005
Shimpo Instruments Force Gauges, FG-7000 Series
Product Description
11 lb capacity digital force gauge
Specifications
Specifications
Capacity (lbs)
11 lbs
Capacity (N)
50 N
Capacity (Kg)
5 kg
Capacity (oz)
180 oz
Resolution (lbs)
0.0001 lbs
Resolution (N)
0.005 N
Resolution (Kg)
0.0005 kg
Resolution (oz)
0.05 oz
Data Sampling Rate
1,000 Hz
Display Update Rate
10 Hz
Memory
1,000 Data
Power
3.6 VDC
Housing Material
Aluminum
Operating Temperature
14-140 °F
Battery Charger
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
FG-7006
Shimpo Instruments Force Gauges, FG-7000 Series
Product Description
22 lb capacity digital force gauge
Specifications
Specifications
Capacity (lbs)
22 lbs
Capacity (N)
100 N
Capacity (Kg)
10 kg
Capacity (oz)
350 oz
Resolution (lbs)
0.005 lbs
Resolution (N)
0.01 N
Resolution (Kg)
0.001 kg
Resolution (oz)
0.1 oz
Data Sampling Rate
1,000 Hz
Display Update Rate
10 Hz
Memory
1,000 Data
Power
3.6 VDC
Housing Material
Aluminum
Operating Temperature
14-140 °F
Battery Charger
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
FG-7007
Shimpo Instruments Force Gauges, FG-7000 Series
Product Description
44 lb capacity digital force gauge
Specifications
Specifications
Capacity (lbs)
44 lbs
Capacity (N)
200 N
Capacity (Kg)
20 kg
Capacity (oz)
700 oz
Resolution (lbs)
0.01 lbs
Resolution (N)
0.05 N
Resolution (Kg)
0.005 kg
Resolution (oz)
0.1 oz
Data Sampling Rate
1,000 Hz
Display Update Rate
10 Hz
Memory
1,000 Data
Power
3.6 VDC
Housing Material
Aluminum
Operating Temperature
14-140 °F
Battery Charger
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Force Gauges As an authorized distributor with millions of industrial electronic products like circuit protection, enclosures, motors, drives, electronic controls, and more, we are stocked and ready to support thousands of applications across dozens of industries.
Galco is continuously adding new product lines to our catalog, to better meet demand and help our clients solve tough problems.
We go above and beyond to provide alternative solutions in fit, form, and function across multiple brands to help the customer gain more functionality and better value. No matter the job, our goal is to find the right part and help our partners get to work.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved