Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 226

Set Ascending Direction
  1. 383478
    383478
    Chromalox Heat Tracing, SRL Series
    Item Number
    383478
    MFG Item Number
    383478
    Series
    SRL
    Product Description
    Cable, Heating, Self-Regulating,
    Specifications
    Specifications
    Wire Gauge (AWG) 16 AWG
    Maximum Length 660 '
    Input Voltage 208-277 VAC
    Watts Per Foot 8 W
    Cable Type Self-Regulating
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 382010
    382010
    Chromalox Heat Tracing, HSRL Series
    Item Number
    382010
    MFG Item Number
    382010
    Series
    HSRL
    Product Description
    Cable, Heating, Self-Regulating,
    Specifications
    Specifications
    Wire Gauge (AWG) 16 AWG
    Maximum Length 660 '
    Input Voltage 208-277 VAC
    Watts Per Foot 10 W
    Cable Type Self-Regulating
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 382022
    382022
    Chromalox Heat Tracing, HSRL Series
    Item Number
    382022
    MFG Item Number
    382022
    Series
    HSRL
    Product Description
    Cable, Heating, Self-Regulating,
    Specifications
    Specifications
    Wire Gauge (AWG) 16 AWG
    Maximum Length 660 '
    Input Voltage 208-277 VAC
    Watts Per Foot 10 W
    Cable Type Self-Regulating
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 382029
    382029
    Chromalox Heat Tracing, HSRL Series
    Item Number
    382029
    MFG Item Number
    382029
    Series
    HSRL
    Product Description
    Cable, Heating, Self-Regulating,
    Specifications
    Specifications
    Wire Gauge (AWG) 16 AWG
    Maximum Length 660 '
    Input Voltage 120 VAC
    Watts Per Foot 8 W
    Cable Type Self-Regulating
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 382037
    382037
    Chromalox Heat Tracing, HSRL Series
    Item Number
    382037
    MFG Item Number
    382037
    Series
    HSRL
    Product Description
    Cable, Heating, Self-Regulating,
    Specifications
    Specifications
    Wire Gauge (AWG) 16 AWG
    Maximum Length 660 '
    Input Voltage 120 VAC
    Watts Per Foot 8 W
    Cable Type Self-Regulating
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 382045
    382045
    Chromalox Heat Tracing, HSRL Series
    Item Number
    382045
    MFG Item Number
    382045
    Series
    HSRL
    Product Description
    Cable, Heating, Self-Regulating,
    Specifications
    Specifications
    Wire Gauge (AWG) 16 AWG
    Maximum Length 660 '
    Input Voltage 208-277 VAC
    Watts Per Foot 5 W
    Cable Type Self-Regulating
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 382053
    382053
    Chromalox Heat Tracing, HSRL Series
    Item Number
    382053
    MFG Item Number
    382053
    Series
    HSRL
    Product Description
    Cable, Heating, Self-Regulating,
    Specifications
    Specifications
    Wire Gauge (AWG) 16 AWG
    Maximum Length 660 '
    Input Voltage 208-277 VAC
    Watts Per Foot 5 W
    Cable Type Self-Regulating
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 382061
    382061
    Chromalox Heat Tracing, HSRL Series
    Item Number
    382061
    MFG Item Number
    382061
    Series
    HSRL
    Product Description
    Cable, Heating, Self-Regulating,
    Specifications
    Specifications
    Wire Gauge (AWG) 16 AWG
    Maximum Length 660 '
    Input Voltage 120 VAC
    Watts Per Foot 3 W
    Cable Type Self-Regulating
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 382070
    382070
    Chromalox Heat Tracing, HSRL Series
    Item Number
    382070
    MFG Item Number
    382070
    Series
    HSRL
    Product Description
    Cable, Heating, Self-Regulating,
    Specifications
    Specifications
    Wire Gauge (AWG) 16 AWG
    Maximum Length 660 '
    Input Voltage 120 VAC
    Watts Per Foot 3 W
    Cable Type Self-Regulating
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 382088
    382088
    Chromalox Heat Tracing, HSRM Series
    Item Number
    382088
    MFG Item Number
    382088
    Series
    HSRM
    Product Description
    Cable, Heating, Self-Regulating,
    Specifications
    Specifications
    Wire Gauge (AWG) 16 AWG
    Maximum Length 750 '
    Input Voltage 208-277 VAC
    Watts Per Foot 20 W
    Cable Type Self-Regulating
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Heat Tracing

Heat tracing is a system used to maintain the temperature of pipes, vessels, and surfaces.

In heat tracing, an electrical heating element is fitting in physical contact along a length of pipe or across a surface. The heat generated by the element maintains the temperature of the surface. Typically, the pipe or surface is covered with insulation to retain heat loss. A robust heat tracing system often includes a thermostat, monitor, and controller so that end users can track and adjust the temperature of the heated surface

Heat tracing is commonly used to prevent pipes from freezing, to maintain the temperature and flow of transported substances, and to heat floors, driveways, and parking lots.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved