The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
383478
Chromalox Heat Tracing, SRL Series
Product Description
Cable, Heating, Self-Regulating,
Specifications
Specifications
Wire Gauge (AWG)
16 AWG
Maximum Length
660 '
Input Voltage
208-277 VAC
Watts Per Foot
8 W
Cable Type
Self-Regulating
Availability
Order by 5:00 PM ET and your package will ship the same day.
382010
Chromalox Heat Tracing, HSRL Series
Product Description
Cable, Heating, Self-Regulating,
Specifications
Specifications
Wire Gauge (AWG)
16 AWG
Maximum Length
660 '
Input Voltage
208-277 VAC
Watts Per Foot
10 W
Cable Type
Self-Regulating
Availability
Order by 5:00 PM ET and your package will ship the same day.
382022
Chromalox Heat Tracing, HSRL Series
Product Description
Cable, Heating, Self-Regulating,
Specifications
Specifications
Wire Gauge (AWG)
16 AWG
Maximum Length
660 '
Input Voltage
208-277 VAC
Watts Per Foot
10 W
Cable Type
Self-Regulating
Availability
Order by 5:00 PM ET and your package will ship the same day.
382029
Chromalox Heat Tracing, HSRL Series
Product Description
Cable, Heating, Self-Regulating,
Specifications
Specifications
Wire Gauge (AWG)
16 AWG
Maximum Length
660 '
Input Voltage
120 VAC
Watts Per Foot
8 W
Cable Type
Self-Regulating
Availability
Order by 5:00 PM ET and your package will ship the same day.
382037
Chromalox Heat Tracing, HSRL Series
Product Description
Cable, Heating, Self-Regulating,
Specifications
Specifications
Wire Gauge (AWG)
16 AWG
Maximum Length
660 '
Input Voltage
120 VAC
Watts Per Foot
8 W
Cable Type
Self-Regulating
Availability
Order by 5:00 PM ET and your package will ship the same day.
382045
Chromalox Heat Tracing, HSRL Series
Product Description
Cable, Heating, Self-Regulating,
Specifications
Specifications
Wire Gauge (AWG)
16 AWG
Maximum Length
660 '
Input Voltage
208-277 VAC
Watts Per Foot
5 W
Cable Type
Self-Regulating
Availability
Order by 5:00 PM ET and your package will ship the same day.
382053
Chromalox Heat Tracing, HSRL Series
Product Description
Cable, Heating, Self-Regulating,
Specifications
Specifications
Wire Gauge (AWG)
16 AWG
Maximum Length
660 '
Input Voltage
208-277 VAC
Watts Per Foot
5 W
Cable Type
Self-Regulating
Availability
Order by 5:00 PM ET and your package will ship the same day.
382061
Chromalox Heat Tracing, HSRL Series
Product Description
Cable, Heating, Self-Regulating,
Specifications
Specifications
Wire Gauge (AWG)
16 AWG
Maximum Length
660 '
Input Voltage
120 VAC
Watts Per Foot
3 W
Cable Type
Self-Regulating
Availability
Order by 5:00 PM ET and your package will ship the same day.
382070
Chromalox Heat Tracing, HSRL Series
Product Description
Cable, Heating, Self-Regulating,
Specifications
Specifications
Wire Gauge (AWG)
16 AWG
Maximum Length
660 '
Input Voltage
120 VAC
Watts Per Foot
3 W
Cable Type
Self-Regulating
Availability
Order by 5:00 PM ET and your package will ship the same day.
382088
Chromalox Heat Tracing, HSRM Series
Product Description
Cable, Heating, Self-Regulating,
Specifications
Specifications
Wire Gauge (AWG)
16 AWG
Maximum Length
750 '
Input Voltage
208-277 VAC
Watts Per Foot
20 W
Cable Type
Self-Regulating
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Heating Cable
Shopping Options
Max Maintenance Temperature
Heat Tracing Heat tracing is a system used to maintain the temperature of pipes, vessels, and surfaces.
In heat tracing, an electrical heating element is fitting in physical contact along a length of pipe or across a surface. The heat generated by the element maintains the temperature of the surface. Typically, the pipe or surface is covered with insulation to retain heat loss. A robust heat tracing system often includes a thermostat, monitor, and controller so that end users can track and adjust the temperature of the heated surface
Heat tracing is commonly used to prevent pipes from freezing, to maintain the temperature and flow of transported substances, and to heat floors, driveways, and parking lots.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved