The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Product Description
Splice Connection Kit, Multiple (2)
Specifications
Specifications
Pipe Size Range
3.5-12 "
Connection Type
Splice
NEMA Rating
NEMA 4X
Availability
Order by 5:00 PM ET and your package will ship the same day.
PLT-BY-J-3
Nelson Heat Trace Heat Tracing, PLT Series
Product Description
Tee Connection Kit, Overjacketed
Specifications
Specifications
Pipe Size Range
0.75-3 "
Connection Type
Tee
NEMA Rating
NEMA 4X
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
PLT-BY-PCT-J-3
MFG Item Number
PLTBYPCTJ3
Product Description
Nelson Tee Connect Kit
Specifications
Specifications
Pipe Size Range
0.75-3 "
Connection Type
Tee
NEMA Rating
NEMA 4X
Availability
Order by 5:00 PM ET and your package will ship the same day.
PLT-BY-U-3
Nelson Heat Trace Heat Tracing, PLT Series
Product Description
Tee Connection Kit, Multiple (2)
Specifications
Specifications
Pipe Size Range
0.75-3 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
PLT-L120-J-12
MFG Item Number
PLTL120J12
Product Description
End Of Circuit Light 120Vac
Specifications
Specifications
Pipe Size Range
3.5-12 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
PLTL120J3
Product Description
End Of Circuit Indicating Light,
Specifications
Specifications
Pipe Size Range
0.75-3 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
PLTL120U3
Product Description
.75in. To 3in. 120V End Of Circuit
Specifications
Specifications
Pipe Size Range
0.75-3 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
PLT-L240-J-12
MFG Item Number
PLTL240J12
Product Description
High Profile End Seal Kit
Specifications
Specifications
Pipe Size Range
3.5-12 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
PLT-LP-J
Nelson Heat Trace Heat Tracing, PLT Series
Product Description
Nelson Connector Kit
Specifications
Specifications
Connection Type
Splice
NEMA Rating
NEMA 4X
Availability
Order by 5:00 PM ET and your package will ship the same day.
PLT-LPS-J
Nelson Heat Trace Heat Tracing, PLT Series
Product Description
Connection Kit
Specifications
Specifications
Connection Type
Splice
NEMA Rating
NEMA 4X
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Max Maintenance Temperature
Heat Tracing Heat tracing is a system used to maintain the temperature of pipes, vessels, and surfaces.
In heat tracing, an electrical heating element is fitting in physical contact along a length of pipe or across a surface. The heat generated by the element maintains the temperature of the surface. Typically, the pipe or surface is covered with insulation to retain heat loss. A robust heat tracing system often includes a thermostat, monitor, and controller so that end users can track and adjust the temperature of the heated surface
Heat tracing is commonly used to prevent pipes from freezing, to maintain the temperature and flow of transported substances, and to heat floors, driveways, and parking lots.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved