The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
F003846
Gefran Linear Transducers, PC Series
Product Description
Linear Potentiometer PC-M-0100
Specifications
Specifications
Stroke Length
3.9 "
Output Type
Potentiometer 5 kOhm
IP Rating
IP65
Transducer Style
Potentiometer
Mounting
Ball Joint
F004368
Gefran Linear Transducers, PZ12 Series
Product Description
Linear Potentiometer PZ-12-S-150
Specifications
Specifications
Stroke Length
5.9 "
Output Type
Potentiometer 6 kOhm
IP Rating
IP60
Transducer Style
Potentiometer
Mounting
Brackets
Availability
Order by 5:00 PM ET and your package will ship the same day.
F041503
Gefran Linear Transducers, PK Series
Product Description
Linear Potentiometer
Specifications
Specifications
Stroke Length
29.5 "
Output Type
Potentiometer 10 kOhm
IP Rating
IP40
Transducer Style
Potentiometer
Mounting
Brackets
Availability
Order by 5:00 PM ET and your package will ship the same day.
F003613
Gefran Linear Transducers, LT Series
Product Description
Linear Potentiometer LT-M-0500-S
Specifications
Specifications
Stroke Length
19.7 "
Output Type
Potentiometer 5 kOhm
IP Rating
IP60
Transducer Style
Potentiometer
Mounting
Brackets
Availability
Order by 5:00 PM ET and your package will ship the same day.
F004293
Gefran Linear Transducers, PZ12 Series
Product Description
Linear Potentiometer PZ-12-A-075
Specifications
Specifications
Stroke Length
3 "
Output Type
Potentiometer 3 kOhm
IP Rating
IP60
Transducer Style
Potentiometer
Mounting
Ball Joint
Availability
Order by 5:00 PM ET and your package will ship the same day.
F040857
Gefran Linear Transducers, PY2 Series
Product Description
Linear Potentiometer
Specifications
Specifications
Stroke Length
0.4 "
Output Type
Potentiometer 1 kOhm
IP Rating
IP40
Transducer Style
Potentiometer with Spring Return
Mounting
Brackets
Availability
Order by 5:00 PM ET and your package will ship the same day.
F003668
Gefran Linear Transducers, PA1 Series
Product Description
PA1-C-125 0000X000X00
Specifications
Specifications
Stroke Length
4.9 "
Output Type
Potentiometer 5 kOhm
Transducer Style
Potentiometer
Mounting
Brackets
Availability
Order by 5:00 PM ET and your package will ship the same day.
F006458
Gefran Linear Transducers, PZ34 Series
Product Description
Linear Potentiometer PZ-34-A-300
Specifications
Specifications
Stroke Length
11.8 "
Output Type
Potentiometer 12 kOhm
IP Rating
IP60
Transducer Style
Potentiometer
Mounting
Ball Joint
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
950-1446-24-0070
MFG Item Number
950-1446-24-0070
Product Description
Transceiver
Specifications
Specifications
Stroke Length
7 "
Null Dimension
2 "
Dead Band
5 "
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
950MD-42A-0B-0C-C3-SB
MFG Item Number
950MD-42A-0B-0C-C3-SB
Product Description
950 Mill Duty LDT Housing, 42in.Stroke
Specifications
Specifications
Stroke Length
42 "
Null Dimension
2 "
Dead Band
5 "
Transducer Style
Magnetostrictive
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved