The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
APM-AMP-APO
Product Description
AMMETER, POS LCD WITH OUTPUTS
Specifications
Specifications
Max Input Signal
5 A
Display Digits
4
Power Supply
12-24 VAC/DC
Nominal Size
68 mm
Analog Output
4-20 mA
Communication
None
Accuracy
1 %
Operating Temperature
14-140 °F
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
APM-RATE-APO
Product Description
RATEMETER POS LCD WITH OUTPUTS
Specifications
Specifications
Type (Engineering Units)
RPM
Max Input Signal
36 V
Display Digits
4
Power Supply
12-24 VDC
Nominal Size
72 mm
Analog Output
4-20 mA
Communication
USB
Accuracy
0.01 %
Operating Temperature
14-140 °F
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
APM-SHUNT-APO
MFG Item Number
APM-SHUNT-APO
Product Description
SHUNT METER POS LCD WITH OUTPUTS
Specifications
Specifications
Type (Engineering Units)
DC Amps
Display Digits
4
Power Supply
12-24 VDC
Nominal Size
68 mm
Analog Output
4-20 mA
Communication
None
Accuracy
0.1 %
Operating Temperature
14-140 °F
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
APM-PROC-APO
Product Description
PROCESS POS LCD WITH OUTPUTS
Specifications
Specifications
Display Digits
4
Power Supply
12-24 VAC/DC
Nominal Size
68 mm
Analog Output
4-20 mA
Communication
None
Accuracy
0.1 %
Operating Temperature
14-140 °F
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
F35-1-13-0
Simpson Electric Panel Meters & Gauges, Falcon F35 Series
Product Description
PANEL METER, DIGITAL, 20VDC, 120VAC
Specifications
Specifications
Type (Engineering Units)
DC Volts
Max Input Signal
20 V
Display Digits
3.5
Power Supply
120 VAC
Nominal Supply Voltage
120 VAC
Nominal Size
1/8 DIN
Analog Output
None
Communication
None
Accuracy
0.2 %
Operating Temperature
32-131 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
APM-MAX-M23-PU-4R
MFG Item Number
APM-MAX-M23-PU-4R
Product Description
PROCESS, SHUNT, MOD RTU
Specifications
Specifications
Display Digits
4
Power Supply
100-240 VAC
Nominal Size
68 mm
Accuracy
0.1 %
Operating Temperature
14-140 °F
IP Rating
IP65
APM-M2-APO
Trumeter Panel Meters & Gauges, APM Series
MFG Item Number
APM-M2-APO
Product Description
POS LCD W O/P 90-240VAC
Specifications
Specifications
Display Digits
4
Power Supply
100-240 VAC
Nominal Size
68 mm
Analog Output
4-20 mA
Communication
USB
Accuracy
1 %
Operating Temperature
14-140 °F
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
CUB5PB00
Red Lion Panel Meters & Gauges, CUB5P Series
Product Description
Process Meter, 5 Digit, 9-28VDC
Specifications
Specifications
Display Digits
5
Power Supply
9-28 VDC
Nominal Size
68 mm
Analog Output
None
Communication
Optional
Accuracy
0.1 %
Operating Temperature
-31-167 °F
NEMA Rating
NEMA 4X
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
APM-MAX-M21-PU-4R
MFG Item Number
APM-MAX-M21-PU-4R
Product Description
VOLT, AMP, FREQ, PWR, MOD RTU
Specifications
Specifications
Display Digits
4
Power Supply
100-240 VAC
Nominal Size
68 mm
Accuracy
0.1 %
Operating Temperature
14-140 °F
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
APM-FREQ-APO
Product Description
FREQ METER, POS LCD WITH OUTPUTS
Specifications
Specifications
Type (Engineering Units)
Hertz
Max Input Signal
400 Hz
Display Digits
4
Power Supply
12-24 VAC/DC
Nominal Size
68 mm
Analog Output
4-20 mA
Communication
None
Accuracy
0.1 %
Operating Temperature
14-140 °F
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Digital Panel Meters
Shopping Options
Panel Meters & Gauges Panel meters are instruments that display an input signal in an analog or digital form. Many panel meters also include alarm options as well as the ability to transfer data to a computer. They come in a wide variety of sizes, offering several mounting options and varying degrees of accuracy and resolution.
Panel meters can display speed, frequency, voltage, current, temperature, strokes per minute, feet per second, and more. Analog meters typically application specific and thus display one output. A digital device can be reconfigured to display a different value, like volts, amps, temperature or any other engineering unit.
To take and display measurements, panel meters take a sample of the voltage or current to create a visual representation of the measured value. Voltage measurements are read across the line, while current measurements are taken in series with the load.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved