The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
J4654
Marsh Panel Meters & Gauges, General Service Series
Product Description
Gauge, 0-200psi, 2.5in., 1/4in.NPT
Specifications
Specifications
Range
0-200 psi
Case Size
2.5 "
Case Material
Steel
Case Style
Lower Mount
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
APM-PROC-ANO
Product Description
PROCESS NEG LCD WITH OUTPUTS
Specifications
Specifications
Display Digits
4
Power Supply
12-24 VAC/DC
Nominal Size
68 mm
Analog Output
4-20 mA
Communication
None
Accuracy
0.1 %
Operating Temperature
14-140 °F
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
J7654P
Marsh Panel Meters & Gauges, Severe Service Series
Product Description
Gauge, 0-200psi, 63mm, 1/4in.NPT Entry
Specifications
Specifications
Range
0-200 psi
Case Size
2.5 "
Case Material
304 Stainless Steel
Case Style
Lower Mount
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
APM-RATE-ANO
Product Description
RATEMETER NEG LCD WITH OUTPUTS
Specifications
Specifications
Type (Engineering Units)
RPM
Max Input Signal
36 V
Display Digits
4
Power Supply
12-24 VDC
Nominal Size
72 mm
Analog Output
4-20 mA
Communication
USB
Accuracy
0.01 %
Operating Temperature
14-140 °F
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
APM-SHUNT-ANO
MFG Item Number
APM-SHUNT-ANO
Product Description
SHUNT METER NEG LCD WITH OUTPUTS
Specifications
Specifications
Type (Engineering Units)
DC Amps
Display Digits
4
Power Supply
12-24 VDC
Nominal Size
68 mm
Analog Output
4-20 mA
Communication
None
Accuracy
0.1 %
Operating Temperature
14-140 °F
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
APM-VOLT-ANO
Product Description
VOLT METER, NEG LCD WITH OUTPUTS
Specifications
Specifications
Display Digits
4
Power Supply
12-24 VAC/DC
Nominal Size
68 mm
Analog Output
4-20 mA
Communication
None
Accuracy
1 %
Operating Temperature
14-140 °F
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
012-75VA-PZPZ-C6-B2
MFG Item Number
012-75VA-PZPZ-C6-B2
Product Description
Panel Meter, 0-150VAC, 2.5in., Self-
Specifications
Specifications
Nominal Size
2.5 "
Scale
0-150
Input Signal
150 VAC
Accuracy
2 %
Operating Temperature
-4-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
013-01AA-ECPK-B3
MFG Item Number
013-01AA-ECPK-B3
Product Description
Panel Meter, 0-100ADC, 3.5in., 50mV
Specifications
Specifications
Nominal Size
3.5 "
Scale
0-100
Input Signal
50 mVDC
Accuracy
2 %
Operating Temperature
-4-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
013-01AA-ECSS-B3
MFG Item Number
013-01AA-ECSS-B3
Product Description
Panel Meter, 0-1000ADC, 3.5in., 50mV
Specifications
Specifications
Nominal Size
3.5 "
Scale
0-100
Input Signal
50 mVDC
Accuracy
2 %
Operating Temperature
-4-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
013-75AA-NLNL-C7-B3
MFG Item Number
013-75AA-NLNL-C7-B3
Product Description
PANEL METER, 0-30AAC, 3.5:, SELF
Specifications
Specifications
Nominal Size
3.5 "
Scale
0-30
Input Signal
30 A AC
Accuracy
2 %
Operating Temperature
-4-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Panel Meters & Gauges Panel meters are instruments that display an input signal in an analog or digital form. Many panel meters also include alarm options as well as the ability to transfer data to a computer. They come in a wide variety of sizes, offering several mounting options and varying degrees of accuracy and resolution.
Panel meters can display speed, frequency, voltage, current, temperature, strokes per minute, feet per second, and more. Analog meters typically application specific and thus display one output. A digital device can be reconfigured to display a different value, like volts, amps, temperature or any other engineering unit.
To take and display measurements, panel meters take a sample of the voltage or current to create a visual representation of the measured value. Voltage measurements are read across the line, while current measurements are taken in series with the load.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved