Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 11-20 of 214

Set Ascending Direction
  1. FN-20-50
    FN-20-50
    Crompton Instruments Shunts, FN Series
    Item Number
    FN-20-50
    MFG Item Number
    CI-FN2050
    Series
    FN
    Product Description
    Shunt, 20A, 50mV
    Specifications
    Specifications
    Output (mV) 50 mVDC
    Amperes 20 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. FN-50-100
    FN-50-100
    Crompton Instruments Shunts, FN Series
    Item Number
    FN-50-100
    MFG Item Number
    CI-FN50100
    Series
    FN
    Product Description
    Shunt, 50A, 100mV
    Specifications
    Specifications
    Output (mV) 100 mVDC
    Amperes 50 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. FN-200-50
    FN-200-50
    Crompton Instruments Shunts, FN Series
    Item Number
    FN-200-50
    MFG Item Number
    CI-FN20050
    Series
    FN
    Product Description
    Shunt, 200A, 50mV
    Specifications
    Specifications
    Output (mV) 50 mVDC
    Amperes 200 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. FN-250-50
    FN-250-50
    Crompton Instruments Shunts, FN Series
    Item Number
    FN-250-50
    MFG Item Number
    CI-FN25050
    Series
    FN
    Product Description
    Shunt, 250A, 50mV
    Specifications
    Specifications
    Output (mV) 50 mVDC
    Amperes 250 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. FN-1-50
    FN-1-50
    Crompton Instruments Shunts, FN Series
    Item Number
    FN-1-50
    MFG Item Number
    CI-FN150
    Series
    FN
    Product Description
    Shunt, 1A, 50mV
    Specifications
    Specifications
    Output (mV) 50 mVDC
    Amperes 1 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. TM-10-100
    TM-10-100
    Crompton Instruments Shunts
    Item Number
    TM-10-100
    MFG Item Number
    CI-TM10100
    Product Description
    Shunt, 10A, 100mV, Lightweight
    Increase
    Decrease
    Availability
  7. FN-400-50
    FN-400-50
    Crompton Instruments Shunts, FN Series
    Item Number
    FN-400-50
    MFG Item Number
    CI-FN40050
    Series
    FN
    Product Description
    Shunt, 400A, 50mV
    Specifications
    Specifications
    Output (mV) 50 mVDC
    Amperes 400 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. FN-300-50
    FN-300-50
    Crompton Instruments Shunts, FN Series
    Item Number
    FN-300-50
    MFG Item Number
    CI-FN30050
    Series
    FN
    Product Description
    Shunt, 300A, 50mV
    Specifications
    Specifications
    Output (mV) 50 mVDC
    Amperes 300 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. FN-25-100
    FN-25-100
    Crompton Instruments Shunts, FN Series
    Item Number
    FN-25-100
    MFG Item Number
    CI-FN25100
    Series
    FN
    Product Description
    Shunt, 25A, 100mV
    Specifications
    Specifications
    Output (mV) 100 mVDC
    Amperes 25 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. FI-800-50
    FI-800-50
    Crompton Instruments Shunts, FI Series
    Item Number
    FI-800-50
    MFG Item Number
    CI-FI80050
    Series
    FI
    Product Description
    SHUNT, 800A, 50mV
    Specifications
    Specifications
    Output (mV) 50 mVDC
    Amperes 800 A
    Increase
    Decrease
    Availability
per page

Shunts

A shunt is a device used to pass around a point in a circuit by creating a low resistance path. Shunts also allow for current or voltage to be measured when the current on a DC line is high enough to damage devices directly connected to the line.

The resistive element is placed directly on the DC line in series and provides low enough resistance as to not to impede or disrupt the flow of current, but just enough so that a range can be sampled.

Shunts are also place inline with sensitive equipment like PLCs or current monitoring devices, and provide a specific effect if the current is higher or lower than desired. Current that is too high, for example, can be diverted away from the controller to prevent a short or overload fault.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved