Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 821

Set Ascending Direction
  1. K20-4-509/25FT
    K20-4-509/25FT
    Temprel Inc Thermocouples
    Item Number
    K20-4-509/25FT
    MFG Item Number
    K20-4-509/25FT
    Product Description
    K Type 20 Gauge Stranded FEP Extr.
    Specifications
    Specifications
    Length 25 '
    Wire Gauge 20 AWG
    Temp Rating (Single) 500 °F
    Temp Rating (Continuous) 400 °F
    Increase
    Decrease
    Availability
  2. K20-4-S-304/250FT
    K20-4-S-304/250FT
    Temprel Inc Thermocouples
    Item Number
    K20-4-S-304/250FT
    MFG Item Number
    K20-4-S-304/250FT
    Product Description
    K Type 20 Gauge Stranded Fiber
    Specifications
    Specifications
    Length 250 '
    Wire Gauge 20 AWG
    Temp Rating (Single) 1,000 °F
    Temp Rating (Continuous) 900 °F
    Increase
    Decrease
    Availability
  3. K24-2-516
    K24-2-516
    Temprel Inc Thermocouples
    Item Number
    K24-2-516
    MFG Item Number
    K24-2-516
    Product Description
    K Type 24 Gauge Solid PFA TC Wire
    Specifications
    Specifications
    Length 1 '
    Wire Gauge 24 AWG
    Temp Rating (Single) 550 °F
    Temp Rating (Continuous) 500 °F
    Increase
    Decrease
    Availability
  4. K24-4-507/10FT
    K24-4-507/10FT
    Temprel Inc Thermocouples
    Item Number
    K24-4-507/10FT
    MFG Item Number
    K24-4-507/10FT
    Product Description
    K Type 24 Gauge Stranded FEP Extr.
    Specifications
    Specifications
    Length 10 '
    Wire Gauge 24 AWG
    Temp Rating (Single) 500 °F
    Temp Rating (Continuous) 400 °F
    Increase
    Decrease
    Availability
  5. T24-2-505/1000FT
    T24-2-505/1000FT
    Temprel Inc Thermocouples
    Item Number
    T24-2-505/1000FT
    MFG Item Number
    T24-2-505/1000FT
    Product Description
    T Type 24 Gauge Solid PVC TC Wire
    Specifications
    Specifications
    Length 1,000 '
    Wire Gauge 24 AWG
    Temp Rating (Continuous) 221 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. T36-2-506/50FT
    T36-2-506/50FT
    Temprel Inc Thermocouples
    Item Number
    T36-2-506/50FT
    MFG Item Number
    T36-2-506/50FT
    Product Description
    T Type 36 Gauge Solid FEP Extr. TC
    Specifications
    Specifications
    Length 50 '
    Wire Gauge 36 AWG
    Temp Rating (Single) 500 °F
    Temp Rating (Continuous) 400 °F
    Increase
    Decrease
    Availability
  7. K20-6-510/50FT
    K20-6-510/50FT
    Temprel Inc Thermocouples
    Item Number
    K20-6-510/50FT
    MFG Item Number
    K20-6-510/50FT
    Product Description
    K Type 20 Gauge Solid PVC TC Wire
    Specifications
    Specifications
    Length 50 '
    Wire Gauge 20 AWG
    Temp Rating (Continuous) 221 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. J20-2-305/1000FT
    J20-2-305/1000FT
    Temprel Inc Thermocouples
    Item Number
    J20-2-305/1000FT
    MFG Item Number
    J20-2-305/1000FT
    Product Description
    J Type 20 Gauge Solid Double
    Specifications
    Specifications
    Length 1,000 '
    Wire Gauge 20 AWG
    Temp Rating (Single) 1,000 °F
    Temp Rating (Continuous) 900 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. K30-2-513/250FT
    K30-2-513/250FT
    Temprel Inc Thermocouples
    Item Number
    K30-2-513/250FT
    MFG Item Number
    K30-2-513/250FT
    Product Description
    K Type 30 Gauge Solid Kapton TC Wire
    Specifications
    Specifications
    Length 250 '
    Wire Gauge 30 AWG
    Temp Rating (Single) 800 °F
    Temp Rating (Continuous) 600 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. K30-2-513/10FT
    K30-2-513/10FT
    Temprel Inc Thermocouples
    Item Number
    K30-2-513/10FT
    MFG Item Number
    K30-2-513/10FT
    Product Description
    K Type 30 Gauge Solid Kapton TC Wire
    Specifications
    Specifications
    Length 10 '
    Wire Gauge 30 AWG
    Temp Rating (Single) 800 °F
    Temp Rating (Continuous) 600 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Thermocouples

A thermocouple is an electrical device that joins two different conductors at electrical junctions, with a temperature difference between the joints. This produces a temperature-dependent voltage that can be interpreted as a temperature measurement.

Thermocouples are among the most widely used temperature sensors, as they are inexpensive, interchangeable, equipped with standard connectors, and can measure a wide range of temperatures.

Thermocouples are more suitable for industrial applications that do not require a great deal of accuracy, because they cannot reliably measure small temperature changes within 1 degree C. Thermocouples can be used for industrial processing, manufacturing, power production and other applications that only require more general temperature readings.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved