Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 21-30 of 44945

Set Ascending Direction
  1. RV1H-G-D24
    RV1H-G-D24
    IDEC Relays, RV Series
    Item Number
    RV1H-G-D24
    MFG Item Number
    RV1H-G-D24
    Series
    RV
    Product Description
    Replacement Relay, SPDT, 6A, 24V
    Specifications
    Specifications
    Published Coil Voltage 24 VDC
    Contacts SPDT
    Mounting DIN Rail
    Termination PCB Pin
    Status Indicator No
    Nominal Coil Voltage 24 VDC
    Safety Guided No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. GT3W-A11AD24N
    GT3W-A11AD24N
    IDEC Relays, GT3W Series
    Item Number
    GT3W-A11AD24N
    MFG Item Number
    GT3W-A11AD24N
    Series
    GT3W
    Product Description
    Time Delay Relay, DPDT, 5A, 24VACDC,
    Specifications
    Specifications
    Multi-Function Yes
    Contacts DPDT
    Status Indicator LED
    Max Time 6 Hrs
    Contact Rating (A) 5 A
    Termination 8 Pin
    IP Rating IP40
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. RR2KP-U-AC120
    RR2KP-U-AC120
    IDEC Relays, RR2KP Series
    Item Number
    RR2KP-U-AC120
    MFG Item Number
    RR2KP-UAC120V
    Series
    RR2KP
    Product Description
    Latching Relay, DPDT, 10A, 120VAC
    Specifications
    Specifications
    Coil Voltage 120 VAC
    Contacts DPDT
    Mounting Plug In
    Termination 11 Pin Circular
    Enclosure Clear Plastic
    Status Indicator No
    Push-to-Test No
    Diode No
    Contact Material Silver
    Rating @ 24/28/30 VDC 10 A
    Rating @ 120 VAC 10 A
    Rating @ 220/240/277 VAC 7.5 A
    Enclosed Yes
    Max Current 10 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. RTE-P1AF20
    RTE-P1AF20
    IDEC Relays, RTE Series
    Item Number
    RTE-P1AF20
    MFG Item Number
    RTE-P1AF20
    Series
    RTE
    Product Description
    Time Delay Relay, 120VAC, 8-Pin,
    Specifications
    Specifications
    Multi-Function Yes
    Contacts DPDT
    Status Indicator LED
    Max Time 600 Hrs
    Time Range (10Hours) 0-1, 0-5, 0-10, 0-20, 0-30, 0-60
    Coil Voltage 100-240 VAC
    Contact Rating (A) 10 A
    Termination 8 Pin
    IP Rating IP40
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. TDUH3001A
    TDUH3001A
    SSAC Relays, TDU Series
    Item Number
    TDUH3001A
    MFG Item Number
    TDUH3001A
    Series
    TDU
    Product Description
    On Delay Timer, 100-240VAC/DC Power,
    Specifications
    Specifications
    Mode of Operation On Delay
    Multi-Function No
    Contacts 1NO
    Mounting Type Surface
    Time Range Adjustment Onboard
    Adjustment Operator DIP Switch
    Max Time 10,230 s
    Contact Rating (A) 1 A
    Termination 0.250 in Flat Blade
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 328E200F10XX
    328E200F10XX
    ATC-Automatic Timing & Control Relays, 328E Series
    Item Number
    328E200F10XX
    MFG Item Number
    328E-200-F-10-XX
    Series
    328E
    Product Description
    Time Delay Relay, DPDT, 10A, 24-240
    Specifications
    Specifications
    Multi-Function Yes
    Contacts DPDT
    Mounting Type Socket
    Status Indicator LED
    Adjustment Operator Knob
    Max Time 10 Hrs
    Time Range (10Hours) 0-1
    Voltage (AC) 24-240 VAC
    Voltage (DC) 24 VDC
    Contact Rating (A) 10 A
    Termination Screw Terminals
    NEMA Rating NEMA 3R
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. ARP120A3R
    ARP120A3R
    Macromatic Relays, ARP Series
    Item Number
    ARP120A3R
    MFG Item Number
    ARP120A3R
    Series
    ARP
    Product Description
    Alternating Relay, 120VAC, DPDT 10A
    Specifications
    Specifications
    Control Voltage 120 VAC
    Operation 2-Channel (Duplexor)
    Contact Rating @ 120 VAC 10 A
    Contact Rating @ 240 VAC 10 A
    Nominal Control Voltage 120 VAC
    Max Current 10 A
    Termination 8-Pin Plug-In
    Mounting Plug-In
    Contact Configuration DPDT (Cross-Wired)
    Status Indicator Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 20239-83
    20239-83
    Deltrol Controls Relays, 900 Series
    Item Number
    20239-83
    MFG Item Number
    20239-83
    Series
    900
    Product Description
    Relay, SPDT, 30A, 120VAC, Open
    Specifications
    Specifications
    Published Coil Voltage 120 VAC
    Contacts SPDT
    Mounting Surface
    Termination Screw Terminals
    Enclosure Open Frame
    Number of Electrical Connections 5
    Status Indicator No
    Push-to-Test No
    Diode No
    Contact Material Silver Cadmium Oxide
    Rating @ 24/28/30 VDC 30 A
    Rating @ 120 VAC 30 A
    Rating @ 220/240/277 VAC 30 A
    Nominal Coil Voltage 120 VAC
    Max Current 30 A
    Bifurcated Contact No
    Mechanical Latch No
    Safety Guided No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. RV8H-L-AD110
    RV8H-L-AD110
    IDEC Relays, RV8H Series
    Item Number
    RV8H-L-AD110
    MFG Item Number
    RV8H-L-AD110
    Series
    RV8H
    Product Description
    Relay, SPDT, 6A, 110-125VAC/DC,
    Specifications
    Specifications
    Contacts SPDT
    Mounting DIN Rail
    Termination Screw Terminals
    Enclosure Plastic
    Status Indicator Yes
    Push-to-Test No
    Diode No
    Contact Material Gold Plated
    Rating @ 120 VAC 3.9 A
    Max Current 6 A
    Mechanical Latch No
    Safety Guided No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 20240-83
    20240-83
    Deltrol Controls Relays, 900 Series
    Item Number
    20240-83
    MFG Item Number
    20240-83
    Series
    900
    Product Description
    Relay, DPST-NO, 30A, 120VAC, Open,
    Specifications
    Specifications
    Published Coil Voltage 120 VAC
    Contacts 2NO
    Mounting Surface
    Termination Screw Terminals
    Enclosure Open Frame
    Number of Electrical Connections 6
    Status Indicator No
    Push-to-Test No
    Diode No
    Contact Material Silver Cadmium Oxide
    Rating @ 24/28/30 VDC 30 A
    Rating @ 120 VAC 30 A
    Rating @ 220/240/277 VAC 30 A
    Nominal Coil Voltage 120 VAC
    Max Current 30 A
    Bifurcated Contact No
    Mechanical Latch No
    Safety Guided No