The store will not work correctly when cookies are disabled.
-
MFG Item Number
RV8H-L-AD110
Product Description
Relay, SPDT, 6A, 110-125VAC/DC,
Specifications
Specifications
Contacts |
SPDT |
Mounting |
DIN Rail |
Termination |
Screw Terminals |
Enclosure |
Plastic |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Gold Plated |
Rating @ 120 VAC |
3.9 A |
Max Current |
6 A |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
20240-83
Deltrol Controls Relays, 900 Series
Product Description
Relay, DPST-NO, 30A, 120VAC, Open,
Specifications
Specifications
Published Coil Voltage |
120 VAC |
Contacts |
2NO |
Mounting |
Surface |
Termination |
Screw Terminals |
Enclosure |
Open Frame |
Number of Electrical Connections |
6 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
30 A |
Rating @ 120 VAC |
30 A |
Rating @ 220/240/277 VAC |
30 A |
Nominal Coil Voltage |
120 VAC |
Max Current |
30 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RH1B-ULDC24V
Product Description
Relay, SPDT, 10A, 24VDC W/ Light
Specifications
Specifications
Published Coil Voltage |
24 VDC |
Contacts |
SPDT |
Mounting |
Plug In |
Termination |
.187 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
5 |
Status Indicator |
Yes |
Push-to-Test |
Yes |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
10 A |
Rating @ 120 VAC |
10 A |
Rating @ 220/240/277 VAC |
7 A |
Nominal Coil Voltage |
24 VDC |
Max Current |
10 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RH4B-UL-AC120
MFG Item Number
RH4B-ULAC120V
Product Description
RELAY, 4PDT, 10A, 120VAC
Specifications
Specifications
Published Coil Voltage |
120 VAC |
Contacts |
4PDT |
Mounting |
Plug In |
Termination |
.187 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
14 |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
10 A |
Rating @ 120 VAC |
10 A |
Rating @ 220/240/277 VAC |
7.5 A |
Nominal Coil Voltage |
120 VAC |
Max Current |
10 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RH2B-UAC110-120V
Product Description
Relay, DPDT, 10A, 120VAC Coil, 8-P,
Specifications
Specifications
Published Coil Voltage |
120 VAC |
Contacts |
DPDT |
Mounting |
Plug In |
Termination |
.187 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
10 A |
Rating @ 120 VAC |
10 A |
Rating @ 220/240/277 VAC |
7.5 A |
Nominal Coil Voltage |
120 VAC |
Max Current |
10 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
20311-81
Deltrol Controls Relays, 160 Series
Product Description
Relay
Specifications
Specifications
Published Coil Voltage |
12 VDC |
Contacts |
3PDT |
Mounting |
Plug In |
Termination |
.187 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
11 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Gold Flashed, Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
10 A |
Rating @ 120 VAC |
13 A |
Rating @ 220/240/277 VAC |
13 A |
Nominal Coil Voltage |
12 VDC |
Max Current |
13 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
P991097EM
Product Description
Relay, DPDT, 40A, 120 VAC Coil
Specifications
Specifications
Published Coil Voltage |
120 VAC |
Contacts |
DPDT |
Mounting |
Surface |
Termination |
Screw Terminals |
Enclosure |
Open Frame |
Number of Electrical Connections |
8 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Alloy |
Rating @ 24/28/30 VDC |
40 A |
Rating @ 220/240/277 VAC |
40 A |
Nominal Coil Voltage |
120 VAC |
Max Current |
40 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
21043-81
Deltrol Controls Relays, 375 Series
Product Description
RELAY, 3PDT, 30A, 12VDC, ENCL,
Specifications
Specifications
Published Coil Voltage |
12 VDC |
Contacts |
3PDT |
Termination |
PCB Pin |
Enclosure |
Plastic |
Number of Electrical Connections |
11 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
30 A |
Nominal Coil Voltage |
12 VDC |
Max Current |
30 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RH2B-ULC-DC24
MFG Item Number
RH2B-ULCDC24V
Product Description
RELAY, DPDT, 10A, 24VDC W/ LIGHT &
Specifications
Specifications
Published Coil Voltage |
24 VDC |
Contacts |
DPDT |
Mounting |
Plug In |
Termination |
.187 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
Yes |
Push-to-Test |
Yes |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
10 A |
Rating @ 120 VAC |
10 A |
Rating @ 220/240/277 VAC |
7.5 A |
Nominal Coil Voltage |
24 VDC |
Max Current |
10 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RH1B-UAC120V
Product Description
Relay, SPDT, 10A, 120VAC Coil
Specifications
Specifications
Published Coil Voltage |
120 VAC |
Contacts |
SPDT |
Mounting |
Plug In |
Termination |
.187 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
5 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
10 A |
Rating @ 120 VAC |
10 A |
Rating @ 220/240/277 VAC |
7 A |
Nominal Coil Voltage |
120 VAC |
Max Current |
10 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Number of Electrical Connections
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved