Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 31-40 of 6491

Set Ascending Direction
  1. 20546-82
    20546-82
    Deltrol Controls Relays, 160 Series
    Item Number
    20546-82
    MFG Item Number
    20546-82
    Series
    160
    Product Description
    Relay
    Specifications
    Specifications
    Published Coil Voltage 24 VAC
    Contacts DPDT
    Mounting Side Flange
    Termination .187 " Flat Blade
    Enclosure Plastic
    Number of Electrical Connections 8
    Status Indicator No
    Push-to-Test No
    Diode No
    Contact Material Gold Flashed, Silver Cadmium Oxide
    Rating @ 24/28/30 VDC 10 A
    Rating @ 120 VAC 13 A
    Rating @ 220/240/277 VAC 13 A
    Nominal Coil Voltage 24 VAC
    Max Current 13 A
    Bifurcated Contact No
    Mechanical Latch No
    Safety Guided No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. RSL1PVBU
    RSL1PVBU
    Square D Relays
    Item Number
    RSL1PVBU
    MFG Item Number
    261596
    Product Description
    Relay + screw connector socket 24
    Specifications
    Specifications
    Published Coil Voltage 24 VDC
    Contacts SPDT
    Mounting DIN Rail
    Termination Spring Clamp
    Enclosure Plastic
    Status Indicator Yes
    Push-to-Test No
    Diode No
    Contact Material Silver Nickel Alloy
    Nominal Coil Voltage 24 VDC
    Max Current 6 A
    Safety Guided No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. RR3B-ULC-AC120
    RR3B-ULC-AC120
    IDEC Relays, RR Series
    Item Number
    RR3B-ULC-AC120
    MFG Item Number
    RR3B-ULCAC120V
    Series
    RR
    Product Description
    RELAY, 3PDT, 10A, 120VAC W/IND LGT &
    Specifications
    Specifications
    Published Coil Voltage 120 VAC
    Contacts 3PDT
    Mounting Plug In
    Termination .187 " Flat Blade
    Enclosure Plastic
    Number of Electrical Connections 11
    Status Indicator Yes
    Push-to-Test No
    Diode No
    Contact Material Silver
    Rating @ 24/28/30 VDC 10 A
    Rating @ 120 VAC 10 A
    Rating @ 220/240/277 VAC 10 A
    Nominal Coil Voltage 120 VAC
    Max Current 10 A
    Bifurcated Contact No
    Mechanical Latch No
    Safety Guided No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. RR3B-UL-DC24
    RR3B-UL-DC24
    IDEC Relays, RR Series
    Item Number
    RR3B-UL-DC24
    MFG Item Number
    RR3B-ULDC24V
    Series
    RR
    Product Description
    RELAY, 3PDT, 10A, 24VDC W/ IND LGT
    Specifications
    Specifications
    Published Coil Voltage 24 VDC
    Contacts 3PDT
    Mounting Plug In
    Termination .187 " Flat Blade
    Enclosure Plastic
    Number of Electrical Connections 11
    Status Indicator Yes
    Push-to-Test Yes
    Diode No
    Contact Material Silver
    Rating @ 24/28/30 VDC 10 A
    Rating @ 120 VAC 10 A
    Rating @ 220/240/277 VAC 10 A
    Nominal Coil Voltage 24 VDC
    Max Current 10 A
    Bifurcated Contact No
    Mechanical Latch No
    Safety Guided No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. RR3B-ULC-AC240
    RR3B-ULC-AC240
    IDEC Relays, RR Series
    Item Number
    RR3B-ULC-AC240
    MFG Item Number
    RR3B-ULCAC240V
    Series
    RR
    Product Description
    RELAY, 3PDT, 10A, 240VAC W/IND LGT &
    Specifications
    Specifications
    Published Coil Voltage 240 VAC
    Contacts 3PDT
    Mounting Plug In
    Termination .187 " Flat Blade
    Enclosure Plastic
    Number of Electrical Connections 11
    Status Indicator Yes
    Push-to-Test No
    Diode No
    Contact Material Silver
    Rating @ 24/28/30 VDC 10 A
    Rating @ 120 VAC 10 A
    Rating @ 220/240/277 VAC 10 A
    Nominal Coil Voltage 240 VAC
    Max Current 10 A
    Bifurcated Contact No
    Mechanical Latch No
    Safety Guided No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. RH2B-U-DC110
    RH2B-U-DC110
    IDEC Relays, RH Series
    Item Number
    RH2B-U-DC110
    MFG Item Number
    RH2B-UDC100-110V
    Series
    RH
    Product Description
    RELAY, DPDT, 10A, 110VDC COIL
    Specifications
    Specifications
    Published Coil Voltage 110 VDC
    Contacts DPDT
    Mounting Plug In
    Termination .187 " Flat Blade
    Enclosure Plastic
    Number of Electrical Connections 8
    Status Indicator No
    Push-to-Test Yes
    Diode No
    Contact Material Silver Cadmium Oxide
    Rating @ 24/28/30 VDC 10 A
    Rating @ 120 VAC 10 A
    Rating @ 220/240/277 VAC 7.5 A
    Nominal Coil Voltage 125 VDC
    Max Current 10 A
    Bifurcated Contact No
    Mechanical Latch No
    Safety Guided No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. RH1B-UL-DC12
    RH1B-UL-DC12
    IDEC Relays, RH Series
    Item Number
    RH1B-UL-DC12
    MFG Item Number
    RH1B-ULDC12V
    Series
    RH
    Product Description
    Relay, SPDT, 10A, 12VDC, W/ LED
    Specifications
    Specifications
    Published Coil Voltage 12 VDC
    Contacts SPDT
    Mounting Plug In
    Termination .187 " Flat Blade
    Enclosure Plastic
    Number of Electrical Connections 5
    Status Indicator Yes
    Push-to-Test Yes
    Diode No
    Contact Material Silver Cadmium Oxide
    Rating @ 24/28/30 VDC 10 A
    Rating @ 120 VAC 10 A
    Rating @ 220/240/277 VAC 7 A
    Nominal Coil Voltage 12 VDC
    Max Current 10 A
    Bifurcated Contact No
    Mechanical Latch No
    Safety Guided No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. RR3B-U-AC12
    RR3B-U-AC12
    IDEC Relays, RR Series
    Item Number
    RR3B-U-AC12
    MFG Item Number
    RR3B-UAC12V
    Series
    RR
    Product Description
    RELAY, 3PDT, 10A, 12VAC COIL
    Specifications
    Specifications
    Published Coil Voltage 12 VAC
    Contacts 3PDT
    Mounting Plug In
    Termination .187 " Flat Blade
    Enclosure Plastic
    Number of Electrical Connections 11
    Status Indicator No
    Push-to-Test No
    Diode No
    Contact Material Silver
    Rating @ 24/28/30 VDC 10 A
    Rating @ 120 VAC 10 A
    Rating @ 220/240/277 VAC 10 A
    Nominal Coil Voltage 12 VAC
    Max Current 10 A
    Bifurcated Contact No
    Mechanical Latch No
    Safety Guided No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 20547-84
    20547-84
    Deltrol Controls Relays, 160 Series
    Item Number
    20547-84
    MFG Item Number
    20547-84
    Series
    160
    Product Description
    Relay
    Specifications
    Specifications
    Published Coil Voltage 120 VAC
    Contacts 3PDT
    Mounting Side Flange
    Termination .187 " Flat Blade
    Enclosure Plastic
    Number of Electrical Connections 11
    Status Indicator No
    Push-to-Test No
    Diode No
    Contact Material Gold Flashed, Silver Cadmium Oxide
    Rating @ 24/28/30 VDC 10 A
    Rating @ 120 VAC 13 A
    Rating @ 220/240/277 VAC 13 A
    Nominal Coil Voltage 120 VAC
    Max Current 13 A
    Bifurcated Contact No
    Mechanical Latch No
    Safety Guided No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. RH1B-U-AC24
    RH1B-U-AC24
    IDEC Relays, RH Series
    Item Number
    RH1B-U-AC24
    MFG Item Number
    RH1B-UAC24V
    Series
    RH
    Product Description
    Relay, SPDT, 10A, 24VAC
    Specifications
    Specifications
    Published Coil Voltage 24 VAC
    Contacts SPDT
    Mounting Plug In
    Termination .187 " Flat Blade
    Enclosure Plastic
    Number of Electrical Connections 5
    Status Indicator No
    Push-to-Test No
    Diode No
    Contact Material Silver Cadmium Oxide
    Rating @ 24/28/30 VDC 10 A
    Rating @ 120 VAC 10 A
    Rating @ 220/240/277 VAC 7 A
    Nominal Coil Voltage 24 VAC
    Max Current 10 A
    Bifurcated Contact No
    Mechanical Latch No
    Safety Guided No