Categories
Intrinsically Safe Barriers
Light Curtains
Personal Protection Equipment
Safety Mats
Safety Relays
Safety Switches
Signs & Signage
Signaling Devices
Fire Alarm
Voltage Detection
Lockout/Tagout
Safety Laser Scanner
Door Alarm
Audible Signaling Devices
Visual Signaling Devices
Safety Consulting & Engineering
-
085620Euchner Safety Relays, ESM-2H SeriesItem Number085620MFG Item Number85620SeriesESM-2HProduct DescriptionSAFETY RELAY, ESM-2H201Specifications
Specifications Type ESM-2H201 Applications Two-Hand Monitoring Type III C Power Consumption (AC) 4 VA Instantaneous Contacts 2NO Termination Screw Terminal Style Fixed Mounting DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
098345Euchner Safety Relays, ESM-2H SeriesItem Number098345MFG Item Number98345SeriesESM-2HProduct DescriptionESM-2H202 (110 VAC)Specifications
Specifications Type ESM-2H202 Applications Two-Hand Monitoring Type III C Supply Voltage 115 VAC Power Consumption (AC) 4 VA Instantaneous Contacts 2NO Termination Screw Terminal Style Fixed Mounting DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Product Series
Supply Voltage
Type