Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

4 Items

Set Ascending Direction
  1. 096935
    096935
    Euchner Safety Switches, STA Series
    Item Number
    096935
    MFG Item Number
    96935
    Series
    STA
    Product Description
    STA2A-4131A024M
    Specifications
    Specifications
    Thermal Current Rating 4 A
    Contact Load 8 W
    Extraction Force 30 N
    Auxiliary Release Yes
    Adjustable Actuator Head Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 096936
    096936
    Euchner Safety Switches, STA Series
    Item Number
    096936
    MFG Item Number
    96936
    Series
    STA
    Product Description
    STA3A-4121A024M
    Specifications
    Specifications
    Thermal Current Rating 4 A
    Contact Load 8 W
    Extraction Force 30 N
    Auxiliary Release Yes
    Adjustable Actuator Head Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 096938
    096938
    Euchner Safety Switches, STA Series
    Item Number
    096938
    MFG Item Number
    96938
    Series
    STA
    Product Description
    STA3A-2131A024M
    Specifications
    Specifications
    Thermal Current Rating 4 A
    Contact Load 8 W
    Extraction Force 30 N
    Auxiliary Release Yes
    Adjustable Actuator Head Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 099274
    099274
    Euchner Safety Switches, STA Series
    Item Number
    099274
    MFG Item Number
    99274
    Series
    STA
    Product Description
    STA3A-4131A024M
    Specifications
    Specifications
    Thermal Current Rating 4 A
    Contact Load 8 W
    Extraction Force 30 N
    Auxiliary Release Yes
    Adjustable Actuator Head Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Safety & Signaling

Safety and signaling devices are used to protect both workers and equipment. Components designed to promote plant floor safety include safety relays, safety switches, light curtains, lamps, signs, personal protective equipments, and more.

Safety relays are relays that implement a safety function, depending on the specific function that they are designed to monitor. They are typically paired with other safety devices to relay the appropriate signal to machines and controllers. For example, a light curtain can detect when a worker accesses a machine or area. That signal is sent to a safety relay, which disables the machine until the worker is no longer at risk.

In some cases personnel may be required to wear personal protective equipment, which include articles of flame resistant clothing, insulating gloves, helmets, and hoods. Personal protective equipment can protect workers from arc flash, electric shock, and other hazards. Workers should also be able identify a hazardous area or scenario with proper signage and signaling.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved