-
FD1878Pizzato Safety SwitchesItem NumberFD1878MFG Item NumberFD 1878Product DescriptionRope safety switch with reset forSpecifications
Specifications Rope Span (2 switches) 24 m Rope Span (1 switch) 18 m LED Indication No E-STOP Yes Contact Type 1NO/1NC Voltage 500 VAC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FR992-D1Pizzato Safety Switches, FR SeriesItem NumberFR992-D1MFG Item NumberFR 992-D1SeriesFRProduct DescriptionSafety switch with separate actuatorSpecifications
Specifications Thermal Current Rating 10 A Operating Voltage 400 VAC Extraction Force 10 N Connection Type M12 Connector Adjustable Actuator Head Yes IP Rating IP67 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FK3393-M1Pizzato Safety Switches, FK SeriesItem NumberFK3393-M1MFG Item NumberFK 3393-M1SeriesFKProduct DescriptionSafety switch with separate actuatorSpecifications
Specifications Thermal Current Rating 10 A Operating Voltage 400 VAC Extraction Force 10 N Adjustable Actuator Head Yes IP Rating IP67 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FD1883Pizzato Safety SwitchesItem NumberFD1883MFG Item NumberFD 1883Product DescriptionRope safety switch with reset forSpecifications
Specifications Rope Span (2 switches) 70 m Rope Span (1 switch) 50 m LED Indication No E-STOP Yes Contact Type 1NO/1NC Voltage 500 VAC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FP978Pizzato Safety SwitchesItem NumberFP978MFG Item NumberFP 978Product DescriptionRope safety switch with reset forSpecifications
Specifications Rope Span (2 switches) 24 m Rope Span (1 switch) 18 m LED Indication No E-STOP Yes Contact Type 2NC Voltage 500 VAC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SRAD40ALK-A01NPizzato Safety Switches, SR A SeriesItem NumberSRAD40ALK-A01NMFG Item NumberSR AD40ALK-A01NSeriesSR AProduct DescriptionSafety coded magnetic sensor withSpecifications
Specifications Contacts 2NC Switch On Distance 5 mm Switch Off Distance 15 mm Status Indicator No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FR2093-K40Pizzato Safety Switches, FR SeriesItem NumberFR2093-K40MFG Item NumberFR 2093-K40SeriesFRProduct DescriptionSafety switch with separate actuatorSpecifications
Specifications Thermal Current Rating 10 A Operating Voltage 400 VAC Extraction Force 10 N Connection Type M12 Connector Adjustable Actuator Head Yes IP Rating IP67 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FR693-D1Pizzato Safety Switches, FR SeriesItem NumberFR693-D1MFG Item NumberFR 693-D1SeriesFRProduct DescriptionSafety switch with separate actuatorSpecifications
Specifications Thermal Current Rating 10 A Operating Voltage 400 VAC Extraction Force 10 N Connection Type M12 Connector Adjustable Actuator Head Yes IP Rating IP67 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FR693-D1K70Pizzato Safety Switches, FR SeriesItem NumberFR693-D1K70MFG Item NumberFR 693-D1K70SeriesFRProduct DescriptionSafety switch with actuatorSpecifications
Specifications Thermal Current Rating 10 A Operating Voltage 400 VAC Extraction Force 10 N Connection Type M12 Connector Adjustable Actuator Head Yes IP Rating IP67 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FS2096D024Pizzato Safety Switches, FS SeriesItem NumberFS2096D024MFG Item NumberFS 2096D024SeriesFSProduct DescriptionSafety switch with solenoid andSpecifications
Specifications Solenoid Interlocking Yes Thermal Current Rating 10 A Extraction Force 30 N Auxiliary Release Yes IP Rating IP67 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.