-
520044Leuze Safety Laser Scanner, ROTOSCAN-RS4 SeriesItem Number520044MFG Item Number520044SeriesROTOSCAN-RS4Product DescriptionRS4-6E, Safety laser scannerSpecifications
Specifications Light Source Laser-Infrared Application Warning Field Monitoring, Resolution, Horizontal Danger Zone Guarding, Vertical Access Guarding Operating Voltage 24 VDC Nominal Voltage 24 VDC Max Power Consumption 10 W Number of Switching Outputs 2 Output Type OSSD Switching Element PNP Number of Connections 2 Environmental Rating IP65 Operating Temperature 32-122 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
520045Leuze Safety Laser Scanner, ROTOSCAN-RS4 SeriesItem Number520045MFG Item Number520045SeriesROTOSCAN-RS4Product DescriptionRS4-6M, Safety laser scannerSpecifications
Specifications Light Source Laser-Infrared Application Warning Field Monitoring, Resolution, Horizontal Danger Zone Guarding, Vertical Access Guarding Operating Voltage 24 VDC Nominal Voltage 24 VDC Max Power Consumption 10 W Number of Switching Outputs 2 Output Type OSSD Switching Element PNP Number of Connections 2 Environmental Rating IP65 Operating Temperature 32-122 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
520082Leuze Safety Laser Scanner, ROTOSCAN-RS4 SeriesItem Number520082MFG Item Number520082SeriesROTOSCAN-RS4Product DescriptionRS4-2E, Safety laser scannerSpecifications
Specifications Light Source Laser-Infrared Application Warning Field Monitoring, Resolution, Horizontal Danger Zone Guarding, Vertical Access Guarding Operating Voltage 24 VDC Nominal Voltage 24 VDC Max Power Consumption 10 W Number of Switching Outputs 2 Output Type OSSD Switching Element PNP Number of Connections 2 Environmental Rating IP65 Operating Temperature 32-122 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
520085Leuze Safety Laser Scanner, ROTOSCAN-RS4 SeriesItem Number520085MFG Item Number520085SeriesROTOSCAN-RS4Product DescriptionRS4-4E, Safety laser scannerSpecifications
Specifications Light Source Laser-Infrared Application Warning Field Monitoring, Resolution, Horizontal Danger Zone Guarding, Vertical Access Guarding Operating Voltage 24 VDC Nominal Voltage 24 VDC Max Power Consumption 10 W Number of Switching Outputs 2 Output Type OSSD Switching Element PNP Number of Connections 2 Environmental Rating IP65 Operating Temperature 32-122 °F -
520098Leuze Safety Laser Scanner, ROTOSCAN-RS4 SeriesItem Number520098MFG Item Number520098SeriesROTOSCAN-RS4Product DescriptionRS4-2M, Safety laser scannerSpecifications
Specifications Light Source Laser-Infrared Application Warning Field Monitoring, Resolution, Horizontal Danger Zone Guarding, Vertical Access Guarding Operating Voltage 24 VDC Nominal Voltage 24 VDC Max Power Consumption 10 W Number of Switching Outputs 2 Output Type OSSD Switching Element PNP Number of Connections 2 Environmental Rating IP65 Operating Temperature 32-122 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
520099Leuze Safety Laser Scanner, ROTOSCAN-RS4 SeriesItem Number520099MFG Item Number520099SeriesROTOSCAN-RS4Product DescriptionRS4-4M, Safety laser scannerSpecifications
Specifications Light Source Laser-Infrared Application Warning Field Monitoring, Resolution, Horizontal Danger Zone Guarding, Vertical Access Guarding Operating Voltage 24 VDC Nominal Voltage 24 VDC Max Power Consumption 10 W Number of Switching Outputs 2 Output Type OSSD Switching Element PNP Number of Connections 2 Environmental Rating IP65 Operating Temperature 32-122 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
50034195Leuze Safety Laser Scanner, ROTOSCAN-RS4 SeriesItem Number50034195MFG Item Number50034195SeriesROTOSCAN-RS4Product DescriptionRS4-4, Safety laser scannerSpecifications
Specifications Light Source Laser-Infrared Application Warning Field Monitoring, Resolution, Horizontal Danger Zone Guarding, Vertical Access Guarding Operating Voltage 24 VDC Nominal Voltage 24 VDC Max Power Consumption 10 W Number of Switching Outputs 2 Output Type OSSD Switching Element PNP Number of Connections 2 Environmental Rating IP65 Operating Temperature 32-122 °F