Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

4 Items

Set Ascending Direction
  1. 15300054
    15300054
    Werma Audible Signaling Devices, 153 Series
    Item Number
    15300054
    MFG Item Number
    15300054
    Series
    153
    Product Description
    Siren BWM 12VDC
    Specifications
    Specifications
    Voltage 12 VDC
    Nominal Voltage 12 VDC
    dB @ 10 Ft. 105
    Operating Temperature -13-122 °F
    Explosion Proof No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 15300066
    15300066
    Werma Audible Signaling Devices, 153 Series
    Item Number
    15300066
    MFG Item Number
    15300066
    Series
    153
    Product Description
    Siren BWM 48VAC
    Specifications
    Specifications
    Voltage 48 VAC
    Nominal Voltage 48 VAC
    dB @ 10 Ft. 105
    Operating Temperature -13-122 °F
    Explosion Proof No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 15300060
    15300060
    Werma Audible Signaling Devices, 153 Series
    Item Number
    15300060
    MFG Item Number
    15300060
    Series
    153
    Product Description
    Siren BWM 115-230VAC
    Specifications
    Specifications
    dB @ 10 Ft. 105
    Operating Temperature -13-122 °F
    Explosion Proof No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 15300055
    15300055
    Werma Audible Signaling Devices, 153 Series
    Item Number
    15300055
    MFG Item Number
    15300055
    Series
    153
    Product Description
    Siren BWM 24VDC
    Specifications
    Specifications
    Voltage 24 VDC
    Nominal Voltage 24 VDC
    dB @ 10 Ft. 105
    Operating Temperature -13-122 °F
    Explosion Proof No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Safety & Signaling

Safety and signaling devices are used to protect both workers and equipment. Components designed to promote plant floor safety include safety relays, safety switches, light curtains, lamps, signs, personal protective equipments, and more.

Safety relays are relays that implement a safety function, depending on the specific function that they are designed to monitor. They are typically paired with other safety devices to relay the appropriate signal to machines and controllers. For example, a light curtain can detect when a worker accesses a machine or area. That signal is sent to a safety relay, which disables the machine until the worker is no longer at risk.

In some cases personnel may be required to wear personal protective equipment, which include articles of flame resistant clothing, insulating gloves, helmets, and hoods. Personal protective equipment can protect workers from arc flash, electric shock, and other hazards. Workers should also be able identify a hazardous area or scenario with proper signage and signaling.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved