Categories
Intrinsically Safe Barriers
Light Curtains
Personal Protection Equipment
Safety Mats
Safety Relays
Safety Switches
Signs & Signage
Signaling Devices
Fire Alarm
Voltage Detection
Lockout/Tagout
Safety Laser Scanner
Door Alarm
Audible Signaling Devices
Visual Signaling Devices
Safety Consulting & Engineering
-
SBDSRC4024AAppleton Visual Signaling Devices, SBDS SeriesItem NumberSBDSRC4024AMFG Item NumberSBDSRC4024ASeriesSBDSProduct DescriptionAtx Clear Rotating Beacon 40WSpecifications
Specifications Mode of Operation Rotating Operating Voltage 230-240 V Nominal Voltage 240 VAC Color Clear Lamp Type Incandescent Mounting Bracket IP Rating IP66 Hazardous Location Rated Yes Explosion Proof Yes Lamp Wattage 40 W Operating Current 0.23 A Operating Temperature -4-122 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SBDSRC4011AAppleton Visual Signaling Devices, SBDS SeriesItem NumberSBDSRC4011AMFG Item NumberSBDSRC4011ASeriesSBDSProduct DescriptionAtx Sbds Series 40W Incand. BeaconSpecifications
Specifications Mode of Operation Rotating Operating Voltage 110 V Nominal Voltage 120 VAC Color Clear Lamp Type Incandescent Mounting Bracket IP Rating IP66 Hazardous Location Rated Yes Explosion Proof Yes Lamp Wattage 40 W Operating Current 0.5 A Operating Temperature -4-122 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Nominal Voltage
Operating Current
Operating Voltage
Product Series