The store will not work correctly when cookies are disabled.
-
EWS-V9
Edwards Signaling Audible Signaling Devices, EWS Series
Product Description
Warning Siren Dc Motor
Specifications
Specifications
dB @ 100 Ft. |
125 |
Explosion Proof |
No |
Hazardous Location Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EWS-V3-3
Edwards Signaling Audible Signaling Devices, EWS Series
Product Description
Warning Siren Three Phase Motor
Specifications
Specifications
dB @ 100 Ft. |
112 |
Motor |
Three Phase |
Operating Current |
105 A |
Explosion Proof |
No |
Hazardous Location Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
15300060
Werma Audible Signaling Devices, 153 Series
Product Description
Siren BWM 115-230VAC
Specifications
Specifications
dB @ 10 Ft. |
105 |
Operating Temperature |
-13-122 °F |
Explosion Proof |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EWS-V4
Edwards Signaling Audible Signaling Devices, EWS Series
Product Description
Warning Siren Single Phase Motor
Specifications
Specifications
Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
dB @ 100 Ft. |
115 |
Motor |
Single Phase |
Operating Current |
258 A |
Explosion Proof |
No |
Hazardous Location Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EWS-V6
Edwards Signaling Audible Signaling Devices, EWS Series
Product Description
Warning Siren Single Phase Motor
Specifications
Specifications
Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
dB @ 100 Ft. |
122 |
Motor |
Single Phase |
Operating Current |
360 A |
Explosion Proof |
No |
Hazardous Location Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
12310054
Werma Audible Signaling Devices, 123 Series
Product Description
SIREN, CONTINUOUS ALTERNATING,
Specifications
Specifications
Voltage |
12 VDC |
Nominal Voltage |
12 VDC |
dB @ 10 Ft. |
105 |
Mounting |
Bracket |
Operating Temperature |
-20-158 °F |
Explosion Proof |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
42142075
Werma Audible Signaling Devices
Product Description
Blitz-Sirene BM 8 T?e 24VAC/DC CL
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
18-980036
Edwards Signaling Audible Signaling Devices, SO4 Series
MFG Item Number
18-980036
Product Description
Motor Driven Siren, 110VAC/DC, 125DB,
Specifications
Specifications
dB @ 10 Ft. |
125 |
Frequency |
900 Hz |
Mounting |
Vertical |
Operating Current |
2.7 A |
Operating Temperature |
-22-113 °F |
Explosion Proof |
No |
Hazardous Location Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EWS-V10
Edwards Signaling Audible Signaling Devices, EWS Series
Product Description
Warning Siren Battery Powered
Specifications
Specifications
dB @ 100 Ft. |
118 |
Explosion Proof |
No |
Hazardous Location Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
63571075
Werma Audible Signaling Devices
Product Description
Siren element 8 tne 24VAC/DC GY
Specifications
Specifications
Voltage |
24 VAC,24 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved