The store will not work correctly when cookies are disabled.
-
AD-27A
Federal Signal Audible Signaling Devices, AD Series
Product Description
Intercom, 120VAC, 1.47A
Specifications
Specifications
Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Mounting |
Wall |
PLC Compatible |
No |
Operating Current |
0.24 A |
Operating Temperature |
-31-150 °F |
Explosion Proof |
No |
Hazardous Location Rated |
No |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
23350630055
Pfannenberg Audible Signaling Devices, PA 5 Series
MFG Item Number
23350630055
Product Description
Sounder, PA 5 LV 7035
Specifications
Specifications
Number of Tones |
80 |
dB @ 10 Ft. |
105 dB |
Operating Temperature |
-40-131 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
302GCX-120
Federal Signal Audible Signaling Devices, 302GCX Series
MFG Item Number
302GCX-120
Product Description
Selectone Speaker/Amplifier, 120VAC,
Specifications
Specifications
Nominal Voltage |
120 VAC |
Mounting |
Surface |
PLC Compatible |
No |
Operating Current |
0.3 A |
Operating Temperature |
-67-150 °F |
Explosion Proof |
No |
Hazardous Location Rated |
Yes |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
18-980551
Edwards Signaling Audible Signaling Devices
MFG Item Number
18-980551
Product Description
Nexus Sounder, 120DB, 110/230VAC
Availability
Obsolete Item No Longer Available
-
18-980605
Edwards Signaling Audible Signaling Devices
MFG Item Number
18-980605
Product Description
Nexus Sounder, 110DB, 24-48VAC, Red
Availability
Obsolete Item No Longer Available
-
636EMRBOX
Lee Electric Audible Signaling Devices
MFG Item Number
636EMRBOX
Product Description
Door Chime, White
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
310-MV-MNC
Federal Signal Audible Signaling Devices, 310 Series
MFG Item Number
310-MV-MNC
Product Description
Intercom, 24VDC/120VAC/240VAC,
Specifications
Specifications
Mounting |
Wall |
PLC Compatible |
No |
Operating Current |
0.465 A |
Operating Temperature |
-31-150 °F |
Explosion Proof |
No |
Hazardous Location Rated |
No |
NEMA Rating |
NEMA 3R |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
120-754
Federal Signal Audible Signaling Devices, 120 Series
Product Description
Loudspeaker, 25W, ISMT, EExdIIB
Specifications
Specifications
dB @ 10 Ft. |
109 dB |
Mounting |
Surface |
PLC Compatible |
No |
Operating Temperature |
-20-70 °F |
Explosion Proof |
Yes |
Hazardous Location Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
300MB-SD
Federal Signal Audible Signaling Devices, 300MB Series
Product Description
CommCenter, no message chips,
Specifications
Specifications
Mounting |
Wall |
PLC Compatible |
No |
Operating Current |
0.2-0.8 A |
Operating Temperature |
-32-140 °F |
Explosion Proof |
No |
Hazardous Location Rated |
No |
NEMA Rating |
NEMA 1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PSS-0003
Edwards Signaling Audible Signaling Devices
Product Description
Sonos Sounder, 106DB, 9-60VDC, Red,
Specifications
Specifications
Number of Tones |
32 |
Operating Current |
0.004-0.041 A |
Operating Temperature |
-13-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved