Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 11-13 of 13

Set Ascending Direction
  1. 54803
    54803
    Gems Sensors & Controls Intrinsically Safe Barriers, Zener Barrier Series
    Item Number
    54803
    MFG Item Number
    54803
    Series
    Zener Barrier
    Product Description
    Dual Channel Zener Barrier
    Specifications
    Specifications
    Signal Input Current Max 100 mA
    Signal Input Voltage Max 20 V
    Hazardous Location Class 1, Class 2, Division 1, Division 2, A, B, C, D
    Capacitance 3.2 µF
    Inductance 10 mH
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 54805
    54805
    Gems Sensors & Controls Intrinsically Safe Barriers, Zener Barrier Series
    Item Number
    54805
    MFG Item Number
    54805
    Series
    Zener Barrier
    Product Description
    Dual Channel Zener Barrier
    Specifications
    Specifications
    Signal Input Current Max 100 mA
    Signal Input Voltage Max 20 V
    Hazardous Location Class 1, Class 2, Division 1, Division 2, A, B, C, D
    Capacitance 3.2 µF
    Inductance 10 mH
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 54806
    54806
    Gems Sensors & Controls Intrinsically Safe Barriers, Zener Barrier Series
    Item Number
    54806
    MFG Item Number
    54806
    Series
    Zener Barrier
    Product Description
    Dual Channel Zener Barrier
    Specifications
    Specifications
    Signal Input Current Max 60 mA
    Signal Input Voltage Max 30 V
    Hazardous Location Class 1, Class 2, Division 1, Division 2, D
    Capacitance 2.4 µF
    Inductance 6 mH
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Intrinsically Safe Barriers 

Intrinsically safe barriers are components that prevent instruments and low voltage circuits from releasing sufficient energy to ignite volatile gases in a hazardous area.

The barrier is designed to separate the control circuit from the field device. A combination of resistors, diodes and fuses work in tandem to prevent excess voltage and current from reaching the field device under fault conditions.

Intrinsically safe barriers are differentiated by voltage and current ratings, and hazardous location classification.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved