The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
68002312
Leuze Light Curtains, MLC-500 Series
Product Description
MLC520R30-1200
Specifications
Specifications
Type
Receiver
Safety Rated
Yes
Supply Voltage
24 VDC
Resolution
30 mm
Response Time
12 ms
Feedback Loop Monitoring
No
Muting
No
Blanking
No
Cascadable
No
Manual Reset
No
Auto Reset
No
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
PSEN op4H-s-30-135/1
Specifications
Specifications
Type
Receiver
Safety Rated
Yes
Supply Voltage
24 VDC
Resolution
14 mm
Response Time
23 ms
Muting
No
Blanking
No
EN/IEC 61496-1/-2
Type 4
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
PSEN op2H-s-30-150/1
Specifications
Specifications
Type
Receiver
Safety Rated
Yes
Supply Voltage
24 VDC
Resolution
30 mm
Response Time
21 ms
Muting
No
Blanking
No
EN/IEC 61496-1/-2
Type 2
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
PSEN op4F-s-14-060/1
Specifications
Specifications
Type
Receiver
Safety Rated
Yes
Supply Voltage
24 VDC
Resolution
14 mm
Response Time
22 ms
Muting
No
Blanking
No
EN/IEC 61496-1/-2
Type 4
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
2TLA022300R0100
MFG Item Number
2TLA022300R0100
Product Description
Light Curtain, 300mm Hgt, 14mm Res,
Specifications
Specifications
Type
Transmitter + Receiver
Safety Rated
Yes
Supply Voltage
24 VDC
Resolution
14 mm
Output Type
Semiconductor
Feedback Loop Monitoring
No
Muting
No
Blanking
No
Cascadable
No
Manual Reset
Yes
Auto Reset
Yes
EN/IEC 61496-1/-2
Type 4
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
2TLA822200R5000
MFG Item Number
2TLA822200R5000
Product Description
FII-4-14-900 Focus Safety
Specifications
Specifications
Type
Transmitter + Receiver
Safety Rated
Yes
Supply Voltage
24 VDC
Resolution
14 mm
Response Time
30 ms
Muting
Yes
Blanking
Yes
Cascadable
Yes
Manual Reset
Yes
Auto Reset
Yes
EN/IEC 61496-1/-2
Type 4
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
2TLA022200R1200
MFG Item Number
2TLA022200R1200
Product Description
FRII-4-14-300 Receiver
Availability
Obsolete Item No Longer Available
Item Number
2TLA022200R7000
MFG Item Number
2TLA022200R7000
Product Description
FII-4-14-1200 TRANSMITTER+RECEIVER
Availability
Obsolete Item No Longer Available
Item Number
2TLA022204R2000
MFG Item Number
2TLA022204R2000
Product Description
FII-4-K4-900 TRANSMITTER+RECEIVER
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
2TLJ022200R1200
MFG Item Number
2TLJ022200R1200
Product Description
FRII-4-14-300 FOCUS
Availability
Order by 5:00 PM ET and your package will ship the same day.
Light Curtains Light curtains protect personnel from injury and machines from damage by creating light screen that guards access points and perimeters. If the screen is broken or blocked, any connected devices or machinery will shut off.
Light curtains work by sending several beams of light from a transmitter to a receiver. If any beams are interrupted, a signal is sent to the machine's control panel to turn off the machine. When the connection is reestablished, an automatic reset signal is sent to the control panel to resume operation.
Light curtains can be configured to detect fingers, hands, or whole body parts, based on increasing beam resolution. Blanking and muting are also possible, so the light curtain can permit entry of certain items (like boxes) and deny others (hands).
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved