The store will not work correctly when cookies are disabled.
-
53800205
Leuze Safety Laser Scanner, RSL 410 Series
Product Description
RSL410-S/CU405-2M12, Safety laser
Specifications
Specifications
Light Source |
Laser-Infrared |
Application |
Stationary Access Guarding, Mobile Danger Zone Guarding, Stationary Danger Zone Guarding |
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Max Power Consumption |
17 W |
Number of Switching Outputs |
2 |
Output Type |
OSSD |
Switching Element |
PNP |
Interface Type |
Bluetooth |
Number of Connections |
3 |
Connection Type |
4 Pin M12 Connector |
Environmental Rating |
IP65 |
Operating Temperature |
32-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
53800206
Leuze Safety Laser Scanner, RSL 410 Series
Product Description
RSL410-M/CU405-2M12, Safety laser
Specifications
Specifications
Light Source |
Laser-Infrared |
Application |
Stationary Access Guarding, Mobile Danger Zone Guarding, Stationary Danger Zone Guarding |
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Max Power Consumption |
17 W |
Number of Switching Outputs |
2 |
Output Type |
OSSD |
Switching Element |
PNP |
Interface Type |
Bluetooth |
Number of Connections |
3 |
Connection Type |
4 Pin M12 Connector |
Environmental Rating |
IP65 |
Operating Temperature |
32-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
53800207
Leuze Safety Laser Scanner, RSL 410 Series
Product Description
RSL410-L/CU405-2M12, Safety laser
Specifications
Specifications
Light Source |
Laser-Infrared |
Application |
Stationary Access Guarding, Mobile Danger Zone Guarding, Stationary Danger Zone Guarding |
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Max Power Consumption |
17 W |
Number of Switching Outputs |
2 |
Output Type |
OSSD |
Switching Element |
PNP |
Interface Type |
Bluetooth |
Number of Connections |
3 |
Connection Type |
4 Pin M12 Connector |
Environmental Rating |
IP65 |
Operating Temperature |
32-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
53800208
Leuze Safety Laser Scanner, RSL 410 Series
Product Description
RSL410-XL/CU405-2M12, Safety laser
Specifications
Specifications
Light Source |
Laser-Infrared |
Application |
Stationary Access Guarding, Mobile Danger Zone Guarding, Stationary Danger Zone Guarding |
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Max Power Consumption |
17 W |
Number of Switching Outputs |
2 |
Output Type |
OSSD |
Switching Element |
PNP |
Interface Type |
Bluetooth |
Number of Connections |
3 |
Connection Type |
4 Pin M12 Connector |
Environmental Rating |
IP65 |
Operating Temperature |
32-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
53800209
Leuze Safety Laser Scanner, RSL 420 Series
Product Description
RSL420-S/CU416-5, Safety laser
Specifications
Specifications
Light Source |
Laser-Infrared |
Application |
Stationary Access Guarding, Mobile Danger Zone Guarding, Stationary Danger Zone Guarding |
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Max Power Consumption |
17 W |
Number of Switching Outputs |
2 |
Output Type |
OSSD |
Switching Element |
PNP |
Interface Type |
Bluetooth |
Number of Connections |
2 |
Environmental Rating |
IP65 |
Operating Temperature |
32-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
53800210
Leuze Safety Laser Scanner, RSL 420 Series
Product Description
RSL420-M/CU416-5, Safety laser
Specifications
Specifications
Light Source |
Laser-Infrared |
Application |
Stationary Access Guarding, Mobile Danger Zone Guarding, Stationary Danger Zone Guarding |
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Max Power Consumption |
17 W |
Number of Switching Outputs |
2 |
Output Type |
OSSD |
Switching Element |
PNP |
Interface Type |
Bluetooth |
Number of Connections |
2 |
Environmental Rating |
IP65 |
Operating Temperature |
32-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
53800211
Leuze Safety Laser Scanner, RSL 420 Series
Product Description
RSL420-L/CU416-5, Safety laser
Specifications
Specifications
Light Source |
Laser-Infrared |
Application |
Stationary Access Guarding, Mobile Danger Zone Guarding, Stationary Danger Zone Guarding |
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Max Power Consumption |
17 W |
Number of Switching Outputs |
2 |
Output Type |
OSSD |
Switching Element |
PNP |
Interface Type |
Bluetooth |
Number of Connections |
2 |
Environmental Rating |
IP65 |
Operating Temperature |
32-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
53800212
Leuze Safety Laser Scanner, RSL 420 Series
Product Description
RSL420-XL/CU416-5, Safety laser
Specifications
Specifications
Light Source |
Laser-Infrared |
Application |
Stationary Access Guarding, Mobile Danger Zone Guarding, Stationary Danger Zone Guarding |
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Max Power Consumption |
17 W |
Number of Switching Outputs |
2 |
Output Type |
OSSD |
Switching Element |
PNP |
Interface Type |
Bluetooth |
Number of Connections |
2 |
Environmental Rating |
IP65 |
Operating Temperature |
32-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
53800213
Leuze Safety Laser Scanner, RSL 420 Series
Product Description
RSL420-S/CU416-10, Safety laser
Specifications
Specifications
Light Source |
Laser-Infrared |
Application |
Stationary Access Guarding, Mobile Danger Zone Guarding, Stationary Danger Zone Guarding |
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Max Power Consumption |
17 W |
Number of Switching Outputs |
2 |
Output Type |
OSSD |
Switching Element |
PNP |
Interface Type |
Bluetooth |
Number of Connections |
2 |
Environmental Rating |
IP65 |
Operating Temperature |
32-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
53800214
Leuze Safety Laser Scanner, RSL 420 Series
Product Description
RSL420-M/CU416-10, Safety laser
Specifications
Specifications
Light Source |
Laser-Infrared |
Application |
Stationary Access Guarding, Mobile Danger Zone Guarding, Stationary Danger Zone Guarding |
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Max Power Consumption |
17 W |
Number of Switching Outputs |
2 |
Output Type |
OSSD |
Switching Element |
PNP |
Interface Type |
Bluetooth |
Number of Connections |
2 |
Environmental Rating |
IP65 |
Operating Temperature |
32-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Number of Switching Outputs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved