Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

2 Items

Set Ascending Direction
  1. 778010
    778010
    Pilz Safety Relays, PNOZ X Series
    Item Number
    778010
    MFG Item Number
    778010
    Series
    PNOZ X
    Product Description
    PMUT X1P 24VDC 3N/O 1N/C
    Specifications
    Specifications
    Type PMUT X1P
    Supply Voltage 24 VDC
    Power Consumption (DC) 6.4 W
    Instantaneous Contacts 3NO
    Termination Screw
    Terminal Style Plug-In
    Torque Setting 0.6 Nm
    Mounting DIN Rail
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 788010
    788010
    Pilz Safety Relays, PNOZ X Series
    Item Number
    788010
    MFG Item Number
    788010
    Series
    PNOZ X
    Product Description
    PMUT X1P C 24VDC 3N/O 1N/C 5SO
    Specifications
    Specifications
    Type PMUT X1P
    Supply Voltage 24 VDC
    Power Consumption (DC) 6.4 W
    Instantaneous Contacts 3NO
    Termination Spring-Loaded
    Terminal Style Plug-In
    Mounting DIN Rail
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Safety Relays

Safety relays are devices that implement safety functions. They function like any other relay, receiving one signal and sending out another.

Their primary concern is monitor safety functions such as E-STOP, safety gates, light barriers, light grids, two-hand controls, pressure sensitive mats, speed, standstill and much more. They must always be designed in such a way that, if wired correctly, neither a fault in the device nor an external fault caused by the sensor or actuator will lead to the loss of the safety function.

Safety relays are distinguished by a variety of supply voltage ranges, the number of safety contacts, the number of terminals they have, and their method of actuation.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved