-
774549Pilz Safety Relays, PNOZ X SeriesItem Number774549MFG Item Number774549SeriesPNOZ XProduct DescriptionSafety Relay, 24VDC, 5N/O-1N/C,Specifications
Specifications Type PNOZ X13 Supply Voltage 24 VDC Power Consumption (DC) 4.5 W Instantaneous Contacts 5NO Termination Screw Terminal Style Fixed Mounting DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
750106Pilz Safety Relays, PNOZSIGMA SeriesItem Number750106MFG Item Number750106SeriesPNOZSIGMAProduct DescriptionSafety Relay, PNOZ s6, 24VDC, ScrewSpecifications
Specifications Type PNOZ S6 Supply Voltage 24 VDC Power Consumption (DC) 3.5 W Instantaneous Contacts 3NO Termination Screw Terminal Style Plug-In Mounting DIN Rail Semiconductor Out Signal 1 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
777502Pilz Safety Relays, PNOZ X SeriesItem Number777502MFG Item Number777502SeriesPNOZ XProduct DescriptionSafety Relay, PNOZ XV2P 3 SecondSpecifications
Specifications Type PNOZ XV2P Supply Voltage 24 VDC Power Consumption (DC) 4.5 W Delayed Safety Contacts 2NO Instantaneous Contacts 2NO Termination Screw Terminal Style Plug-In Torque Setting 0.5 Nm Mounting DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
774639Pilz Safety RelaysItem Number774639MFG Item Number774639Product DescriptionCoupling ConnectorAvailabilityOrder by 5:00 PM ET and your package will ship the same day.
-
773500Pilz Safety RelaysItem Number773500MFG Item Number773500Product DescriptionPNOZ MO1P, Output Module, SolidSpecifications
Specifications Type PNOZ MO1P Supply Voltage 24 VDC Power Consumption (DC) 2.5 W Termination Connector with Screw Terminal Style Plug-In Torque Setting 0.25 Nm Mounting DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
R1.188.0700.2Wieland Safety Relays, SNO 4062K/KM SeriesItem NumberR1.188.0700.2MFG Item NumberR1.188.0700.2SeriesSNO 4062K/KMProduct DescriptionSNO4062K-A AC/DC 24V (C)Specifications
Specifications Type SNO 4062K-A Power Consumption (DC) 2 W Termination Screw Terminal Style Plug-In Mounting DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
827250Pilz Safety Relays, PMDSRANGE SeriesItem Number827250MFG Item Number827250SeriesPMDSRANGEProduct DescriptionRELAYSpecifications
Specifications Type S1UM Applications Voltage Monitoring Supply Voltage 110-130 VAC Power Consumption (AC) 2 VA Instantaneous Contacts 1NO Termination Screw Torque Setting 0.6 Nm Mounting DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
774131Pilz Safety Relays, PNOZELOG SeriesItem Number774131MFG Item Number774131SeriesPNOZELOGProduct DescriptionRelay, PNOZ E1VP 10/24VDC 1N/C 1N/CSpecifications
Specifications Type PNOZ E1VP Supply Voltage 24 VDC Instantaneous Contacts 1NO Termination Screw Terminal Style Plug-In Mounting DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
773536Pilz Safety RelaysItem Number773536MFG Item Number773536Product DescriptionSafety Relay, PNOZ MO4P 2N/OSpecifications
Specifications Type PNOZ MO4P Supply Voltage 24 VDC Power Consumption (DC) 3.5 W Termination Connector with Screw Terminal Style Plug-In Torque Setting 0.5 Nm Mounting DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
777304Pilz Safety Relays, PNOZ X SeriesItem Number777304MFG Item Number777304SeriesPNOZ XProduct DescriptionSafety Relay, PNOZ X2.3P, 24VAC/DC,Specifications
Specifications Type PNOZ X2.3P Power Consumption (DC) 2 W Power Consumption (AC) 4 VA Instantaneous Contacts 3NO Termination Screw Terminal Style Plug-In Torque Setting 0.5 Nm Mounting DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day.