The store will not work correctly when cookies are disabled.
-
751106
Pilz Safety Relays, PNOZSIGMA Series
Product Description
Safety Relay, PNOZ s6 C, 24VDC,
Specifications
Specifications
Type |
PNOZ S6 |
Supply Voltage |
24 VDC |
Power Consumption (DC) |
3.5 W |
Power Consumption (AC) |
7 VA |
Instantaneous Contacts |
3NO |
Termination |
Spring Loaded |
Terminal Style |
Plug-In |
Mounting |
DIN Rail |
Semiconductor Out Signal |
1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
750136
Pilz Safety Relays, PNOZSIGMA Series
Product Description
Safety Relay, PNOZ s6, 48-240VAC/DC,
Specifications
Specifications
Type |
PNOZ S6 |
Power Consumption (DC) |
3.5 W |
Power Consumption (AC) |
7 VA |
Instantaneous Contacts |
3NO |
Termination |
Screw |
Terminal Style |
Plug-In |
Mounting |
DIN Rail |
Semiconductor Out Signal |
1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
2TLA010002R0200
MFG Item Number
2TLA010002R0200
Product Description
Safety Relay, JSBR4 24AC
Specifications
Specifications
Supply Voltage |
24 VAC |
Power Consumption (AC) |
3.3 VA |
Instantaneous Contacts |
3NO |
Termination |
Screw |
Terminal Style |
Plug-In |
Mounting |
DIN Rail |
Availability
Obsolete Item No Longer Available
-
Item Number
2TLA010002R0000
MFG Item Number
2TLA010002R0000
Product Description
Safety Relay, JSBR4 24DC
Specifications
Specifications
Supply Voltage |
24 VDC |
Power Consumption (DC) |
1.3 W |
Instantaneous Contacts |
3NO |
Termination |
Screw |
Terminal Style |
Plug-In |
Mounting |
DIN Rail |
Availability
Obsolete Item No Longer Available
-
Item Number
R1.188.0940.1
MFG Item Number
R1.188.0940.1
Product Description
SNZ4052K-A AC 115-120V(B)
Specifications
Specifications
Type |
SNZ 4052K-A |
Applications |
Two-Hand Monitoring Type III C |
Supply Voltage |
115-120 VAC |
Power Consumption (DC) |
2.2 W |
Power Consumption (AC) |
3.1 VA |
Termination |
Screw |
Terminal Style |
Plug-In |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
085620
Euchner Safety Relays, ESM-2H Series
Product Description
SAFETY RELAY, ESM-2H201
Specifications
Specifications
Type |
ESM-2H201 |
Applications |
Two-Hand Monitoring Type III C |
Power Consumption (AC) |
4 VA |
Instantaneous Contacts |
2NO |
Termination |
Screw |
Terminal Style |
Fixed |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
098345
Euchner Safety Relays, ESM-2H Series
Product Description
ESM-2H202 (110 VAC)
Specifications
Specifications
Type |
ESM-2H202 |
Applications |
Two-Hand Monitoring Type III C |
Supply Voltage |
115 VAC |
Power Consumption (AC) |
4 VA |
Instantaneous Contacts |
2NO |
Termination |
Screw |
Terminal Style |
Fixed |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
1SAR504022R0002
MFG Item Number
1SAR504022R0002
Product Description
Safety Relay, C575, 2NO/2NC
Specifications
Specifications
Supply Voltage |
24 VAC |
Power Consumption (AC) |
3 VA |
Instantaneous Contacts |
2NO |
Termination |
Screw |
Mounting |
DIN Rail |
Standards |
EN954-1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
1SAR504022R0003
MFG Item Number
1SAR504022R0003
Product Description
Safety Relay, C575, 5A, 2NO/2NC
Specifications
Specifications
Supply Voltage |
24 VDC |
Power Consumption (DC) |
3 W |
Instantaneous Contacts |
2NO |
Termination |
Screw |
Mounting |
DIN Rail |
Standards |
EN954-1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
1SAR504022R0004
MFG Item Number
1SAR504022R0004
Product Description
Safety Relay, C575, 5A, 2NO/2NC
Specifications
Specifications
Supply Voltage |
110 VAC |
Power Consumption (AC) |
3 VA |
Instantaneous Contacts |
2NO |
Termination |
Screw |
Mounting |
DIN Rail |
Standards |
EN954-1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved