The store will not work correctly when cookies are disabled.
-
18-980573
Edwards Signaling Signaling Devices, NEXUS-105-AC Series
MFG Item Number
18-980573
Product Description
Nexus Sounder Beacon, 105DB,
Specifications
Specifications
Visual Function |
Flashing |
Lamp Color |
Clear |
Lamp Type |
Xenon |
dB @ 10 Ft. |
105 dB |
Tone Patterns |
64 |
IP Rating |
IP66 |
Mounting |
Screw |
Operating Current |
0.07 A |
Operating Temperature |
-13-131 °F |
Availability
Obsolete Item No Longer Available
-
18-980620
Edwards Signaling Signaling Devices, NEXUS-105-DC Series
MFG Item Number
18-980620
Product Description
Nexus Sounder Led Beacon, 105DB,
Specifications
Specifications
Voltage |
10-60 VDC |
Lamp Color |
Red |
Lamp Type |
LED |
dB @ 10 Ft. |
105 dB |
Tone Patterns |
64 |
IP Rating |
IP66 |
Mounting |
Screw |
Operating Current |
0.065 A |
Operating Temperature |
-13-158 °F |
Availability
Obsolete Item No Longer Available
-
Product Description
LED BUZZER BASE CONTINUOUS TONE
Specifications
Specifications
Visual Function |
Steady Burning |
Voltage |
12 VDC |
Nominal Input VDC |
12 VDC |
Lamp Color |
Red |
Lamp Type |
LED |
dB @ 10 Ft. |
92 dB |
IP Rating |
IP65 |
Operating Temperature |
-4-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
BUZZER, CONT/PULSE, W/RED LED,
Specifications
Specifications
Visual Function |
Steady Burning |
Voltage |
115 VAC |
Lamp Color |
Red |
Lamp Type |
LED |
dB @ 10 Ft. |
92 dB |
IP Rating |
IP65 |
Operating Temperature |
-4-122 °F |
Nominal Input VAC |
120 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
BUZZER, CONT/PULSE, W/RED LED,
Specifications
Specifications
Visual Function |
Steady Burning |
Voltage |
230 VAC |
Lamp Color |
Red |
Lamp Type |
LED |
dB @ 10 Ft. |
92 dB |
IP Rating |
IP65 |
Operating Temperature |
-4-122 °F |
Nominal Input VAC |
240 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
BUZZER, CONT/PULSE, W/RED LED,
Specifications
Specifications
Visual Function |
Steady Burning |
Nominal Input VDC |
24 VDC |
Lamp Color |
Red |
Lamp Type |
LED |
dB @ 10 Ft. |
92 dB |
IP Rating |
IP65 |
Operating Temperature |
-4-122 °F |
Nominal Input VAC |
24 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
SOUNDER, 8-TONE, W/RED LED,
Specifications
Specifications
Visual Function |
Steady Burning |
Nominal Input VDC |
24 VDC |
Lamp Color |
Red |
Lamp Type |
LED |
dB @ 10 Ft. |
92 dB |
IP Rating |
IP65 |
Operating Temperature |
-4-122 °F |
Nominal Input VAC |
24 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
LED Buzzer BM Contin. tone 12VDC YE
Specifications
Specifications
Visual Function |
Steady Burning |
Voltage |
12 VDC |
Nominal Input VDC |
12 VDC |
Lamp Color |
Yellow |
Lamp Type |
LED |
dB @ 10 Ft. |
92 dB |
IP Rating |
IP65 |
Operating Temperature |
-4-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
BUZZER, CONT/PULSE, W/YLW LED,
Specifications
Specifications
Visual Function |
Steady Burning |
Voltage |
115 VAC |
Lamp Color |
Yellow |
Lamp Type |
LED |
dB @ 10 Ft. |
92 dB |
IP Rating |
IP65 |
Operating Temperature |
-4-122 °F |
Nominal Input VAC |
120 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
BUZZER, CONT/PULSE, W/YLW LED,
Specifications
Specifications
Visual Function |
Steady Burning |
Voltage |
230 VAC |
Lamp Color |
Yellow |
Lamp Type |
LED |
dB @ 10 Ft. |
92 dB |
IP Rating |
IP65 |
Operating Temperature |
-4-122 °F |
Nominal Input VAC |
240 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved